Beli ball valve 3 way di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SAILING Ball Valve 3Wayatribut:
- Material: Brass
- Thread Type: F-F-F
- Type of Pressure: PN16
- Sankyo Ball Valve 3 WayDeskripsi:Mengatur, membuka dan menutup aliran air, minyak & gas dengan sistem memutar katup bola menggunakan tuas engkolatribut:
- Size (inch): 2
- Material: Sus316
- Flow: T Port
- Usage: W.O.G
- Pressure (psi): 1000
- Onda Ball Valve 3 Way (Stop Kran)atribut:
- Material: Brass
- Fitok Trunnion Ball Valve BFH Series (Fractional Size)Deskripsi:Specification: 316 SS 3-Way BFH Series Ball Valve 1/4inch Tube Fitting ( Include Test Report Certificate)
- Apollo Manual Ball ValvesDeskripsi:Bronze is an alloy consisting of copper and mostly tin, but can also include other metals such as aluminum, manganese, or phosphorous. Bronze valves are generally harder than brass, and can resist corrosion and metal fatigue better than steel. 3-Way Valves with an L-shaped hole allow water to flow from one inlet into one of two different outlets. 3-Way Valves with T-shaped holes can allow two inlets to flow into one outlet.atribut:
- UNSPSC: 40141607
- Stem Type: Blowout Proof
- Kitz 400 Type Brass 3 Way 2 Side Seat Ball Valve (Standard Bore) TN Seriesatribut:
- Material (Handle): SUS430
- Material (ball seat): PTFE
- Material (O ring): FKM
- Material (Body cap): C3771BE
- Material (stem): C3531
- Ball Material: C3771BE (Cr plating)
- Body Material: C3771BE
- Class: 400 type
- Handle Shape: Lever type
- Shape: Horizontal three directions
- Type: Bronze, brass
- Sankyo Ball Valve SS316 PSI 1000 WOGatribut:
- Material: Stainless Steel SS316
- Pressure (psi): 1000 W.O.G
- End Connection: Screwed or Buttweld
- Ball: SS316
- Body: SS316
- Handle: SS304
- Inscrewed Part: SS316
- Packing Ring: SS304
- Plastic Cover: Plastic
- STEM: SS316
- Seat: PTFE
- Stem Nut: SS304
- Stem Packing: PTFE
- Thrust Washer: PTFE
- Non Brand Manual Ball ValveDeskripsi:These 2-way sanitary ball valves are designed to help provide unrestricted flow-through. They feature 316 stainless steel construction with PTFE seats, and can be serviced without complete removal from line.
- Sankyo Ball Valve 3PCatribut:
- Material: Stainless Steel SS316
- End Connection: Screwed or Buttweld
- Pressure (psi): 1000 W.O.G
- Ball: SS316
- Body: SS316
- Bolt: SS304
- Bolt Washer: SS304
- Cap: SS316
- Gland Nut: SS304
- Handle: SS304
- Hex Nut: SS304
- Lock Device: SS304
- Plastic Cover: Plastic
- STEM: SS316
- Seat: PTFE
- Stem Nut: SS304
- Stem Packing: PTFE
- Fitok Trunnion Ball Valve BF SeriesDeskripsi:Specification: Ball valve 316SS PCTFE seat material MWP:6 000PSIG working temperature: -18 to 121 end connection: 1/4inchFITOKx1/4inchFITOK Cv1.20atribut:
- Body Material: 316 Stainless Steel
- Fitok Ball Valve BO Series (Fractional Size)Deskripsi:Specification: 316 SS BO Series Ball Valve 1/4inch Tube Fitting 0.125inch Orificeatribut:
- Body Material: 316 Stainless Steel
- NEW FLOW Economy Type Ball ValveDeskripsi:ISO 5211 Direct Mounting PadFull Port / Reduced Port / Standard PortInvestment CastingValves Inspected & Tested according to API 598 Standardatribut:
- Body Material: ASTM-A351-CF8M
- End Connection Type: Threaded
- Design: ASME B16.34
- Working Pressure: 1000WOG/PN63
- Sherlock Mild Steel Bolts (Baut Baja Ringan)atribut:
- Diameter(mm): 5.50
- RUCIKA Sambungan Pipa PVC Elbowatribut:
- Application For: Clean and Pressure Water
- KRISBOW Dispenser Sabun CairDeskripsi:Krisbow dispenser dua tabung ini dapat digunakan untuk menyimpan sabun atau sampo cair. Dispenser ini terbuat dari plastik berkualitas, memiliki kapasitas masing-masing 400ml, dan penutup berkunci untuk mencegah isi di dalamnya tumpah sekaligus menjaga kualitas kebersihannya. Cara menggunakannya pun mudah, cukup tekan tombol dispenser maka isi di dalamnya akan keluar sebanyak 0.6-1.1 ml per tetes. Dispenser berdesain modern ini cocok dipasang di dinding kamar mandi, wastafel atau tempat lainnya.
- Sankyo Ball Valve 2PCatribut:
- Pressure (psi): 1000 W.O.G
- Material: Stainless Steel SS316
- End Connection: Screwed or Buttweld
- Ball: SS316
- Body: SS316
- Cap: SS316
- Gland Nut: SS304
- Handle: SS304
- Joint Gasket: PTFE
- Plastic Cover: Plastic
- STEM: SS316
- Seat: PTFE
- Stem Nut: SS304
- Stem Packing: PTFE
- Stem Washer: SS304
- Thrust Washer: PTFE
- Fitok Trunnion Ball Valve BFH Series (Metric Size)Deskripsi:Specification: 316 SS BFH Series Ball Valve 6mm Tube Fitting ( Include Test Report Certificate)atribut:
- Body Material: 316 Stainless Steel
Daftar Harga ball valve 3 way Terbaru October 2026
| SAILING Ball Valve 3Way | Rp129.900 |
| Sankyo Ball Valve 3 Way | Rp3.399.900 |
| Onda Ball Valve 3 Way (Stop Kran) | Rp189.900 |
| ONDA MFG Three-Way Ball Valve T Series | Rp629.900 |
| Fitok Trunnion Ball Valve BFH Series (Fractional Size) | Rp4.199.900 |
| Apollo Manual Ball Valves | Rp269.900 |
| Kitz 400 Type Brass 3 Way 2 Side Seat Ball Valve (Standard Bore) TN Series | Rp629.900 |
| Sankyo Ball Valve SS316 PSI 1000 WOG | Rp54.900 |
| Non Brand Manual Ball Valve | Rp93.900 |
| Sankyo Ball Valve 3PC | Rp169.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)





















































































































































/gsP103082604-2.jpg)

/9fP104080339-1.jpg)

%20TN%20Series/P103051659-1.jpg)




/q8P104079944-1.jpg)

/P103082561-1.jpg)
/oxP105064897-1.jpg)
/RUCIKA%20Sambungan%20Pipa%20PVC%20Elbow/2zP104821107-3.jpg)


/9oP104080348-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)