Beli ball valve 2 inch di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KOVA Ball Valve
    Mulai

    Rp12.900

  2. Onda Ball Valve
    Mulai

    Rp139.900

  3. SHOWA (Valve) Ball Valve Flange Type Class 10K (Katup)
    Mulai

    Rp9.299.900

    SHOWA (Valve) Ball Valve Flange Type Class 10K (Katup)
    Deskripsi:
    10K SCS13A BALL VALVE FLANGE TYPE (Showa Ball Valve Flange Type 65A (2 1/2 inch) (class 10K))material : SCS13A item code : 144-3
    atribut:
    • Item Code: 144-3
    • Material: CF8 SCS13A (Body) CF8 SCS13A (Trim) PTFE (Seat) 304 S/Steel (Stem)
    • Working Pressure: - 10K/1.37MPa (-10 to 10Degrees C) - 150Lb/275PSI (100Degrees F)
    • Bore: Full Bore
  4. Sankyo Ball Valve SS316 PSI 1000 WOG
    Rating:
    85% of 100
    (4)
    Mulai

    Rp53.900

    Sankyo Ball Valve SS316 PSI 1000 WOG
    atribut:
    • Material: Stainless Steel SS316
    • Pressure (psi): 1000 W.O.G
    • End Connection: Screwed or Buttweld
    • Ball: SS316
    • Body: SS316
    • Handle: SS304
    • Inscrewed Part: SS316
    • Packing Ring: SS304
    • Plastic Cover: Plastic
    • STEM: SS316
    • Seat: PTFE
    • Stem Nut: SS304
    • Stem Packing: PTFE
    • Thrust Washer: PTFE
  5. Kitz Brass Ball Valve Standard Bore T Series
    Mulai

    Rp249.900

    Kitz Brass Ball Valve Standard Bore T Series
    Deskripsi:
    It is a lever type with one step drop in ball diameter.Purpose:For water, oil, and gas equipment piping. (Flammable gas and toxic gas are not allowed)
  6. monotaro Ball Valve (Standard Bore)
    Mulai

    Rp149.900

    monotaro Ball Valve (Standard Bore)
    atribut:
    • Material (O-ring): NBR
    • Material (stems): brass
    • Maximum Operating Pressure (MPa): 4.12 (cold water, oil, gas)
    • Ball Material: brass
    • Body Material: brass
    • Caliber Type: Standard bore
    • Class: 600
    • Connection Method: The screw-shaped
    • Material (Packing): Teflon
    • Valve Type: Ball valve
  7. Sherlock Ball Valve Kuningan
    Mulai

    Rp91.900

    Sherlock Ball Valve Kuningan
    atribut:
    • Material: Brass
  8. Sankyo Ball Valve 3PC
    Rating:
    20% of 100
    (1)
    Mulai

    Rp169.900

    Sankyo Ball Valve 3PC
    atribut:
    • Material: Stainless Steel SS316
    • End Connection: Screwed or Buttweld
    • Pressure (psi): 1000 W.O.G
    • Ball: SS316
    • Body: SS316
    • Bolt: SS304
    • Bolt Washer: SS304
    • Cap: SS316
    • Gland Nut: SS304
    • Handle: SS304
    • Hex Nut: SS304
    • Lock Device: SS304
    • Plastic Cover: Plastic
    • STEM: SS316
    • Seat: PTFE
    • Stem Nut: SS304
    • Stem Packing: PTFE
  9. TEKIRO Semprotan Cat
    Rating:
    100% of 100
    (1)
    Mulai

    Rp179.900

    TEKIRO Semprotan Cat
    Deskripsi:
    untuk mengecat sesuatu dengan bantuan kompressore/tekanan angin dengan nozzle diameter 0.5 mm, kapasitas tabung 200cc, panjang 55mm, diameter 105mmFungsi : untuk mengecat sesuatu dengan bantuan kompressor/teknanan anginMatrial : chrome vanadiumSemprotan Cat K-3 digunakan untuk pengerjaan yang detailNozzle Diameter : 1.5 mm
    atribut:
    • Air inlet (inch): 1/4
  10. VTV Valve Body Ball Valve ANSI 150
    Mulai

    Rp3.399.900

    VTV Valve Body Ball Valve ANSI 150
    Deskripsi:
    VTV 2pcs body high mounting full bore ball valveFlange end to ANSI 150with anti static device, fire safe, and blow out proof
    atribut:
    • Fig: BV-202
  11. Asahi AV Ball Valve Type 21 Screw-In Type
    72%
    Mulai

    Rp129.900

    Asahi AV Ball Valve Type 21 Screw-In Type
    Deskripsi:
    General-purpose ball valve, screw-in type.
    atribut:
    • Fluid Temperature (°C): 0-50
    • Material (Seal): EPDM
    • Handle Shape: T type
    • Connection: Rc
    • Material: U-PVC
    • Shape: straight
    • Type: Ball valve
  12. Non Brand Kawat Bendrat
    Mulai

    Rp25.900

    Non Brand Kawat Bendrat
    Deskripsi:
    Kawat ini biasa digunakan untuk tali besi atau casting pada konstruksi, dan bisa digunakan untuk pengikat lainnya.
    atribut:
    • Diameter Thickness (mm): 0.813
  13. Kitz 400 Type Brass Ball Valve (Standard Bore) T (N) Series
    Mulai

    Rp239.900

    Kitz 400 Type Brass Ball Valve (Standard Bore) T (N) Series
    atribut:
    • Material (Handle): SUS430
    • Material (ball seat): PTFE
    • Material (O ring): FKM
    • Cap Material: C3771BE
    • Material (stem): C3531
    • Ball Material: C3771BE (Ni-Cr plating)
    • Body Material: C3771BE
    • Class: 400 type
    • Connection Method: The screw-shaped
    • Fluid Used: Water, oil, gas
    • Handle Shape: Lever type
    • Shape: straight
    • Valve Type: Ball valve
  14. Asahi AV PVC Ball Valve
    41%
    Mulai

    Rp349.900

    Asahi AV PVC Ball Valve
    atribut:
    • Material: Hard vinyl chloride (U-PVC)
    • Maximum Working Pressure (MPa): 1
    • Fluid Temperature (°C): 0-50
  15. Kitz 10K Cast Iron Ball Valve (Full Bore) 10FCTB Series
    Mulai

    Rp2.199.900

    Kitz 10K Cast Iron Ball Valve (Full Bore) 10FCTB Series
    atribut:
    • Class: 10K
    • Bore Diameter: Full bore
    • Connection Method: Pipe flanges
    • Fluid Used: Water, oil, steam
    • Handle Shape: Lever type
    • Shape: straight
    • Type: cast iron
  16. Asahi AV Ball Valve 21 Type Flange Type
    Mulai

    Rp639.900

    Asahi AV Ball Valve 21 Type Flange Type
    Deskripsi:
    General-purpose ball valve, flange type.
Daftar Harga ball valve 2 inch Terbaru March 2026
KOVA Ball ValveRp12.900
Onda Ball ValveRp139.900
SHOWA (Valve) Ball Valve Flange Type Class 10K (Katup)Rp9.299.900
Sankyo Ball Valve SS316 PSI 1000 WOGRp53.900
Kitz Brass Ball Valve Standard Bore T SeriesRp249.900
Sherlock Brass (Kuningan) Ball ValveRp91.900
monotaro Ball Valve (Standard Bore)Rp149.900
Sherlock Ball Valve KuninganRp91.900
Sankyo Ball Valve 3PCRp169.900
TEKIRO Semprotan CatRp179.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)