Apollo Manual 2-Way Ball Valve NPT Bronze

Sebelum PPN:
Rp1.099.900 - Rp18.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Manual Two-Way Ball Valve Body Material Bronze For Media Steam Valve Construction Two-Piece Nominal Valve Size 1 1/4 in Valve Body Style Straight 3-A Standard Compliance Not Rated Average Surface Roughness (Ra) Not Applicable Maximum Pressure - Operating 600 psi Maximum Pressure - Steam 250 psi Maximum Pressure - Combustible Gas Not Rated Vacuum Service Rating 29 in Hg Ball Material Chrome-Plated Bronze Ball Port Style Standard Port Handle - Locking Non-Locking Handle Type Lever

Ulasan Produk

Tidak ada ulasan