Beli baju adp di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. 3M Disposable Protective Coverall 4515 (APD Baju Hazmat)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp90.900

    3M Disposable Protective Coverall 4515 (APD Baju Hazmat)
    atribut:
    • Closure Type: Two-way Zipper
    • Primary Material: Polypropylene
    • Color: White
    • Style: 2 Panel Hood, Elastic Cuff, Elastic Waist, Elastic Waist & Ankle
  2. 3M Protective Coverall Safety Work Wear 4570
    Mulai

    Rp519.900

    3M Protective Coverall Safety Work Wear 4570
    Deskripsi:
    - Constructed from multi-layer, non-microporous PE laminate material for Type 3, 4, 5, and 6 protection- Innovative seam technology featuring stitched seams reinforced with five-layer chemically protective tape offers increased protection- High-performance fabric with a soft, anti-static inner layer helps reduce distraction and noise caused by movement- Features elastic hood, waist, cuffs, and ankles so that the coveralls stay in place- Recommended for chemical mixing and handling, oil spills and cleanup, hazardous waste remediation, metal etching and refining, and moreThe 3M™ Chemical Protective Coveralls 4570 are the apparel professionals look to for safety and customized functionality when working in environments that feature chemical exposure. Built with performance and convenience in mind, our coverall is designed with heavy-duty fabric and carefully considered design features that offer superior personal protection.
    atribut:
    • Color: Gray
    • Material: Suit: Polypropylene / Polyethylene Zipper: Metal / Nylon / Polyester Braid Elastic: Synthetic Rubber (non-latex) Seam Tape: Polyetheylene Thread: Polyester / Cotton
    • Style: 3 Panel Hood, Elastic Cuff, Elastic Waist & Ankle, Taped Seams
    • Closure Type: Double front closing system with large ring zip pull for easy wear
    • Application: Chemical mixing and handling; Chemical / oil spills and clean up; Metal Refining; Metal Etching; Hazardous Waste Remediation; Decontamination / Site Decommissioning; Tank Cleaning; Infective agents / Biological Hazards; Handling Toxic Powders
    • Standards Approvals: Certified to European Standards to help protect against certain industrial hazards
  3. SENSI Protective Disposable Face Mask 3 Ply Earloop (Masker Sekali Pakai)
    Rating:
    100% of 100
    (30)
    Mulai

    Rp58.900

    SENSI Protective Disposable Face Mask 3 Ply Earloop (Masker Sekali Pakai)
    Deskripsi:
    Masker medis sekali pakai dengan pengait telinga bebas latek. lebih nyaman digunakan untuk kegiatan setiap hariDengan desain tiga lapis melindungi 95% debu,virus, dan partikel di udara lainnya.
    atribut:
    • Type: 3Ply Earloop
    • Material (nosepiece): 3mm latex-free round elastic earloop, plastic, and wire
    • Material (outer layer): 20g/m² PP green spunbond
    • Material (filter layer): 20g/m² meltblown, 95% BFE
    • Material (inner layer): ES Thermobonded soft
    • Marketing Authorization Number of KEMENKES RI: AKD 11603010092
  4. 3M Clear Scotchgard Anti-Fog Lens Goggle Gear 500 Series (Kacamata Safety Anti Kabut)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp429.900

    3M Clear Scotchgard Anti-Fog Lens Goggle Gear 500 Series (Kacamata Safety Anti Kabut)
    atribut:
    • Color: Clear (lens), Red&Black (frame)
    • Lens Marking: Z87+
    • ANSI Requirements: ANSI Z87.1-2003 and CSA Z94.3-2007
    • Anti Fog Lens: Yes
    • Comfort Features: Adjustable elastic strap, Indirect ventilation, Low profile frame/shroud, Polycarbonate lens
    • Eyewear Range: Premium
    • Frame Color: Red and Black
    • Frame Material: Plastic
    • Frame Type: Goggle
    • Goggle Type: Vented
    • Hard Coat Lens: No
    • Lens Coating: Anti-Fog
    • Lens Color: Clear
    • Product Series: 500
    • Product Type: Safety Goggle
    • Recommended Application: Chipping, Chiseling, Cleaning, Facility Maintenance, Grinding, Remediation, Sawing
    • Recommended Industry: Facility Sanitation, Food Processing, Food Safety, Oil & Gas, Pharmaceutical
    • Splash Protection: Yes
    • Standards Approvals: ANSI Z87.1-2010
    • Strap Material: Cloth
    • Temple Style: Strap
    • UV Protection: 99.9%
    • Venting: Indirect
  5. DUPONT Protective Clothing Tyvek 400 (Pakaian / Baju Pelindung)
    Mulai

    Rp139.900

    DUPONT Protective Clothing Tyvek 400 (Pakaian / Baju Pelindung)
    Deskripsi:
    DuPont Tyvek 400, model TY198S WH. Hooded coverall. Stitched external seams. Elastication at wrists, ankles and face. Elastication at waist (glued-in). Tyvek zipper and flap. White.
    atribut:
    • Material: Tyvex® 400
    • Color: White
  6. 3M Versaflo Hood Assembly with Inner Collar and Premium Head Suspension (Masker Respirator)
    Mulai

    Rp1.899.900

    3M Versaflo Hood Assembly with Inner Collar and Premium Head Suspension (Masker Respirator)
    atribut:
    • Color: White
    • Size: Single size
    • Typical Application: Agriculture,‎ Painting,‎ Pulp and Paper,‎ Food and Beverage Manufacturing
    • Assigned Protection Factor: 1000
    • Compatible With: 3M Powered Air Purifying and Supplied Air Respirator Systems
    • Flame Resistance (ASTM D2859-96): No
    • Fluid Resistant (ASTM F1862): No
    • Headgear Type: Hood with Inner Collar & Suspension
    • High Heat: No
    • Material: Polypropylene Coated Non-woven Polypropylene
    • Product Series: S-Series
    • Product Type: Headgear
    • Recommended Application: Assembly & Mechanical, Cleaning, Painting
    • Recommended Industry: General Manufacturing, Transportation
    • Standards Approvals: EN 166:2:F:3,‎ EN 12941 TH3,‎ CE Approved,‎ EN14594 3A
    • Visor Type: Clear
  7. KRISBOW Goggle Chemical (Kacamata Safety)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp67.900

    KRISBOW Goggle Chemical (Kacamata Safety)
    atribut:
    • Dimensions (cm): 16x5x5
  8. KRISBOW Head Gear and Face Shield (Pelindung Wajah)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp99.900

    KRISBOW Head Gear and Face Shield (Pelindung Wajah)
    atribut:
    • Material: ABS
    • Type: Faceshield
  9. TRUSCO Nonwoven Fabric Disposable Protective Clothing with Hood Jumper
    Mulai

    Rp149.900

    TRUSCO Nonwoven Fabric Disposable Protective Clothing with Hood Jumper
    Deskripsi:
    The front part coats the surface so oil dirt and dust is difficult to penetrate and it also prevents penetration. The back part is excellent in breathability and it is difficult to steam. Harmful gases do not occur even if incinerated. It is a very light and easy to move pants.Use : Work site where dirt and dust are intense, painting work, cleaning work Material : Polypropylene (PP) nonwoven fabric, front part · sleeve part (front and rear) · foot part (front) · hood part: polyethylene (PE) surface coating, back part: polyethylene (PE) not coated
    atribut:
    • Specification: Disposable
    • Purpose of Use: Dirty and dusty work site, coating work, cleaning work.
    • Service Temperature (°C): Softening point 86
Daftar Harga baju adp Terbaru November 2026
3M Disposable Protective Coverall 4515 (APD Baju Hazmat)Rp90.900
3M Protective Coverall Safety Work Wear 4570Rp519.900
SENSI Protective Disposable Face Mask 3 Ply Earloop (Masker Sekali Pakai)Rp58.900
3M Clear Scotchgard Anti-Fog Lens Goggle Gear 500 Series (Kacamata Safety Anti Kabut)Rp429.900
DUPONT Protective Clothing Tyvek 400 (Pakaian / Baju Pelindung)Rp139.900
3M Versaflo Hood Assembly with Inner Collar and Premium Head Suspension (Masker Respirator)Rp1.899.900
KRISBOW Goggle Chemical (Kacamata Safety)Rp67.900
KRISBOW Head Gear and Face Shield (Pelindung Wajah)Rp99.900
TRUSCO Nonwoven Fabric Disposable Protective Clothing with Hood JumperRp149.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)