3M Versaflo Hood Assembly with Inner Collar and Premium Head Suspension (Masker Respirator)

Sebelum PPN:
Rp1.899.900
Spesifikasi
ColorWhite
SizeSingle size
Typical ApplicationAgriculture,‎ Painting,‎ Pulp and Paper,‎ Food and Beverage Manufacturing
Assigned Protection Factor1000
Compatible With3M Powered Air Purifying and Supplied Air Respirator Systems
Flame Resistance (ASTM D2859-96)No
Fluid Resistant (ASTM F1862)No
Headgear TypeHood with Inner Collar & Suspension
High HeatNo
MaterialPolypropylene Coated Non-woven Polypropylene
Product SeriesS-Series
Product TypeHeadgear
Recommended ApplicationAssembly & Mechanical, Cleaning, Painting
Recommended IndustryGeneral Manufacturing, Transportation
Standards ApprovalsEN 166:2:F:3,‎ EN 12941 TH3,‎ CE Approved,‎ EN14594 3A
Visor TypeClear

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan