Beli automatic tape dispenser di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. ECT Mesin Pemotong Lakban
    Mulai

    Rp2.699.900

    ECT Mesin Pemotong Lakban
    atribut:
    • Feed: Automatic
  2. Nichiban Dispenser Lakban Otomatis (Tempat Solasi)
    Mulai

    Rp11.999.900

    Nichiban Dispenser Lakban Otomatis (Tempat Solasi)
    atribut:
    • Power Consumption Electrical (W): 18
    • Power Supply (V): AC100
    • Working Tape Width (mm): 7 to 50
    • Maximum Tape Outer Diameter (mm): 180
  3. START INTERNATIONAL Mesin Pemotong Lakban Packing Benchtop Standar
    Mulai

    Rp4.599.900

    START INTERNATIONAL Mesin Pemotong Lakban Packing Benchtop Standar
    Deskripsi:
    Standard packaging benchtop tape machines, also known as box sealers, apply tape to the top and bottom of cardboard cases. They are compact for use on a tabletop and do not utilize a conveyor. The tape size needed is preselected by the user. These machines can work with packaging tape, strapping tape, and masking tape and are most commonly used for sealing regular slotted containers (RSC).
    atribut:
    • UNSPSC: 44121605
    • For Maximum Tape Core Diameter (inch): 3
    • For Tape Material: Filament; Masking; Packing; Polypropylene
    • Number of Mounting Holes: None
    • Operation Type: Hand Operated
    • Standards: CE
  4. ECT Mesin Pemotong Lakban
    Mulai

    Rp17.999.900

    ECT Mesin Pemotong Lakban
    Deskripsi:
    Application : For tape application on light and medium production lines.
    atribut:
    • Applicable Tape Outer Diameter (mm): Ø170
    • Tape Length Setting Range (mm): 30 to 999
    • Power Supply (V): 100 AC
    • Cord Length (m): 1.8
    • Applicable Tape Width (mm): 7-50
    • External Dimensions (mm): 137x249x156
    • Body Material: ABS Resin
    • Bottom Plate Material: Steel
    • Cutter Material: Steel Single Side Fluorine Coating
    • Display: 3-digit LED digital display
    • Tolerance (mm): 2.0
    • Power Consumption (W): 18
  5. monotaro Tape Cutter (Tempat Solasi / Dispenser Lakban Meja)
    Rating:
    76% of 100
    (15)
    Mulai

    Rp27.900

    monotaro Tape Cutter (Tempat Solasi / Dispenser Lakban Meja)
    Deskripsi:
    Produk ini juga sering disebut dengan dispenser tape
  6. Lion Dispenser Lakban (Tempat Solasi)
    Rating:
    100% of 100
    (7)
    Mulai

    Rp16.900

  7. ECT Mesin Pemotong Lakban
    Mulai

    Rp20.999.900

    ECT Mesin Pemotong Lakban
    atribut:
    • Working Tape Width (mm): 7 to 50
    • Max Tape Outer Dia. (mm): 170
    • Tape Length Setting Range (mm): 30 to 999 (adjusting in units of 1mm)
    • Finish Material: Main body cover: ABS resin, Main body bottom plate: Steel plate, Cutter: Steel one-side fluorine coating
    • Power Consumption Electrical (W): 18
    • Power Supply (V): AC100 (117V/230V correspondence possible changing to a different voltage is cost extra)
    • Specifications: MS-2200: 3 kinds of length memory attached type
    • WxDxH (mm): 137x249x156
  8. Joyko Dispenser Isolasi
    31%
    Rating:
    100% of 100
    (21)
    Mulai

    Rp7.900

  9. Panasonic Cordless Phone (Telephone)
    Mulai

    Rp479.900

    Panasonic Cordless Phone (Telephone)
    Deskripsi:
    DECT Cordless Telephone - User-friendly illuminated display/amber backlit LCD - 50 Name and Number Phonebook - Caller ID with 50-Name & Number Caller ID Memory - Wall Mountable Compact Base Unit - 10 Redial Memory - Handset Locator - 15 hours talk time/170 hours standby time - 9 Language available on LCD (English, German, Spanish, French, Italian, Dutch, Greek, Turkish, Portuguese)
  10. Kenko Dispenser Isolasi (Tape Cutter)
    Rating:
    100% of 100
    (5)
    Mulai

    Rp18.900

  11. SDI Tape Cutter (Dispenser Isolasi)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp47.900

  12. Kenko Handy Tape Dispenser (Dispenser Lakban)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp36.900

    Kenko Handy Tape Dispenser (Dispenser Lakban)
    atribut:
    • Dimensions (cm): 17x8x5.7
    • Material: Metal
  13. ELm Electronic Tape Dispenser
    Mulai

    Rp2.299.900

    ELm Electronic Tape Dispenser
    Deskripsi:
    ELM Electronic Tape Dispenser M-950- Dispenser yang ideal untuk produksi tugas ringan, termasuk pengemasan sederhana.- M950 dirancang untuk selofan dan memperbaiki pita.- Secara otomatis memajukan pita setelah pita diangkat dan dipotong, sehingga meningkatkan efisiensi kerja dan efisiensi pemakaian pita
    atribut:
    • Tape Width (mm): 12 ~ 21
    • Tape Length (mm): 25 ~ 99 (1mm interval)
    • Outer Dimensions (mm): 110 (Maximum)
    • Power Supply: 110~240VAC, 50/60Hz, 200mA
    • Dimensions (mm): 110x270x210
    • Usable Tape: Cellophane Tape, Mending Tape
  14. KRISBOW Tutup Tempat Sampah (Tempat Sampah Sensor)
    Rating:
    60% of 100
    (2)
    Mulai

    Rp99.900

  15. Nichiban Auto taper TCE700+ set length 15mm specification
    Mulai

    Rp15.999.900

    Nichiban Auto taper TCE700+ set length 15mm specification
    Deskripsi:
    Tape feeding and cutting can be done automatically in 1 mm increments. The connector cord of the auto feed cutter unit is smart and does not get in the way of the delivered tape.
    atribut:
    • Mass (g): 3100
    • Mass (kg): 3.1
    • Maximum Diameter of Roll (mm): 180
    • Suitable Tape Width (mm): 7~50
    • Tape Length Setting Range (mm): 15~999
    • Tape Width (mm): 7~50
    • Trusco Part No.: 205-1303
  16. monotaro.id Tape Cutter 1inch (Dispenser Isolasi)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp18.900

  17. TAPE LOGIC Electric Packaging Label Dispenser (Tempat Solasi / Dispenser Lakban Elektrik)
    Mulai

    Rp1.899.900

    TAPE LOGIC Electric Packaging Label Dispenser (Tempat Solasi / Dispenser Lakban Elektrik)
    Deskripsi:
    Electric label dispensers automatically dispense packaging labels, which helps speed up high-volume labeling tasks. They keep the labels organized and ready for use when labeling packages and shipping containers.
    atribut:
    • Country of Origin: Varies (subject to change)
    • UNSPSC: 31160000
  18. ELm Electric Stapler (Staples / Hekter)
    Mulai

    Rp419.900

    ELm Electric Stapler (Staples / Hekter)
    Deskripsi:
    Staples Elektrik - ELM Electric Stapler ES-510 (No. 10 staples) dengan kapasitas pemuatan 100 staples. Elektrik staples ini mampu membantu Anda untuk mempercepat kerja untuk staples setiap kertas atau dokumen yang diinginkan.
    atribut:
    • Power: Battery DC6V 1.5Ax4 pcs atau adaptor
Daftar Harga automatic tape dispenser Terbaru October 2026
ECT Mesin Pemotong LakbanRp2.699.900
Nichiban Dispenser Lakban Otomatis (Tempat Solasi)Rp11.999.900
START INTERNATIONAL Mesin Pemotong Lakban Packing Benchtop StandarRp4.599.900
ECT Mesin Pemotong LakbanRp17.999.900
monotaro Tape Cutter (Tempat Solasi / Dispenser Lakban Meja)Rp27.900
Lion Dispenser Lakban (Tempat Solasi)Rp16.900
Rusfet Dispenser Lakban (Tempat Solasi)Rp13.900
ECT Mesin Pemotong LakbanRp20.999.900
Joyko Dispenser IsolasiRp7.900
Panasonic Cordless Phone (Telephone)Rp479.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)