ECT Mesin Pemotong Lakban

Sebelum PPN:
Rp20.999.900
Spesifikasi
Working Tape Width (mm)7 to 50
Max Tape Outer Dia. (mm)170
Tape Length Setting Range (mm)30 to 999 (adjusting in units of 1mm)
Finish MaterialMain body cover: ABS resin, Main body bottom plate: Steel plate, Cutter: Steel one-side fluorine coating
Power Consumption Electrical (W)18
Power Supply (V)AC100 (117V/230V correspondence possible changing to a different voltage is cost extra)
SpecificationsMS-2200: 3 kinds of length memory attached type
WxDxH (mm)137x249x156

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Smooth work is possible by selecting a model according to the tape type and use.
- Safe design with safety mechanism.
- With automatic feeding and automatic cut functions which can set the cut dimension in units of 1mm.
- With numerical memory able to display the same dimension again after turning off the power supply.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait