START INTERNATIONAL Tape Carousel Dispenser

Sebelum PPN:
Rp30.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These automatic tape machines sit on a counter, bench, or workstation and are used in industrial settings such as manufacturing, assembly, and packaging.
Feature
Tape Carousel Dispenser For Maximum Tape Width 1 in For Maximum Tape Core Diameter Not Applicable For Maximum Tape Roll Diameter 5 7/8 in Mounting Location Bench Top Number of Mounting Holes None Maximum Seal Width 1 in Maximum Seal Length 2 3/4 in Max Seal Thickness 1/8 in For Tape Material Polyimide Operation Type Hand Operated Frame Material ABS Plastic Overall Height 10 1/4 in Overall Width 5 in Overall Depth 9 3/4 in For Use With ZFOOTSWITCH Includes Universal Core

Ulasan Produk

Tidak ada ulasan