Beli audio mobil jbl di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Taffware Tape Audio Mobil Bluetooth Car MP3 PlayerDeskripsi:Taffware JSD-530 MP3 player mobil dilengkapi dengan preset radio AUX untuk semua stasiun favorit Anda. Jika dalam perjalanan Anda ingin mendengarkan koleksi lagu Anda sendiri, cukup sambungkan Bluetooth untuk memutar musik secara instan. Bagi mereka yang lebih suka kartu memori TF atau U-disk untuk menyimpan musik, cukup sambungkan perangkat ke dalam slotatribut:
- Frequency (Hz): 20 - 20000
- Plug Type: 12 In
- Impedance (ohm): 4
- Voltage (V): DC 12
- Dimensions (mm): 188 x 85 x 58
- Bluetooth: Bluetooth 5.0
- Display Formats: Tampilan ID3
- Distortion (%): < = 0.3
- Maximum Output Power (W): 60 x 4
- Music Format Support: MP3, WMA
- Playback Range (MHz): 87.5 - 108.0
- Power Supply (V): 12
- SNR (dB): > = 60
- Sensitivity (dB): < = 20
- Stereo Separation (dB): > = 25
- CF Audio Power AmplifierDeskripsi:700Wx2/8Ω, 1200Wx2/4Ω, 1750Wx2/2Ω
- auBern Speaker Audio Portabel Seri BEatribut:
- Impedance (ohm): 4
- 3M Isolasi Bolak Balik Foam Otomotif Akrilik (Double Tape)Deskripsi:Double-sided adhesive tape used in the lines of automobile manufacturers. High reliability, safety and workability are outstanding. Double-sided adhesive tape for auto bodies Side molding, emblem, visor, spoiler, etc.atribut:
- Adhesive: Acrylic
- Base Material: Acrylic foam
- Main Works: Parts
- Federal Kabel Microphone WireDeskripsi:Designed to connect microphones, focusing on ruggedness, flexibility, flex-life and interference immunity to deliver clearer sound signal.
- auBern Speaker Audio Portabel Seri Uatribut:
- Drive Unit: Subwoofer 8inch, Tweeter 1.5inch
- Range Minimal Speaker: 80W
- TOA Mixer AmplifierDeskripsi:The PA Amplifier ZA-230W, designed to fulfill requirement arrange voice like paging, oration, ceremony, inter communication, religious service place, car- calling, and others.atribut:
- Finish: Panel: ABS resin, black; Case: Steel plate, black
- Audio Technica Condenser MicrophoneDeskripsi:ATR4650-USBThe ATR4650-USB is a small condenser boundary microphone that is convenient for podcasting, video- and teleconferencing, and casual recording applications, such as meetings, conversations, and note-taking. The microphone features an omnidirectional pickup pattern to provide full 360° coverage. Its 1.8 m (6') cable is terminated with a USB-C connector and comes with a USB-C to USB-A adapter, allowing you to connect to the USB input on computers, tablets, smartphones, and other devices. With its integral clothing clip, the ATR4650-USB can also be used as a lapel mic. Or it can be snapped into the included slim-profile monitor mount and affixed to a computer monitor or other surface.atribut:
- Element: Condenser
- Polar Pattern: Omnidirectional
- Power Requirements (V DC): 5
- TOA Universal SpeakerDeskripsi:The ZS-1030B is a small, 2-way bass-reflex type speaker featuring a wide frequency range suitable for use for announcements and music playback. The ZS-1030B can be used for both high-impedance and low-impedance applications. The speaker's splash-proof construction permits it to be installed under the eaves where the speaker is not directly exposed to rain.atribut:
- Water Protection: IPX4 (can be installed vertically or horizontaly)
- Rated Impedance Resistance (ohm): 8; 100 V line: 330 (30 W), 500 (20 W), 670 (15 W), 1000 (10 W), 2000 (5 W)
- Sound Pressure Level (dB): 90 (1 W, 1 m)
- Frequency Response (Hz): 70-20000
- Rated Input Power (W): 30
- monotaro Harness For Audio ConnectionDeskripsi:You can use it when installing a commercially available audio deck. It is possible to connect to head unit of each company simply by connecting to the vehicle side radio connector. Moreover, the sub power supply can also be taken out. It corresponds to each stereo maker.. To install audio deck.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Cable: AV0.5sq
- Daimaru Lakban Kain (Solasi / Selotip)atribut:
- Size (mmxm): 48x12
- GT Radial Tire Car Champiro GTX ProDeskripsi:Champiro GTX Pro is a High Performance Tuning Tire Specially Designed and Developed for Today's Car Enthusiasts Who are Looking for Looks and Style.
- CF Audio Whole Tone Speaker (Sound System)Deskripsi:Whole tone speaker, 2 frequency division, 1" high-pitched voice + 2*8" bass, 90x60degree, frequency response: 60Hz~18kHz-3dB, rated power: 250W, Max. Input: 1000W, sensitivity: 93dB, Maximum sound Pressure: 118dB.
- CF Audio Wireless Microphone (Mic)Deskripsi:Wireless microphone.
- Taffware Bluetooth EQ Audio Amplifier Karaoke Home Theater FM RadioDeskripsi:Audio amplifier ini cocok digunakan untuk melengkapi audio sistem rumah Anda. Dengan amplifier ini suara speaker menjadi lebih jernih, bertenaga dan Anda dapat mengatur bass dan treble dari speaker Anda. Amplifier ini juga menerima input microphone sebanyak 2 buah sehingga dapat digunakan sebagai amplifier karaokeatribut:
- Power (W): 600
- Bluetooth: Bluetooth 5.0
- Frequency Response (Hz-kHz): 20 - 20
- Saramonic Microphone Blink 500Deskripsi:Kelengkapan1x Blink500 RX Receiver with Built-in Clip and Camera Shoe Mount1x Blink500 TX Transmitter with Built-in Microphone and Clip1x 1' (30.5 cm) gold-plated 3.5mm TRS to TRS Output Cable for Cameras1x 1' (30.5 cm) gold-plated 3.5mm TRS to TRRS Output Cable for Smartphones and Tablets2x 1' (30.5 cm) gold-plated USB-C to USB-A Charging Cables1x SR-M1 Omnidirectional Lavalier Microphone1x Alligator-style Lavalier Microphone Clip1x Foam Lavalier Windscreen1x Pairing Pin1x User Manual
Daftar Harga audio mobil jbl Terbaru March 2026
| Taffware Tape Audio Mobil Bluetooth Car MP3 Player | Rp129.900 |
| Fischer Elektronik Fisher Heatsink | Rp439.900 |
| CF Audio Power Amplifier | Rp7.099.900 |
| auBern Speaker Audio Portabel Seri BE | Rp4.399.900 |
| 3M Isolasi Bolak Balik Foam Otomotif Akrilik (Double Tape) | Rp149.900 |
| Federal Kabel Microphone Wire | Rp379.900 |
| auBern Speaker Audio Portabel Seri U | Rp3.599.900 |
| TOA Mixer Amplifier | Rp1.399.900 |
| Audio Technica Condenser Microphone | Rp479.900 |
| TOA Universal Speaker | Rp959.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)























































































































































/diP106560486-30.jpg)






/P102265871-1.jpg)

/9cP103222336-1.jpg)
/9lP103222345-1.jpg)