Beli atv di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. MATSUMOTO PLATINUM Farm ATV
    Mulai

    Rp96.999.900

    MATSUMOTO PLATINUM Farm ATV
    atribut:
    • Battery (V): 12/32 Ah
    • Cargo Dimension (cm): 152x122x50
    • Cargo Lift Height (m): 2
    • Carrying Capacity (kg): 1000
    • Compression Ratio: 10:1
    • Cylinder & Gear Dimension (mm): 74x64
    • Displacement (cc): 275
    • Engine Model: CG300, Single Cylinder, Four Stroke Water-Cooled, Inclined
    • Fuel Capacity (L): 9.5 (Gasoline) per 100km
    • Gearbox: N/1/2/3/4/5 D-R
    • Light: 4 Lights (Front & Rear)
    • Maximum Power (kW): 12 per 6500rpm
    • Maximum Speed (km/hour): <65
    • Min. Turning Radius (cm): <400
    • Minimum Ground Clearance (cm): 50
    • Seat Height (cm): 80
    • Slope Level (°): >25
    • Starting System: Electric Start
    • Tire Size: Front 22x8.0 to 10, Rear 122x10.0 to 10
    • Unit Dimension (cm): 305x120x190
  2. Makita Brushless Cordless 6-Speed Blower
    Mulai

    Rp10.999.900

    Makita Brushless Cordless 6-Speed Blower
    atribut:
    • Vibration Level (m/s²): 2.5 or less
    • Dimensions (LxWxH) (mm): 830/880/930x205x295 ((32-3/4/34-3/4/36-5/8x8-1/8x11-5/8inch)
    • Maximum Air Velocity (m/s): 54 (120 MPH)
    • Maximum Air Volume (m³/minute): 13.4 (473 CFM)
    • No Load Speed (rpm): 11400 - 21500
    • Sound Level (dBA): 93.5
    • Sound Pressure Level (dBA): 79.1
  3. BUYERS PRODUCTS ATV Spreader
    Mulai

    Rp6.999.900

    BUYERS PRODUCTS ATV Spreader
    Deskripsi:
    These spreaders are designed to attach easily to all-terrain vehicles to help disperse grass seed and lawn fertilizer. Each spreader includes a cap to help in keeping seed and fertilizer contained along the way.
    atribut:
    • UNSPSC: 27112907
    • Auger Type: Vertical Flow
    • Capacity (gal): 15
    • Depth (inch): 23
    • Frame: Steel
    • Height (inch): 15
    • Hopper Material: Polymer
    • Mount Type: 2 in Hitch
    • Width (inch): 20
  4. Makita Blower Tanpa Kabel
    Mulai

    Rp1.299.900

    Makita Blower Tanpa Kabel
    atribut:
    • Voltage (V): 18
  5. Tasco Brush Cutter (Mesin Potong Rumput)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.399.900

    Tasco Brush Cutter (Mesin Potong Rumput)
    Deskripsi:
    Mesin Pemotong Rumput
    atribut:
    • Fuel mixture gasoline oil: 25:1
    • Ignition plug: BM-6A
    • Cutter Blade: 2 Teeth & Bonus 40 Teeth Carbide Tip
  6. Makita Cordless 2-Speed Blower
    Mulai

    Rp8.099.900

    Makita Cordless 2-Speed Blower
    atribut:
    • Vibration Level (m/s²): 2.5 or less
    • Dimensions (LxWxH) (mm): 905x141x194 (35-5/8x5-5/8x7-5/8inch)
    • Maximum Air Velocity (m/s): High: 93 (208 MPH), Low: 57 (128 MPH)
    • Maximum Air Volume (m³/minute): High: 4.4 (155 CFM), Low: 2.6 (92 CFM)
    • No Load Speed (rpm): High: 17,000 Low: 10,000
    • Sound Level (dBA): 94.7
    • Sound Pressure Level (dBA): 82.3
  7. Makita Blower
    Mulai

    Rp1.099.900

  8. Wipro Lawn Mower (Mesin Potong Rumput)
    Mulai

    Rp1.899.900

    Wipro Lawn Mower (Mesin Potong Rumput)
    Deskripsi:
    Mesin potong rumput Wipro tangguh dan memiliki pisau yang tajam dalam penggunaan
    atribut:
    • Color: Putih Merah
    • No Load Speed (rpm): 7000
  9. PRO-QUIP Brush Cutter
    Mulai

    Rp1.799.900

    PRO-QUIP Brush Cutter
    Deskripsi:
    Gasoline BrushcutterMesin Pemotong Rumput
  10. YASUKA Grass Cutter (Mesin Potong Rumput Dorong)
    Mulai

    Rp2.599.900

    YASUKA Grass Cutter (Mesin Potong Rumput Dorong)
    Deskripsi:
    - Silinder Tunggal, 2-Tak, Berpendingin udara- Batang Penggerak: Fleksibel dan Terbuat dari baja padat- Kemudi: Bahan Plastik lingkaran tunggal- Silinder Tunggal, 2-Tak, Berpendingin udara- Batang Penggerak: Fleksibel dan Terbuat dari baja padat- Kemudi: Bahan Plastik lingkaran tunggal
    atribut:
    • Starting System: Recoil/Pull
  11. Makita Impact Wrench (Mesin Pengencang Baut)
    Mulai

    Rp5.699.900

    Makita Impact Wrench (Mesin Pengencang Baut)
    atribut:
    • Impacts Per Minute: 2.000 ipm
  12. Honda Power Product Brush Cutter
    Rating:
    100% of 100
    (1)
    Mulai

    Rp6.699.900

  13. MATRIX Grass Cutter Machine & Shrub (Mesin Potong Rumput)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.099.900

  14. Makita Rechargeable blower
    Mulai

    Rp6.599.900

    Makita Rechargeable blower
    Deskripsi:
    36V high power. Equivalent to AC100V models and comparable in power to engine-powered models. Compatible with all 97 models of Li-ion 18V series batteries (as of January 2015). Low noise and vibration. Achieves air volume, wind speed, and low noise and vibration comparable to engine-powered models. Telescopic nozzle (3 settings). Adjustable to fit the user's size. Remove the nozzle for compact storage at 585mm. Dial speed change (6 settings). Trigger speed change switch. Energy efficient, high output, durable, and maintenance-free. Splash-proof and dust-proof "APT" design. Battery level display. Shoulder strap attachment available.
    atribut:
    • Air Volume (m3/min): 13.4 to 6.9 (dial 6-1)
    • Applicable battery: lithium ion
    • Battery Voltage (V): DC 36 (18 + 18)
    • Height (mm): 295
    • Included Accessories: Long nozzle, shoulder belt
    • Length (mm): 830 to 930 (595 without nozzle)
    • Mass (kg): 4.1 (with battery installed)
    • Power Input (V): DC 36 (18 + 18)
    • Type: Main unit only (battery / charger sold separately)
    • Width (mm): 205
    • Wind Speed (with Nozzle)(m/s): 54-27 (dial 6-1)
    • Work volume per charge: Dial 6: about 12 minutes, dial 1: about 84 minutes
Daftar Harga atv Terbaru October 2026
MATSUMOTO PLATINUM Farm ATVRp96.999.900
Makita Brushless Cordless 6-Speed BlowerRp10.999.900
BUYERS PRODUCTS ATV SpreaderRp6.999.900
Makita Blower Tanpa KabelRp1.299.900
KRISBOW Mesin Potong Rumput BackpackRp2.999.900
Tasco Brush Cutter (Mesin Potong Rumput)Rp2.399.900
Makita Cordless 2-Speed BlowerRp8.099.900
Makita BlowerRp1.099.900
KRISBOW Lawn Mower (Mesin Potong Rumput Dorong)Rp1.299.900
BULTRAX Grass Cutter Machine Backpack (Mesin Potong Rumput Gendong)Rp1.099.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)