Beli asus rog di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Asus ROG Flow Laptop GZ301VUDeskripsi:- CPU : 13th Gen Intel® Core™ i9-13900H Processor 2.6 GHz (24M Cache, up to 5.4 GHz, 14 cores: 6 P-cores and 8 E-cores)- GPU : NVIDIA® GeForce RTX™ 4050 Laptop GPU 6GB GDDR6ROG Boost: 2105MHz* at 65W (2055MHz Boost Clock+50MHz OC, 50W+15W Dynamic Boost)- Display : ROG Nebula Display, 13.4-inch QHD+ 16:10 (2560 x 1600, WQXGA) IPS-level Glossy display, DCI-P3:100%, Refresh Rate:165Hz, Adaptive-Sync, Pantone Validated, Support stylus: YesMUX Switch + Optimus, Support Dolby Vision HDR : Yes- Memory : 16GB (8GB*2 LPDDR5 on board)- Storage : 1TB PCIe® 4.0 NVMe™ M.2 SSD (2230)- Operating System : Windows 11 Home- Office : Office Home and Student 2021- Speaker : 2-speaker system with Smart Amplifier Technology- Keyboard : Backlit Chiclet Keyboard 1-Zone RGB- Audio Tech :Smart Amp TechnologyDolby AtmosAI noise-canceling technologyHi-Res certificationBuilt-in 3-microphone array2-speaker system with Smart Amplifier Technology- Wifi :Wi-Fi 6E(802.11ax) (Dual band) 2*2 + Bluetooth® 5.2(*Bluetooth® version may change may change with OS version different.)- I/O Port1x 3.5mm Combo Audio Jack1x USB 3.2 Gen 1 Type-A1x USB 3.2 Gen 2 Type-C support DisplayPort™ / power delivery / G-SYNC1x Thunderbolt™ 4 support DisplayPort™ / power delivery1x ROG XG Mobile Interface1x card reader (microSD) (UHS-II)- Power Supply : TYPE-C, 130W AC Adapter, Output: 20V DC, 6.5A, 130W, Input: 100~240V AC, 50/60Hz universal- Webcam : 13MP camera and 5MP IR camera- Battery : 56WHrs, 4S1P, 4-cell Li-ion- Weight : 1.18 Kg- Dimension (W x D x H) : 30.2 x 20.6 x 1.29 ~ 1.42 cm (11.89" x 8.11" x 0.51" ~ 0.56")- Bundle :ROG Flow Sleeve (2022)Stylus (ASUS Pen SA203-MPP2.0 support)Garansi Resmi Asus Indonesia 2 Tahun (1st Year VIP Perfect Warranty)atribut:
- CPU: 13th Gen Intel® Core™ i9-13900H Processor 2.6 GHz (24M Cache, up to 5.4 GHz, 14 cores: 6 P-cores and 8 E-cores)
- GPU: NVIDIA® GeForce RTX™ 4050 Laptop GPU 6GB GDDR6; ROG Boost: 2105MHz* at 65W (2055MHz Boost Clock+50MHz OC, 50W+15W Dynamic Boost)
- Memory (GB): 16 (8*2 LPDDR5 on board)
- Color: Black
- Storage (Gb): 1000 (PCIe® 4.0 NVMe™ M.2 SSD (2230))
- KOKUYO Magnet Sheet White Board TypeDeskripsi:You can write and erase it by using a marker for whiteboard. Isotropic magnet.atribut:
- Product Type: Whiteboard
- Material: Surface / PVC-P + PP film, back / magnetic sheet
- Thickness (mm): 0.8
- Dimensions (mm): 150×200
- Asus MotherboardDeskripsi:-Intel Socket LGA 1700 for 13th Gen Intel Core, and 12th Gen Intel Core, Pentium Gold, and Celeron Processors-1 x PCIe 5.0 x16 Safeslot (x16) [CPU]-2 x PCIe 4.0 x16 Slots (x4) [Chipset]-1 x PCIe 3.0 x1 Slot [Chipset]
- Sandisk Extreme Pro SDXC SDXXYatribut:
- Dimensions (mm): 4x6
- Write Speed (MB/s): 90
- Read Speed (Mb/s): 170
- Video Speed: UHS-I,V30,U3
- Class: C10
- Dell Alienware M15 R6 Intel Core i7 SeriesDeskripsi:Alienware m15 R6 - i7 11800H (8-Core, 24MB L3 Cache, up to4.6GHz with Turbo Boost) - 15.6" FHD (1920 x 1080) 165Hz 3ms with ComfortView Plus - Palmrest for 85 Keys layout Keyboard - Dark Side of the Moon with High Endurance Clear Coat and Silky SmoothFinish - 16GB DDR4 3200MHz - 512GB M.2 PCIe NVMe SSD - 6-Cell Battery, 86WHr - NVIDIA(R) GeForce RTX(TM) 3060 6GB GDDR6 - Killer(TM) Wi-Fi 6 AX1650 (2x2) 802.11ax Wireless and Bluetooth - Killer 1650 wireless driver - Alienware mSeries 4-Zone AlienFX RGB keyboard - US/International - WIN10H+OHS 2019 - 3 years Premium Support + Accidental Damage Service - BLACKINCLUDE:-ALIENWARE HEADSET AW510H-ALIENWARE GAMING MOUSE AW610M-ALIENWARE BACKPACK 15"atribut:
- Color: Black
- Screen Size (inch): 15.6
- Processor: Intel Core i7 11800H
- RYU Cordless Impact Drillatribut:
- Rasio Impact (IPM): 0 to 3000
- Chuck Size (inch): 1/2
- Battery Type: Lithium Ion
- Battery Voltage (V): 20
- Chuck Capacity (mm): 12.7
- Maximum Voltage (V) : 20
- No Load Speed (rpm): 0-2500
- Dell Alienware Aurora R13 Core i9 SeriesDeskripsi:Alienware Aurora R13 - 12th Gen Intel(R) Core(TM) i9 12900KF (16-Core, 30MB Cache, 3.2GHz to 5.2GHz w/Turbo Boost Max 3.0) - 750W Platinum PSU, Dark, Liquid-Cooled CPU & Clear Side Panel - Killer 1675x wireless driver - 32GB Dual Channel DDR5 at 4400MHz; up to 128GB (additional memory sold separetely) - 512GB NVMe M.2 PCIe SSD - NVIDIA(R) GeForce RTX(TM) 3080 Ti 12GB GDDR6X - Killer(TM) Wi-Fi 6 1675 (2x2) 802.11ax Wireless and Bluetooth 5.2 - Windows 11 Home, Single Language English - OHS 2021 - 3Y Premium Support and Onsite Service - Lunar Light Rear Cable Cover - Lunar LightInclude:-Dell MS116 Wired Mouse Black-Dell Wired Keyboard KB216 Black (English)atribut:
- Part Number: 4G05P-I9-32-512
- Color: Lunar Light
- Processor: i9 12900KF
- Memory RAM: 32GB DDR5
- Storage: 512 SSD
- Graphics: RTX 3080 Ti
- Logitech Headset StereoDeskripsi:Untuk komputer yang menggunakan port microphone-in dan audio-out 3.5mm. Sederhana dan efektif untuk penggunaan sehari-hari dan kompatibel dengan sebagian besar sistem operasi dan sistem. Nikmati audio yang jelas untuk musik, game, dan panggilan. Boom dapat berotasi 180derajat sehingga dapat dipakai di kiri atau kanan. Mikrofon fleksibel ini dapat diposisikan untuk penangkapan suara yang lebih baik dan pengurangan noise di latar belakang. Boomnya dapat diselipkan sehingga tidak mengganggu saat tidak digunakan. Stereo headset yang kokoh, tetapi ringan ini memiliki beraneka ragam penyesuaian. Ultra-soft foam ear cushion menjadikannya terasa nyaman berjam-jam lamanya. Tidak kompatibel dengan Chromebook, tablet, atau Mac. - Persyaratan Sistem: Kompatibel dengan aplikasi panggilan umum yang ditemui di hampir semua platform dan sistem operasi, Koneksi analog dengan jack audio in dan audio out 3.5mm. - Spesifikasi Teknikal: 1. Impedansi input: 32ohm. 2. Sensitivitas (headphone): 100dB +/-3dB. 3. Sensitivitas (mikrofon): -58dBV/μBar, -38dBV/Pa +/-4dB. 4. Respons frekuensi (Headset): 20Hz-20kHz. 5. Respons frekuensi (Mikrofon): 100Hz-16kHz. 6. Panjang kabel: 1.8m. - Isi Kemasan: Headset stereo, Dokumen penggunaan. - Informasi Garansi: 2 Tahun Garansi Perangkat Keras Terbatas.
- Acer Laptop Aspire 3 Series A314-35Deskripsi:Modern design with narrow border display, Higher performance with the latest Intel Celeron Processors - Quad Cores, Dual Storage Support with up to 1TB SSD/2TB HDD, Easy to share with 180 degree Lay Flat Design.atribut:
- Processor Manufacture: Intel
- GPU: Intel UHD Graphics
- GPU Manufacture: Intel
- Memory: 4GB DDR4 (onboard)
- Memory Unplugged: Yes, Free 1X SODIMM
- Screen Size (inch): 14
- Storage (Gb): 256
- Storage Type: SSD NVMe
Daftar Harga asus rog Terbaru March 2026
| Asus ROG Flow Laptop GZ301VU | Rp32.999.900 |
| KOKUYO Magnet Sheet White Board Type | Rp95.900 |
| Asus Motherboard | Rp2.899.900 |
| Fantech Headset Gaming | Rp209.900 |
| Sandisk Extreme Pro SDXC SDXXY | Rp969.900 |
| HP Tinta Cartridge 680 | Rp179.900 |
| Dell Alienware M15 R6 Intel Core i7 Series | Rp57.999.900 |
| RYU Cordless Impact Drill | Rp1.199.900 |
| Asus Mouse R.O.G Gladius II | Rp709.900 |
| Dell Alienware Aurora R13 Core i9 Series | Rp109.999.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)
























































































































































/HP%20Tinta%20Cartridge%20680/P101554921-2.jpg)