Spesifikasi
| CPU | 13th Gen Intel® Core™ i9-13900H Processor 2.6 GHz (24M Cache, up to 5.4 GHz, 14 cores: 6 P-cores and 8 E-cores) |
|---|---|
| GPU | NVIDIA® GeForce RTX™ 4050 Laptop GPU 6GB GDDR6; ROG Boost: 2105MHz* at 65W (2055MHz Boost Clock+50MHz OC, 50W+15W Dynamic Boost) |
| Memory (GB) | 16 (8*2 LPDDR5 on board) |
| Color | Black |
| Storage (Gb) | 1000 (PCIe® 4.0 NVMe™ M.2 SSD (2230)) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
- CPU : 13th Gen Intel® Core™ i9-13900H Processor 2.6 GHz (24M Cache, up to 5.4 GHz, 14 cores: 6 P-cores and 8 E-cores)
- GPU : NVIDIA® GeForce RTX™ 4050 Laptop GPU 6GB GDDR6
ROG Boost: 2105MHz* at 65W (2055MHz Boost Clock+50MHz OC, 50W+15W Dynamic Boost)
- Display : ROG Nebula Display, 13.4-inch QHD+ 16:10 (2560 x 1600, WQXGA) IPS-level Glossy display, DCI-P3:100%, Refresh Rate:165Hz, Adaptive-Sync, Pantone Validated, Support stylus: Yes
MUX Switch + Optimus, Support Dolby Vision HDR : Yes
- Memory : 16GB (8GB*2 LPDDR5 on board)
- Storage : 1TB PCIe® 4.0 NVMe™ M.2 SSD (2230)
- Operating System : Windows 11 Home
- Office : Office Home and Student 2021
- Speaker : 2-speaker system with Smart Amplifier Technology
- Keyboard : Backlit Chiclet Keyboard 1-Zone RGB
- Audio Tech :
Smart Amp Technology
Dolby Atmos
AI noise-canceling technology
Hi-Res certification
Built-in 3-microphone array
2-speaker system with Smart Amplifier Technology
- Wifi :Wi-Fi 6E(802.11ax) (Dual band) 2*2 + Bluetooth® 5.2
(*Bluetooth® version may change may change with OS version different.)
- I/O Port
1x 3.5mm Combo Audio Jack
1x USB 3.2 Gen 1 Type-A
1x USB 3.2 Gen 2 Type-C support DisplayPort™ / power delivery / G-SYNC
1x Thunderbolt™ 4 support DisplayPort™ / power delivery
1x ROG XG Mobile Interface
1x card reader (microSD) (UHS-II)
- Power Supply : TYPE-C, 130W AC Adapter, Output: 20V DC, 6.5A, 130W, Input: 100~240V AC, 50/60Hz universal
- Webcam : 13MP camera and 5MP IR camera
- Battery : 56WHrs, 4S1P, 4-cell Li-ion
- Weight : 1.18 Kg
- Dimension (W x D x H) : 30.2 x 20.6 x 1.29 ~ 1.42 cm (11.89" x 8.11" x 0.51" ~ 0.56")
- Bundle :
ROG Flow Sleeve (2022)
Stylus (ASUS Pen SA203-MPP2.0 support)
Garansi Resmi Asus Indonesia 2 Tahun (1st Year VIP Perfect Warranty)
- GPU : NVIDIA® GeForce RTX™ 4050 Laptop GPU 6GB GDDR6
ROG Boost: 2105MHz* at 65W (2055MHz Boost Clock+50MHz OC, 50W+15W Dynamic Boost)
- Display : ROG Nebula Display, 13.4-inch QHD+ 16:10 (2560 x 1600, WQXGA) IPS-level Glossy display, DCI-P3:100%, Refresh Rate:165Hz, Adaptive-Sync, Pantone Validated, Support stylus: Yes
MUX Switch + Optimus, Support Dolby Vision HDR : Yes
- Memory : 16GB (8GB*2 LPDDR5 on board)
- Storage : 1TB PCIe® 4.0 NVMe™ M.2 SSD (2230)
- Operating System : Windows 11 Home
- Office : Office Home and Student 2021
- Speaker : 2-speaker system with Smart Amplifier Technology
- Keyboard : Backlit Chiclet Keyboard 1-Zone RGB
- Audio Tech :
Smart Amp Technology
Dolby Atmos
AI noise-canceling technology
Hi-Res certification
Built-in 3-microphone array
2-speaker system with Smart Amplifier Technology
- Wifi :Wi-Fi 6E(802.11ax) (Dual band) 2*2 + Bluetooth® 5.2
(*Bluetooth® version may change may change with OS version different.)
- I/O Port
1x 3.5mm Combo Audio Jack
1x USB 3.2 Gen 1 Type-A
1x USB 3.2 Gen 2 Type-C support DisplayPort™ / power delivery / G-SYNC
1x Thunderbolt™ 4 support DisplayPort™ / power delivery
1x ROG XG Mobile Interface
1x card reader (microSD) (UHS-II)
- Power Supply : TYPE-C, 130W AC Adapter, Output: 20V DC, 6.5A, 130W, Input: 100~240V AC, 50/60Hz universal
- Webcam : 13MP camera and 5MP IR camera
- Battery : 56WHrs, 4S1P, 4-cell Li-ion
- Weight : 1.18 Kg
- Dimension (W x D x H) : 30.2 x 20.6 x 1.29 ~ 1.42 cm (11.89" x 8.11" x 0.51" ~ 0.56")
- Bundle :
ROG Flow Sleeve (2022)
Stylus (ASUS Pen SA203-MPP2.0 support)
Garansi Resmi Asus Indonesia 2 Tahun (1st Year VIP Perfect Warranty)
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/7yP111287286-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)

/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)

/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20635ml%201pc/52S042904182-1.jpg)
/Epson%20Ink%20Printer%20in%20Bottle%20003%20(Tinta%20Printer)/Epson%20Ink%20Printer%20in%20Bottle%20003%20(Tinta%20Printer)%20Black%2065ml%201pc/37S015689115-2.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)