Asus ExpertBook

Sebelum PPN:
Rp11.999.900 - Rp18.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ports:
- 1x HDMI 1.4
- 1x VGA Port (D-Sub)
- 1x 3.5mm Combo Audio Jack
- 1x RJ45 Gigabit Ethernet
- 1x DC-in
- 1x USB 2.0 Type-A
- 2x USB 3.2 Gen 2 Type-A
- 1x Thunderbolt™ 4 supports display / power delivery
- Micro SD card reader

Keyboard : Backlit Chiclet Keyboard

Power supply : ø4.5, 65W AC Adapter, Output: 19V DC, 3.42A, 65W, Input: 100~240V AC 50/60Hz universal
Touchpad feature : Support Fingerprint login
Connectivity 0

Expansion slot
- 1x DDR4 SO-DIMM slot
- 1x M.2 2280 PCIe 3.0x2
- 1x STD 2.5" SATA HDD

Software & Security : Office Home and Student 2021 included
Accessories : Backpack

KSP
~ Powerful, Configurable with latest 11th gen intel processor and wifi 6 connectivity
~ Take-anywhere mobility with Military grade Durability and lightweight chassis
~ Business-level security with Webcam Shield against malicious hackers and TPM 2.0

Ulasan Produk

Tidak ada ulasan