Asus Notebook Vivobook 14 Series (Laptop)

Sebelum PPN:
Rp10.999.900 - Rp12.999.900
Spesifikasi
ColorIndie Black
RAM (MB)16
Operating SystemWindows 11 Home
GraphicsAMD Radeon Graphics
Memory (GB)DDR4 16

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
I/O Ports :
1x USB 2.0 Type-A
1x USB 3.2 Gen 1 Type-C support power delivery
2x USB 3.2 Gen 1 Type-A
1x HDMI 1.4
1x 3.5mm Combo Audio Jack
1x DC-in

Keyboard & Touchpad : Backlit Chiclet Keyboard, 1.4mm Key-travel, Touchpad
Camera : 720p HD camera With privacy shutter
Network and Communication : Wi-Fi 6E(802.11ax) (Dual band) 1*1 + Bluetooth 5.3 Wireless Card
Battery : 42WHrs, 3S1P, 3-cell Li-ion
Power Supply : ø4.5, 45W AC Adapter, Output: 19V DC, 2.37A, 45W, Input: 100~240V AC 50/60Hz universal
Weight : 1.60 kg (3.53 lbs)
Dimensions (W x D x H) : 31.71 x 22.20 x 1.99 ~ 1.99 cm (12.48" x 8.74" x 0.78" ~ 0.78")

Audio :
SonicMaster
Built-in speaker
Built-in array microphone
with Cortana voice-recognition support

Built-in Apps :
MyASUS
ScreenXpert
GlideX

ASUS Exclusive technology : ASUS Antimicrobial Guard Plus
Microsoft Office : Microsoft Office Home & Student 2021
Military Grade : US MIL-STD 810H military-grade standard

Security :
BIOS Booting User Password Protection
Trusted Platform Module (Firmware TPM)
McAfee LiveSafe 30 Days
Fingerprint sensor integrated with Touchpad

Garansi Resmi ASUS Indonesia 2 Tahun

Ulasan Produk

Tidak ada ulasan