Beli asbestos gasket di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO NonAsbestos Gasket Sheet No.4612
    56%
    Mulai

    Rp7.900

    TRUSCO NonAsbestos Gasket Sheet No.4612
    Deskripsi:
    -A domestic product that uses Japan made non asbestos joint sheet (Ask Technica No.4612)and is the most versatile type.-The product is flexible, fits well to the flange surface and performs excellent sealing effect.-Not affected by lubricating oil, fuel oil, animal and vegetable oils as well as organic solvents.-JIS S 3200-7: Complies with 2004 water utensils and leaching performance test. -As a gasket for flanges of various piping.-Packing of water-based fluid (water, hotwater, steam), oil-based fluid (thermal oil, lubricant oil, fuel oil), gas-based fluid (air, inert gas, exhaust gas).
    atribut:
    • Material: Sheets made of synthetic rubber for heat resistant fibers and inorganic fillers
    • Working Temperature Range: -50 to 180°C
  2. VALQUA Non-Asbestos Sheet Gasket for General Use
    Mulai

    Rp2.299.900

    VALQUA Non-Asbestos Sheet Gasket for General Use
    Deskripsi:
    It is made by mixing non-asbestos fiber and heat / oil resistant rubber binder and rolling and vulcanizing.Used as pipe flanges for various industries and gaskets for equipment.
    atribut:
    • Dimensions (mm): 1270x1270
    • Feature: Heat resistance, oil resistance
    • Material: Non-asbestos
    • Temperature Range (°C): -50~183
  3. Akitsu Flange Gasket
    Mulai

    Rp279.900

    Akitsu Flange Gasket
    atribut:
    • Material: A rolled sheet with glass fiber and synthetic fiber and NBR added in the filling material.
    • Thickness (mm): 3
    • Number of Holes: 4
    • Working Pressure (k): 10
    • Heat Resistant Temperature: -150 to 250degrees (Saturated steam 200degrees)
  4. TRUSCO Non-Asbestos Gasket Sheet
    Mulai

    Rp11.900

    TRUSCO Non-Asbestos Gasket Sheet
    atribut:
    • Working Temperature Range: -100 to 150degrees
  5. Everlasting Rubber Sheet Packing (Spon Karet)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp159.900

    Everlasting Rubber Sheet Packing (Spon Karet)
    Deskripsi:
    Everlasting Rubber Sheet Packing memiliki ketebalan bahan dengan ukuran 2-20mm kuat tahan lama dan awet cocok untuk kebutuhan industri, kontruksi
    atribut:
    • Color: Black
    • Density (g/cm³): 1.75
    • Hardness Shore A: 70
    • Tensile Strength (MPa): 2
  6. Daiko Full Face Gasket for Flange Non-Asbestos 3T 5K
    Mulai

    Rp21.900

    Daiko Full Face Gasket for Flange Non-Asbestos 3T 5K
    atribut:
    • Thickness (mm): 3
    • Suitable fluid: General piping such as water and oil
    • Maximum Operating Temperature (°C): 150
    • Withstand Pressure (MPa): (Pressure limit) Water based fluid: 2, Oil based fluid: 2, Gas based fluid: 1
    • Nominal Pressure: 5K
  7. NICHIASU Ebilon Gasket
    Mulai

    Rp52.900

    NICHIASU Ebilon Gasket
    atribut:
    • Thickness (mm): 5
  8. Non Brand Abrasion-Resistant SBR Flange Gasket
    Mulai

    Rp109.900

    Non Brand Abrasion-Resistant SBR Flange Gasket
    Deskripsi:
    SBR full-face gaskets cover the entire surface area of the flange and include holes to insert flange bolts and ease alignment. The gasket extends to the outside diameter of the flange which prevents dirt and contaminants from entering the joint. These gaskets are typically used with flat-face (FF) flange fittings so that the mating flange components fit flush against the gasket. Full-face gaskets require the joint to be disassembled to install.
    atribut:
    • UNSPSC: 31181502
    • Color: Red
    • For Flange ANSI Class: 150
    • Gasket Material: SBR
    • Gasket Type]: Full-Face Gasket
    • Maximum Operating Pressure (psi): 150
    • Metal Detectable: No
    • Minimum Operating Temperature (°F): -20
    • Thickness (inch): 1/8
    • X-Ray Detectable: No
  9. Daiko Graphite Spiral Wound Gasket SWG
    Mulai

    Rp169.900

    Daiko Graphite Spiral Wound Gasket SWG
    atribut:
    • Thickness (mm): 4.5
    • Working Temperature Range: -270degrees to 450degrees
  10. Non Brand Steam-Resistant EPDM Flange Gasket
    Mulai

    Rp109.900

    Non Brand Steam-Resistant EPDM Flange Gasket
    Deskripsi:
    These cross-linked polyethylene (XLPE) chemical hose assemblies are used for transferring industrial chemicals in pressure, gravity-flow, and suction applications. These hoses have male NPT (National Pipe Taper) fittings on their ends. The fittings have tapered threads that create a tight seal when connected to compatible equipment. The hoses' tube is made from modified cross-linked polyethylene, which provides excellent high-temperature chemical resistance. The hoses' cover is made from EPDM (ethylene propylene diene monomer), which provides excellent resistance to ozone and abrasion and offers good resistance to heat and chemicals.
    atribut:
    • Binder Material: None
    • Color: Black
    • For Flange ANSI Class: 150
    • For Fluid Type: Steam; Water
    • For Location: Outdoor
    • Gasket Material: EPDM
    • Hardness: Shore 60A
    • Maximum Operating Pressure (psi): 150
    • Maximum Operating Temperature (°F): 250
    • Metal Detectable: No
    • Minimum Operating Temperature (°F): -30
    • Standards: ASME B16.21; ASTM D2000 BA 607
    • Thickness (inch): 1/8
    • X-Ray Detectable: No
  11. Daiko Union Packing (Non-asbestos)
    Mulai

    Rp2.900

    Daiko Union Packing (Non-asbestos)
    atribut:
    • Type: Union Packing
    • Thickness (mm): 1.5
    • Fluid Used: General piping for water systems, oil systems, etc.
    • Maximum Operating Temperature (°C): 150
    • Pressure Resistance (MPa): (Pressure limit) Water fluid: 2, Oil fluid: 2, Gas fluid: 1
  12. Daiko Epdm Gasket
    Mulai

    Rp39.900

    Daiko Epdm Gasket
    atribut:
    • Thickness (mm): 3
    • Working Temperature Range: -40degrees to 100degrees
  13. SES V-Ring Seal VS Type
    Mulai

    Rp1.900

    SES V-Ring Seal VS Type
    atribut:
    • Series: VS
  14. KLINGER Gasket Sil C-4400
    Mulai

    Rp2.599.900

    KLINGER Gasket Sil C-4400
    Deskripsi:
    Kombinasi serat sintetis berkualitas tinggi yang dikompresi berbahan dasar serat aramid dan pengikat karet nitril butadiena. Cocok untuk penggunaan dengan udara, air, minyak, bahan bakar dan gas. Khususnya cocok untuk penggunaan mesin pembakaran, kompresor dan sistem hidrolik.Kombinasi serat sintetis berkualitas tinggi yang dikompresi berbahan dasar serat aramid dan pengikat karet nitril butadiena. Cocok untuk penggunaan dengan udara, air, minyak, bahan bakar dan gas. Khususnya cocok untuk penggunaan mesin pembakaran, kompresor dan sistem hidrolik.
    atribut:
    • Size Dimensions (m): 1.5x2.0
    • Max. Operating Pressure (bar): 100
    • Maximum Operating Temperature (°C): 400
  15. NIPPON VALQUA Gasket Tool
    Mulai

    Rp17.999.900

    NIPPON VALQUA Gasket Tool
    Deskripsi:
    Support iron (300 mm), floating rod for needle core, floating rod for cutting blade, straight core needle, bending / extending core needle, blade, floating rod knob screw, floating rod straight top x 5, holding bolt for needle core, cutting blade holder Bolt, L-shaped handle, grindstone
    atribut:
    • Material: Case: Resin Jig Tool: Metal
    • Cutting Diameter (mm): 50 to 540 (minimum 20 is possible by using a bending and stretching needle)
    • Case Color: Yellow
  16. KLINGER NonAsbestos Jointing Sheet
    59%
    Mulai

    Rp41.900

    KLINGER NonAsbestos Jointing Sheet
    Deskripsi:
    -Sticking prevention/anticorrosion treatment is given in the surface.-It is a joint sheet that does not contain asbestos. -For JIS flange packing
    atribut:
    • Thickness (mm): 3
    • Heat Resistant Temperature: -150 to 250°C (saturated steam 200°C)
    • Material: Rolled sheets added with NBR into filler, synthetic fiber and glass fiber.
  17. GARLOCK High-Temperature Graphite Gasket Sheets
    Mulai

    Rp2.299.900

    GARLOCK High-Temperature Graphite Gasket Sheets
    Deskripsi:
    These high-temperature-resistant graphite gasket sheets are blended with an oil-resistant Buna-N binder for extreme conditions. Buna-N (nitrile) is a synthetic rubber that resists oils, water, aliphatic hydrocarbons, and gasoline in applications such as petrochemical processing, power generation, and pulp and paper manufacturing.
    atribut:
    • UNSPSC: 31181512
    • Backing Type: Plain
    • Binder Material: Buna-N
    • Color: Mahogany
    • Form: Sheet
    • Gasket Material: Graphite
    • Maximum Operating Pressure: 2000
    • Maximum Operating Temperature (°F): 1000
    • Metal Detectable: No
    • Minimum Operating Temperature (°F): -100
    • Reinforced: Yes
    • Standards: ABS Standard; ASME B16.21; STR 508(5) Rev. 2 and Fire Safe
    • X-Ray Detectable: No
  18. 3M Scotch-Brite General Purpose Hand Pad 7447 (Amplas Serabut)
    Rating:
    98% of 100
    (9)
    Mulai

    Rp35.900

    3M Scotch-Brite General Purpose Hand Pad 7447 (Amplas Serabut)
    Deskripsi:
    Cocok di gunakan pada pengerjaan amplas akhir, aplikasi deburring, blending, scuffing, finishing, cleaning, dan surface preparation pada material metal, stainless steel, kayu , plastik, aluminium, melamine dll.
    atribut:
    • Color: Red
    • Material: Non woven Nylon/Polyester fiber
    • Mineral Type: Aluminium Oxyde
    • Size (inch): 6x9
Daftar Harga asbestos gasket Terbaru October 2026
TRUSCO NonAsbestos Gasket Sheet No.4612Rp7.900
VALQUA Non-Asbestos Sheet Gasket for General UseRp2.299.900
Akitsu Flange GasketRp279.900
TRUSCO Non-Asbestos Gasket SheetRp11.900
Everlasting Rubber Sheet Packing (Spon Karet)Rp159.900
Daiko Full Face Gasket for Flange Non-Asbestos 3T 5KRp21.900
NICHIASU Ebilon GasketRp52.900
Non Brand Abrasion-Resistant SBR Flange GasketRp109.900
Daiko Graphite Spiral Wound Gasket SWGRp169.900
Non Brand Steam-Resistant EPDM Flange GasketRp109.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)