Beli asahi valve di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Asahi AV Ball Valve 21 Type Flange Type
    Mulai

    Rp639.900

    Asahi AV Ball Valve 21 Type Flange Type
    Deskripsi:
    General-purpose ball valve, flange type.
  2. Asahi AV Butterfly Valve Type 57
    Mulai

    Rp5.299.900

    Asahi AV Butterfly Valve Type 57
    Deskripsi:
    Improved long-term performance Easy to change the all-resin operation method. The opening and closing direction of the handle lever can be changed. Excellent operability and safety.
    atribut:
    • Connector: Wafer
    • Dimension A1 (mm): 167
    • Dimension D2 (mm): 122
    • Dimensions a2 (mm): 64
    • Material (Main Unit): U-PVC
    • Maximum Operating Pressure (MPa): 1.0 (10.2kgf/cm²)
    • Operating Temperature Range (°C): 0-50
    • Standard: JIS10K
  3. Asahi AV Ball Valve 21 Type, 21 Alpha Type Socket Type
    Mulai

    Rp489.900

    Asahi AV Ball Valve 21 Type, 21 Alpha Type Socket Type
    Deskripsi:
    General-purpose ball valve, adhesive type.
    atribut:
    • Material (Seal): EPDM
    • Connection: Plug-in
    • Fluid Temperature (°C): 0-50
    • Shape: straight
  4. Asahi AV Ball Valve Type 21 Screw-In Type
    Mulai

    Rp489.900

    Asahi AV Ball Valve Type 21 Screw-In Type
    Deskripsi:
    General-purpose ball valve, screw-in type.
    atribut:
    • Fluid Temperature (°C): 0-50
    • Material (Seal): EPDM
    • Handle Shape: T type
    • Connection: Rc
    • Material: U-PVC
    • Shape: straight
    • Type: Ball valve
  5. Asahi AV PVC Ball Valve
    Mulai

    Rp599.900

    Asahi AV PVC Ball Valve
    atribut:
    • Material: Hard vinyl chloride (U-PVC)
    • Maximum Working Pressure (MPa): 1
    • Fluid Temperature (°C): 0-50
  6. GF PVC Ball Valve
    Mulai

    Rp359.900

    GF PVC Ball Valve
    atribut:
    • Material (O-Rings): EPDM
    • Maximum Working Pressure (MPa): 1
    • Operating Temperature Range (°C): 0-60
  7. Asahi AV Ball Valve Type 21Alpha Flanged End (Katup)
    Mulai

    Rp4.299.900

    Asahi AV Ball Valve Type 21Alpha Flanged End (Katup)
    Deskripsi:
    -Since it has a top flange, it is easy to change from a manual valve to an automatic valve.-Since it is equipped with a bottom stand, it can be easily fixed to a mount, a panel, etc.-By adopting a double O ring for the stem, durability and sealability are improved.-Since the upper O-ring groove is designed to be deeper than the lower O-ring groove, even if the stem breaks, the groove on the upper breaks first and there is no liquid outflow inside. -Various factories including pharmaceutical product, steel manufacturing and foods.
    atribut:
    • PVC Pipe Nominal Diameter: 50
    • Dimension L: 234mm
    • Fluid Temperature: 0 to 50°C
    • Dimensions h: 168.5mm
    • Material: Hard PVC (U-PVC)
    • Maximum Working Pressure: 1.0MPa
  8. WKK Armaturen Foot Valve
    Mulai

    Rp4.999.900

    WKK Armaturen Foot Valve
    atribut:
    • Flange: RF
    • Body: CF8
    • Screen: CF8
    • Disc: Swing Disc
    • Size (inch): 2
  9. Dulux Cat Weathershield Core
    Mulai

    Rp4.199.900

    Dulux Cat Weathershield Core
    Deskripsi:
    Dulux Weathershield adalah cat bermutu tinggi khusus untuk eksterior, berbahan dasar air. Dibuat dari 100% bahan acrylic untuk dinding luar yang baru atau sudah pernah dicat sebelumnya. Deskripsi Aplikasi Rol, atau kuas atau spray.
    atribut:
    • Drying Time (hour): 1-2
    • Finishing: Matt
    • Theoretical Spread (m²/L): 12-13
  10. Dulux Cat Weathershield Core 2.5L
    Mulai

    Rp579.900

    Dulux Cat Weathershield Core 2.5L
    Deskripsi:
    Dulux Weathershield adalah cat bermutu tinggi khusus untuk eksterior, berbahan dasar air. Dibuat dari 100% bahan acrylic untuk dinding luar yang baru atau sudah pernah dicat sebelumnya.Petunjuk Penggunaan: Rol, atau kuas atau spray
  11. Asahi AV Diaphragm Valve Type 14
    Mulai

    Rp1.799.900

    Asahi AV Diaphragm Valve Type 14
    Deskripsi:
    Higher reliability against leakage from the body High sealing performance at low torque New mechanism that improves maintenance workability New structure for easy and reliable installation Built-in stopper function (15mm to 50mm) Indicator display that can be confirmed at a glance (15mm to 50mm)
    atribut:
    • Shape: Straight
    • Connector: Flange Type
    • Material (Main Unit): U-PVC
    • Maximum Operating Pressure (MPa): 1.0 (10.2kgf/cm²)
    • Operating Temperature Range (°C): 0-60
    • Standard: JIS10K
  12. Ludwig Schneider Precision Hydrometer API Grade
    Mulai

    Rp1.599.900

    Ludwig Schneider Precision Hydrometer API Grade
    atribut:
    • Reference Temperature (°F): 60
  13. Kitz Wafer Check Valve
    Mulai

    Rp2.999.900

    Kitz Wafer Check Valve
    atribut:
    • Size (inch): 2
    • Material: Cast Iron
  14. ASAHI YUKIZAI Ball Valve Epdm Screw Type
    Mulai

    Rp999.900

    ASAHI YUKIZAI Ball Valve Epdm Screw Type
    atribut:
    • Main Body Material: U-PVC (non-plastic hard vinyl chloride)
    • Fluid Temperature (°C): 0 to 50
    • Best Allowable Pressure (MPa): 1.0
  15. Asahi AV Gate Valve Type P Round handle
    Mulai

    Rp13.999.900

    Asahi AV Gate Valve Type P Round handle
    Deskripsi:
    Equiped with opening indictor under the handle to allow for easy check opening degree of the valve. For all the wetted parts, corrosion-resistant material is used. Made of robust, lightweight an impact-resistant hard vinyl chloride (HI-PVC), with a weight of 1/3 to 1/5 compared to metal valves.
    atribut:
    • Body: Hi-PVC
    • STEM: U-PVC
    • Gate Body: PP
    • Bonet: Hi-PVC
    • Connection: JIS 10K
    • Fluid Temp (deg): -10 - 50
    • Size (inch): 4
  16. ASAHI Gate Valves
    Mulai

    Rp26.999.900

    ASAHI Gate Valves
    Deskripsi:
    Offering straight through flow with minimal pressure drop, these durable valves have a unique sliding cylindrical plug design that provides a larger seating area than conventional gate valves. They’re rated for full vacuum service.
    atribut:
    • UNSPSC: 40141613
    • Bonnet Style: Bolted
    • Connection Type: Flange
    • Handle Material: Polypropylene
    • Handle Type: Hand Wheel
    • Seal Material: EPDM
    • Standards: NSF-61
    • Stem Material: PVC
    • Valve Stem Type: Non-Rising
    • Wedge Material: Polypropylene
  17. Snap-on Adjustable Click-Type Compact Fixed Ratchet Torque Wrench 3/8inch
    Mulai

    Rp12.999.900

    Snap-on Adjustable Click-Type Compact Fixed Ratchet Torque Wrench 3/8inch
    atribut:
    • Square Drive (inch): 3/8
    • Ratchet Service Kit: RKRFC936
    • Increments: 1 in-lb
    • Head Width (inch): 7/8
    • Range, maximum: 200 in-lb
    • Head Depth (inch): 7/16
    • Country of Origin: USA
    • Head Style: Compact Ratchet
    • Length (inch): 11-1/16
    • Overall Length (mm): 280.99
    • Range, minimum: 40 in-lb
    • Storage Case: PBQD1
    • US Patent: (#4,934,220 and #6,125,722)
  18. ASAHI Manual Ball Valves
    Mulai

    Rp559.900

    ASAHI Manual Ball Valves
    Deskripsi:
    PVC, also known as polyvinyl chloride, is a synthetic plastic polymer with a rigid structure. PVC resists corrosion and most chemicals. CPVC is similar to PVC, but has been chlorinated. It is similar to PVC in chemical resistance, but is more ductile, and is capable of withstanding higher temperatures. Glass-Filled Nylon is similar to nylon, with increased strength and rigidity. Nylon is suitable for use with oil and high-pressure air/gasses, but is not suited for strong oxidizing agents. Polypropylene is a durable and flexible thermoplastic polymer. Polypropylene valves are often lightweight and easy to install, and are also resistant to corrosion. PTFE is best known as the material used to coat non-stick pans. It has an extremely high melting point and can withstand high temperatures. It is al
    atribut:
    • UNSPSC: 40141607
    • Body Style: Inline
    • Handle Material: ABS
    • Handle Type: Tee
    • Seat Material: PTFE
    • Stem Type: 1-Piece Stem
    • Valve Structure: 1-Piece
  19. Asahi Seiko Pillow Block Bearing UCP 206
    Mulai

    Rp219.900

Daftar Harga asahi valve Terbaru April 2026
Asahi AV Ball Valve 21 Type Flange TypeRp639.900
Asahi AV Butterfly Valve Type 57Rp5.299.900
Asahi AV Ball Valve 21 Type, 21 Alpha Type Socket TypeRp489.900
Asahi AV Ball Valve Type 21 Screw-In TypeRp489.900
Asahi AV PVC Ball ValveRp599.900
GF PVC Ball ValveRp359.900
Asahi AV Ball Valve Type 21Alpha Flanged End (Katup)Rp4.299.900
WKK Armaturen Foot ValveRp4.999.900
Dulux Cat Weathershield CoreRp4.199.900
Dulux Cat Weathershield Core 2.5LRp579.900

Data diperbarui pada 02/04/2026 (Harga belum termasuk PPN)