Beli as stainless steel di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Non Brand As Stainless Steel - SUS316LDeskripsi:Keunggulan Produk As Stainless Steel:1. Tidak mudah berkarat2. Kokohatribut:
- Grade: SUS316L
- Material: Stainless Steel
- Non Brand Stainless Steel Siku SUS304atribut:
- Length (m): 6
- Grade: SUS304
- Material: Stainless Steel
- monotaro.id Baut Mur Stainless Steel 316 Pack KecilDeskripsi:Baut dan mur ini memiliki bahan stainless steel 316 yang memiliki daya tahan terhadap karat yang lebih baik dibandingkan dengan stainless steel 304.atribut:
- Material: SS 316
- Non Brand Besi Siku LDeskripsi:Besi siku equal yang bisa diguankan untuk berbagai kebutuhan. panjang per batang 6 meter.
- Ametek Brookfield Brookfield Viscometeratribut:
- Viscosity Measurement Accuracy: ±1.0% (F.S.)
- Viscosity Reproducibility: ±0.2% (F.S.)
- Temperature Detection Range: -100 to +300
- Main Display Items: Viscosity value, torque value, shear speed, shear stress, temperature, spindle, etc.
- Configurable Speed (rpm): 0.1 - 200
- Main Unit Size (mm): 360x350x590 (maximum)
- Output: USB port
- Power Consumption (W): 150
- Power Supply: AC100V 50/60Hz
- Set Content: Body, Stand G type, Standard spindle set (LV-1 - 4/1 piece each, RV, HA, HB-2 - 7/1 piece each), Power cable (3P plug), Resistance thermometer RTD, Guard leg (LVDV, RVDV only), Screen cloth, USB memory, Stylus, Cap, Carry case, Software (PG flash software
- Non Brand Stainless Steel Behel SUS304atribut:
- Diameter (mm): 10
- Length (m): 6
- Non Brand Hollow Ironatribut:
- Length (m): 6
- Non Brand Besi CNPatribut:
- Size (mm): 100x50x20x2.3
- Length (m): 6
- MZ Round Bar/Steel Baratribut:
- Material: CarbonSteel 1008
- Tensile Strength (N/mm²): 400 - 510
- Length (mm): 3000
- TORA Tap and DieDeskripsi:Set Contents :3M0.5, 4M0.7, 5M0.8, 6M1.0, 7M1.0, 8M1.25, 10M1.5, 12M1.75, 1/8NPT27Plus1 Die Handle1 Long Handle Tap Wrench1 Screw Driver
- monotaro.id Baut Mur Inch Stainless Steel 304 Pack KecilDeskripsi:Baut dan mur ini memiliki bahan stainless steel 304 yang memiliki daya tahan terhadap karat yang baik.
- GoldTool LAN Tester Termination KitDeskripsi:64-PIECE LAN Termination KitLAN Cable tester. Modular crimping tool for 8P8C/RJ-45, 6P6C/RJ-12 , 6P4C/RJ-11. Universal stripping tool.16 pcs super torque ratchet driver set - includes: Changeable shank ratchet drive.Adjustable impact punch down tool with 110 blade.7 pcs folding type hex wrench.10 pcs 8P8C/RJ45 modular plug.24 pcs corlor strain relief.atribut:
- Phillips Bit Shanks: #1, 2, 3
- Slotted Bit Shanks (mm) : 4, 5, 6
- Sockets (mm): 4, 5, 6, 7,8, 9, 10, 11, 12, 13 (3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 15/32, 1/2)
- RUCIKA Sambungan Pipa PVC Teeatribut:
- Application For: Clean and Pressure Water
- AS ONE Medicine Cup Stainless Steelatribut:
- AS ONE Part Number: 2-9547-02
- Full Water Capacity (ml): 125
- Type: Medicine distribution type
- Volume (ml): 100
- Non Brand Stainless Steel Plateatribut:
- Material: Stainless Steel SUS 304
Daftar Harga as stainless steel Terbaru March 2026
| Non Brand As Stainless Steel - SUS316L | Rp209.900 |
| Non Brand Stainless Steel Round Bar | Rp74.900 |
| Non Brand Stainless Steel Siku SUS304 | Rp1.299.900 |
| monotaro.id Baut Mur Stainless Steel 316 Pack Kecil | Rp20.900 |
| Non Brand Besi Siku L | Rp239.900 |
| Non Brand Plate Bordes Steel | Rp1.999.900 |
| Ametek Brookfield Brookfield Viscometer | Rp359.999.900 |
| Non Brand Stainless Steel Behel SUS304 | Rp579.900 |
| Non Brand Hollow Iron | Rp199.900 |
| Non Brand Besi CNP | Rp779.900 |
Data diperbarui pada 13/03/2026 (Harga belum termasuk PPN)



































































































































































/RUCIKA%20Sambungan%20Pipa%20PVC%20Tee/j9P104821693-1.jpg)