Beli as one products di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SARTORIUS Syringe Filter RC4atribut:
- Membrane: Regenerated cellulose
- Hole Diameter (micron): 0.45
- Remaining Liquid Amount: 0.005ml
- Filter Diameter (φ mm): 4
- Connection Method: Entrance/female luer lock, exit/lure slip
- Effective Filtration Area: 0.07cm²
- AS ONE Wide-Mouth Washing Bottleatribut:
- Mouth Inner Diameter (mm): 33.4
- Cap Material: Body/Nozzle: LDPE (low density polyethylene), Cap:
- Body Material: LDPE (low density polyethylene)
- Material (Nozzle): LDPE (low density polyethylene)
- OSAKA CHEMICAL FilterDeskripsi:-It is a product with excellent cost performance that realized reasonable price without dropping quality. -Filtration of non aqueous sample solution.-Hydrophobicity.-This has resistance against organic solvents, acid, or alkali. Non-Pyrogenic, DNA-free.-For filtration of strong chemical corrosive organic solvents, or filtration of strong acid solutions, alkali solvents, and alcohol.-Autoclave sterilization is possible.atribut:
- Housing Materials: Polypropylene (PP)
- AS ONE Sunny Knoll Gloves EcologyDeskripsi:Gloves that are flexible, fit to the fingertips, improve workability, and combine the features of latex, PVC, and PE. Gloves that meet the demands for light weight and non-halogen properties required for environmental conservation.atribut:
- Material: Special polyolefin resin
- AS ONE Work Gloves 100% Cotton SheetingDeskripsi:It is thin, has a good fit, and has excellent sweat absorption, so it can be used as an inner layer.atribut:
- Material: 100% cotton, jersey
- Function: sweat absorption
- Quantity (Double): 12
- AS ONE Bottle Plastic Wide Mouth 5-002 Type (Botol Lab)atribut:
- Steam Sterilization Temperature (°C): 121
- AS ONE Tubing Pump 1973Deskripsi:Since it is self-priming, no priming is required. The tube can be replaced with one touch by opening the front cover. It is possible to transport viscous liquids such as slurry. The load (torque) applied to the motor is displayed with an LED indicator. Rotation control by microcomputer provides stable pump action from low speed (1973D/1973R).atribut:
- Compatible Tube: Soft tubes such as Tygon (R), Silicon, Viton (R), etc.
- Body Dimensions (mm): 145×68×115
- Power Supply (V): 100 (AC)/(50/60Hz)
- Power Cord (m): 1.6
- Electrical Plug: 2P
- Mass (g): 620
- AS ONE Bottle UM Sample SCC (Botol Lab)atribut:
- Material: Ordinary glass
- Scale: none
- Body Material: Ordinary glass
- Lid Material: Outer Lid/PP, Inner Lid/PE
- AS ONE Magnetic Stirring Bar OctagonDeskripsi:The rotor is octagonal and has a ring in the center that serves as the axis of rotation.atribut:
- Material: Fluororesin (PTFE)
- Shape: octagon type
- AS ONE Bottle Wide Mouth (Botol Lab)Deskripsi:- No packing (no inner plug), but does not drain.- This saves you time and labor by eliminating the tedious process of removing the inner plug.- Autoclave (steam sterilization) is possible. * The liquid may penetrate through the mouth, so please check beforehand.atribut:
- Scale: can be
- Heat Resistance Temperature (°C): 121
- Material: PP (polypropylene)
- AS ONE Spitchatribut:
- Scale: can be
- Sterilization: none
- Length (mm): 100
- Cap Material: PE (Polyethylene)
- 1 Scale (ml): 0.1
- Body Diameter (mm): 16
- Material: PE (Polyethylene)
- Volume (ml): 10
- AS ONE Bottle Wide Mouth (Botol Lab)atribut:
- Steam Sterilization Temperature (°C): 121
- SARTORIUS Syringe Filter Mini Saltatribut:
- Withstand pressure: 4.5bar
- Remaining Liquid Amount: 0.1ml
- Filter Diameter: 26φ mm
- Effective Filtration Area: 5.3cm²
- Material (Housing): MBS
Daftar Harga as one products Terbaru January 2026
| SARTORIUS Syringe Filter | Rp58.900 |
| SARTORIUS Syringe Filter RC4 | Rp5.099.900 |
| AS ONE Wide-Mouth Washing Bottle | Rp47.900 |
| OSAKA CHEMICAL Filter | Rp1.999.900 |
| AS ONE Sunny Knoll Gloves Ecology | Rp429.900 |
| AS ONE Work Gloves 100% Cotton Sheeting | Rp519.900 |
| AS ONE Bottle Plastic Wide Mouth 5-002 Type (Botol Lab) | Rp849.900 |
| AS ONE Tubing Pump 1973 | Rp9.399.900 |
| AS ONE Bottle UM Sample SCC (Botol Lab) | Rp24.900 |
| AS ONE Magnetic Stirring Bar Octagon | Rp61.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)























































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Lain%20-%20lain/AS%20ONE%20Sunny%20Knoll%20Gloves%20Ecology/nuP102257858-5.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Inspeksi/Lain%20-%20lain/AS%20ONE%20Work%20Gloves%20100%25%20Cotton%20Sheeting/f1P103473541-4.jpg)
/jfP102092699-8.jpg)

/1eP102259050-7.jpg)

/01P102260001-19.jpg)


/h0P103496612-10.jpg)
/1fP105374051-13.jpg)
/iyP102092682-14.jpg)