AS ONE Tubing Pump 1973

Sebelum PPN:
Rp9.999.900 - Rp15.999.900
Spesifikasi
Compatible TubeSoft tubes such as Tygon (R), Silicon, Viton (R), etc.
Body Dimensions (mm)145×68×115
Power Supply (V)100 (AC)/(50/60Hz)
Power Cord (m)1.6
Electrical Plug2P
Mass (g)620

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Since it is self-priming, no priming is required.
The tube can be replaced with one touch by opening the front cover.
It is possible to transport viscous liquids such as slurry.
The load (torque) applied to the motor is displayed with an LED indicator. Rotation control by microcomputer provides stable pump action from low speed (1973D/1973R).

Ulasan Produk

Tidak ada ulasan

Halaman Terkait