Beli aquarium di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- PUDAK SCIENTIFIC AquariumDeskripsi:quarium BPG 67-36 adalah tangki air plastik transparan berukuran 36 x 22 x 26cm yang dapat digunakan untuk menciptakan model ekosistem air, pengamatan ekologi seperti kepadatan populasi, produsen, konsumen, aliran energi. Tangki ini dapat digunakan untuk tujuan observasi lainnya.atribut:
- Size (cm): 36x22x26
- AS ONE Klem untuk Water Tank LaboratoriumDeskripsi:- The clamp part moves back and forth, up and down, and swings.- Made entirely of stainless steel with excellent chemical and corrosion resistance.atribut:
- Overall Length (mm): 270
- Material: Stainless steel (SUS304)
- Taffware Pompa Udara Aquarium Fish Tank Oxygenator USB 1 WDeskripsi:Memiliki ikan hias membutuhkan perawatan yang telaten, terutama soal oksigen. Karena ikan hias dalam akuarium membutuhkan oksigen agar dapat tetap hidup, khususnya ikan hias air tawar. Bagi Anda yang memiliki ikan hias, maka membutuhkan aerator aquarium yang satu ini. Alat ini dapat menghasilkan gelembung udara yang berfungsi untuk menghasilkan tambahan oksigen pada akuarium. Agar ikan hias dapat tetap bertahan meskipun bukan di habitat aslinya. Bekerja dengan satu pompa udara sehingga menghasilkan oksigen yang cukup bagi ikan hias Andaatribut:
- Cable Length (cm): 90
- Hose Length (cm): 100
- Machine Dimensions (cm): 8 x 3.5 x 3.5
- Aerator Stone Dimensions (cm): 2 x 2.3 x 2.3
- Voltage (V): 5
- Power (W): 1
- Material: Plastik
- Petromax Iron PanDeskripsi:The Petromax Wrought Iron Pan brings unique roasting flavours to your outdoor kitchen. The robust material is heat-resistant and ideal for searing potatoes, steaks, or vegetables. Thanks to its excellent heat conductivity, the pan reaches high temperatures in no time. Its unparalleled frying properties make the wrought iron pan an indispensable component in many professional kitchens. Handling and cleaning are very easy, which is why the Wrought Iron Pan is also suitable for beginners.The patina, which becomes stronger with each use, prevents your food from sticking. This chemical-free anti-stick effect occurs naturally after the seasoning process and makes the Petromax Wrought Iron Pan even more robust and resistant over time. The more the patina is developed, the less oil and fat you need when cooking. Thanks to the long handle with a hook, the pan is at a safe distance from the heat source and can easily be attached to a backpack and taken on an adventure. The Wrought-Iron Pan is suitable for all types of stoves and open fires.Scope of delivery1 x Petromax Wrought-Iron Pan1 x user manualatribut:
- Material: Wrought-iron
- RESUN Little Giant Pompa Celup AquariumDeskripsi:Resun LG 1200 pompa aquarium dengan watt rendah cocok digunakan untuk aquarium kecil / untuk membuat air terjun mini untuk hiasan aquarium anda.
- RESUN Pompa Celup Aquariumatribut:
- Voltage (V): 220
- Dextone Silicone Sealant Aquarium Clearatribut:
- Volume (ml): 300
- Dextone Sealant Tabung Serbaguna Neutral Kaca & LogamDeskripsi:Silikon sealant yang tidak berbau dan tidak menimbulkan korosi. Mempunyai daya rekat yang baik dan dapat merekatkan material kaca dan aluminium. Biasa nya digunakan untuk material yang tidak berpori seperti batu, kayu, bata, marmer, keramik, metal, bagian otomotif dan sebagainya.atribut:
- Density (g/mL): 0.98
- Volume (ml): 300
- Initial Dry Time (minute): 15-30
- Shimizu Pompa CelupDeskripsi:Pompa celup dengan kapasitas flow maks 70-210 L/min, head 6-12m adalah pompa rendam dari Brand Shimizu untuk aquarium, industri, kolam, tangki dan rumahan
- Taffware Pompa Celup AquariumDeskripsi:Pompa ini bersifat submersible atau tahan air, dapat disimpan di dalam air dan mengeluarkan flow air yang besar 800 L/H. Biasa digunakan untuk pompa air di akuarium ikan. Selain untuk kebutuhan akuarium alat ini dapat juga digunakan untuk menyedot air dan keperluan-keperluan lainnyaatribut:
- Dimensions (cm): Sekitar 5x8x6.5
- Inlet/Outlet (inch): 1/2 Male
- Maximum Rated Current (MA): 1000
- Maximum Water Head (m): 5
- Maximum Circulating Water Temperature (°C): 100
- Flow Rate (L/hour): 800
- Material: Plastik ABS
- Power (W): 22
- Voltage (V): 12
- NORTON A - Aluminium Oxide Straight T1-ADeskripsi:Mesin gerinda merupakan salah satu mesin perkakas yang digunakan untuk mengasah, memotong, ataupun menggerus benda kerja dengan tujuan atau kebutuhan tertentu. Prinsip kerjanya adalah mata gerinda berputar dan bersentuhan dengan benda kerja sehingga terjadi pengikisan, penajaman, pengasahan, atau pemotongan.
- SOJIKYO Mega Floor ScaleDeskripsi:Indikator timbangan XK3190-A12 + (E) mengadopsi kecepatan cepat, presisi tinggi Σ-Δ A / D teknologi konversi dan teknologi perangkat lunak anti-getaran khusus, banyak digunakan dalam skala platform elektronik, timbangan lantai elektronik, skala konversi mekanik-elektronik dan sebagainya sistem penimbangan statis dilengkapi dengan 1-4 sel beban.atribut:
- Type: Timbangan Lantai Elektronik Nirkabel
- Keyboard: 6 Kunci
- Unit Measuring: Kg/ Lb/ Oz/ lainnya
- Power Source: AC: 110/220 V (± 10%) atau DC: 4 V/4Ah baterai isi ulang
- Platform Material: Platform Baja kotak-kotak
- Canon Ink Cartridge GI-790 (Tinta Printer)atribut:
- Compatible: PIXMA G2000 6000 pages, PIXMA G4000 6000 pages, PIXMA G1000 6000 pages, PIXMA G4010 6000 pages, PIXMA G3010 6000 pages, PIXMA G2010 6000 pages, PIXMA G1010 6000 pages, PIXMA G3000 6000 pages,
- Mitsubishi Forklift DieselDeskripsi:The latest generation of GRENDiA continues to set the very highest standards for IC engine counterbalance trucks. The philosophy behind GRENDiA has always been simple: maximum productivity, minimal running costs, and legendary reliability.With its exceptional fuel economy, cutting-edge features, durable components and low-maintenance design, GRENDiA is the perfect example of this thinking.To that, Mitsubishi Forklift Trucks has added a host of ergonomic features to maximise comfort, control and precision. The result is a forklift that can be relied upon to deliver top performance, whatever the application, whatever the conditions.atribut:
- Power Source: Diesel
- Lift Height (mm): 3000
- Taffware Pompa Celup Aquarium Ultra QuietDeskripsi:Pompa ini bersifat submersible atau tahan air sehingga dapat digunakan di dalam kolam ataupun akuarium. Aliran air sekitar 240 liter per jam membuat pompa cocok digunakan di dalam akuarium, untuk menyedot air, dan keperluan lainnyaatribut:
- Noise (dB): 40
- Dimensions (mm): 54 x 54 x 43
- Rated Voltage (V): DC12
- Hmax (cm): 300
- Flow Rate (L/hour): 240
- Inlet Diameter (mm): 8
- Material: Plastik ABS
- Power Consumption (W): 4.2
- Rated Current (mA) : 375
- Socket Diameter (mm): 8
- Temperature Resistance (°C): 0 - 60
- Time of Use (hour): 20000
- Water Resistance Certification: IP68
- NAMI Truk Forklift Elektrik Counter Balance TKatribut:
- Power Type: Battery
- Operation Type: Seated
- Load Center: 500mm
- Rim Size Rear: 4.33R-8
- Tyres No. Front/Rear (X=drive): 2X/2
Daftar Harga aquarium Terbaru March 2026
| PUDAK SCIENTIFIC Aquarium | Rp359.900 |
| York Pump Pompa Celup Aquarium (Pompa Rendam) | Rp91.900 |
| AS ONE Klem untuk Water Tank Laboratorium | Rp2.499.900 |
| Taffware Pompa Udara Aquarium Fish Tank Oxygenator USB 1 W | Rp19.900 |
| Marukan (Nisso) Aquarium Air Pump Silent | Rp589.900 |
| Petromax Iron Pan | Rp729.900 |
| RESUN Little Giant Pompa Celup Aquarium | Rp219.900 |
| RESUN Pompa Celup Aquarium | Rp229.900 |
| Dextone Silicone Sealant Aquarium Clear | Rp45.900 |
| Dextone Sealant Tabung Serbaguna Neutral Kaca & Logam | Rp45.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)




















































































































































/ieP106621662-1.jpg)


%20Aquarium%20Air%20Pump%20Silent/ohP110690881-1.jpg)



%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%2C%20Dempul/Lem%20Silikon/Dextone%20Sealant%20Tabung%20Serbaguna%20Neutral%20Kaca%20%26%20Logam/P102037584-2.jpg)





/Canon%20Ink%20Cartridge%20GI-790%20(Tinta%20Printer)/fsP101005568-10.jpg)