Beli apw 40 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- LOBSTER(LOBTEX) Aluminum Pipe WrenchDeskripsi:-JIS strength is achieved.-About 30% lightweight compared to conventional steel forged product.-Tightening and disassembling gas, water pipe (white pipe) and the like.atribut:
- Purpose of Use: Tightening and disassembling gas, water pipe (white pipe) and the like.
- Kenmaster Mesin Cuci MobilDeskripsi:Spesifikasi :- Dilengkapi roda- Ukuran dus 43x26x31- Carbon brass system- Auto stop systematribut:
- Voltage (V): 220
- Frequency (Hz): 50
- Hose Length (m): 5
- Melzer High Pressure Cleaner (Mesin Cuci Tekanan Tinggi)atribut:
- Voltage (V): 220
- Frequency (Hz): 50
- BAYKON Weighing IndicatorDeskripsi:BX24 & BX24D are accurate, multifunctional weighing terminals which can be used in wet, hygienic and harsh industrial areas. Terminals have configurable operating modes for common weighing applications such as weighing, labelling, piece counting, checkweighing, classifying, dynamic weighing and filling. Depending on the application, 3 programmable keys can be set to related functions for quick and easy operation.Instruments have 6 memories; ID1 & ID2, preset tare, APW and item limit values; each have 500 records capacity. IDs can be linked to other memory records for fast, easy and reliable operation; when an ID is selected, depending on the operation mode item limit values, specific tare or APW values comes automatically.BX24 & BX24D offer direct connection to remote display, PC and PLCs via various data protocols such as demand, continuous form and BSI command set.Typical Applications1. Labeling & Data CollectingBX24 & BX24D can print different type of standard tickets includingtotalizing and customized ticket with barcode.2. Piece CountingCounting can be done by sampling or average piece weighttaken from APW manual. 500 item memory capacity for APW.3. CheckweighingThe weight or the quantity of the items in the package is checked.500 item memory for limits set.4. ClassifyingProducts can be classified according to the weight or the quantityof item in the package. 500 item memory for limits set.5. Gravimetric FillingAutomatic / manual filling can be executed in gross mode orin net mode. 500 item memory for limits set.6. Dynamic and Livestock WeighingWeighing of dynamic items such as livestock is availableby BX24 & BX24D. This feature is also usable for weighingat static scales under vibration of industrial environments.atribut:
- Accuracy: OIML class III
- EU Type: single range, multi range or multi interval
- Display: Wide angle LCD display with multicolor backlight, 6 digits 22 mm in height weight display and 16 digits 8 mm in height alphanumeric information display
- Display Resolution: Up to 999 999 division
- A/D conversion: 24 bit Delta-Sigma ADC with up to 800 conversion rate
- Minimum input sensitivity (μV): 0.4 /d (legal metrology), 0.05 /d (industrial)
- Analogue Input Range (mV): - 5 to + 19
- Internal Resolution: Up to 16000000 counts
- Humidity (%): Max. 90 non condensing relative humidity. Legal metrology max. 80
- Power Supply (V): AC 100 - 240 (50/60 Hz or 12 - 28 VDC)
- Operating Temperature (°C): -15 to +55 max. (Operational), -10 to +40 ( Legal metrology )
- OMRON Indicator Light (ɸ16) Square Solder Terminal M16atribut:
- Light Source: LED
- OMRON Illuminated Pushbutton Switch (Square) (Square Body Type) Super Bright Type A3Patribut:
- Protection Class: IP40
- Case Color: Black
- Type: Illuminated
- Terminal Shape: Solder terminal / tab terminal
- Type of Operation: Momentary
- Illuminated color: Yellow
- Button Shape: Square
- Division Method: Undivided
- NOK Oil Seal VC Type (Sil Oli)Deskripsi:For oil for rotary axis movement.Oil seal when the object to be sealed is on one side and there is no dust
- BAYKON Weighing IndicatorDeskripsi:Accuracyatribut:
- Accuracy: OIML R76 Class III
- EU Type: 6000 intervals (single range) or 2x6000 interval (multi range)
- Resolution: 16.000.000 internal, up to 30000d display resolution
- Weight Unit: g, kg, oz, lb
- Display Size (mm): 112x40 (extra wide angle backlighted LCD with 25mm digit height)
- Buzzer: Different buzzer mode for operator promting in classisfying mode
- Auto Power OFF: Programmable for saving battery life
- Taring: Selectable as no tare, multiple, automatic and tare-clear squance in
- Filter: Selectable as very low, low ,medium, high and very high
- G/N Selection: If enable, G/N indication by pressing function key
- TEKIRO Manual Leveling Tool (Waterpass)Deskripsi:Tekiro Waterpas yang digunakan untuk mengukur atau menentukan sebuah benda atau garis dalam posisi rata baik pengukuran secara vertikal/horizontal maupun pada kemiringan 45 derajat. Dilengkapi magnet untuk pengukuran pada posisi standar dan terbalik. Vials Block Acrilik melindungi dari benturan, dan kedua ujungnya dilindungi Shockproof End Caps. Dengan Tekiro Waterpas ini pengukuran akan lebih aman, cepat, mudah dan akurat.Fungsi : Untuk mengukur atau menentukan sebuah benda atau garis dalam posisi rataMaterial : Aluminiumatribut:
- Material: Aluminium
- Width (mm): 48
- Dimension 2 (mm): 48
- Dimension 3 (mm): 19
- Thickness (mm): 19
- kyowapmp Jet Cleaner Pump (Pompa Pembersih Jet)Deskripsi:KYOWA JET CLEANPARK. Sifat istimewa mekanisme pompa tanpa-oil unik KYOWA. - Konstruksi tanpa-oil (tanpa memerlukan minyak pelumas atau gemuk) tidak membutuhkan perawatan. - Pengoperasian diferensial (1 hisapan 2 pembuangan persiklus) menjaga fluktuasi pembuangan tetap sangat rendah. - Kontruksi close-coupled (Terpasang secara rapat) meniadakan permasalahan yang biasanya terjadi pada motor drive, misalnya terjadinya selip sabuk. - Desain yang sepenuhnya memanfaatkan gesekan gulung (pendaftaran desain dan mode utilitas telah diterapkan) menjaga torsi permulaan tetap minimum dan memberikan output maksimum. - Strukturnya yang kompak dan super-ringan membuatnya mudah dibawa dan portable.atribut:
- Dimensions (LxHxW) (mm): 275x200x230
- Speed (rpm): 1410
- Type: Single-Phase
- Frequency (Hz): 50
- Power (W): 250
- Flow Rate (minute): 3.5
- Maximum Pressure (MPa): 3.9
- Fort Emergency Push Button Command Switch (Saklar Tekan)Deskripsi:Mushroom Head, Ф 40mm Push lock - Turn to releaseatribut:
- Color: Red
- IDEC Control Box (Kotak Panel Listrik)Deskripsi:Unit mounting hole diameter (F mm) : 22.2 (with lock hole processing).
- KRISBOW High Pressure Cleaner with Gasoline Engine (Mesin Cuci Tekanan Tinggi Bensin)Deskripsi:Mesin ini merupakan sebuah mesin yang berfungsi untuk membersihkan berbagai perkakas alat berat ataupun kendaraan dari kotoran dan noda. Sistem kerjanya menggunakan tekanan udara yang digerakkan dengan bahan bakar.atribut:
- Revolution Speed (rpm): 3400
Daftar Harga apw 40 Terbaru November 2026
| Wipro Jet Cleaner (Mesin Cuci Steam) | Rp1.299.900 |
| LOBSTER(LOBTEX) Aluminum Pipe Wrench | Rp1.199.900 |
| IDEC Pilot Light Flush (Lampu Indikator) | Rp60.900 |
| Orange Jet Cleaner | Rp929.900 |
| Kenmaster Mesin Cuci Mobil | Rp1.199.900 |
| Melzer High Pressure Cleaner (Mesin Cuci Tekanan Tinggi) | Rp979.900 |
| LOBSTER Aluminum Pipe Wrench | Rp3.699.900 |
| BAYKON Weighing Indicator | Rp63.999.900 |
| OMRON Indicator Light (ɸ16) Square Solder Terminal M16 | Rp169.900 |
| OMRON Illuminated Pushbutton Switch (Square) (Square Body Type) Super Bright Type A3P | Rp849.900 |
Data diperbarui pada 12/11/2026 (Harga belum termasuk PPN)



















































































































































/35P101000113-10.jpg)
%20Aluminum%20Pipe%20Wrench/P102743869-2.jpg)
/mhP103210809-1.jpg)


/a5P103763365-1.jpg)


%20Square%20Solder%20Terminal%20M16/q2P106902938-1.jpg)
%20(Square%20Body%20Type)%20Super%20Bright%20Type%20A3P/q3P106901939-1.jpg)
/5tP102419209-4.jpg)
/flP101516561-15.jpg)

/jdP103684697-2.jpg)
/14P105213040-1.jpg)
/54P103843184-1.jpg)
/fvP103210571-1.jpg)
/g2P101516578-4.jpg)
/ndP103740841-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)