BAYKON Weighing Indicator

Sebelum PPN:
Rp25.999.900 - Rp31.999.900
Spesifikasi
AccuracyOIML R76 Class III
EU Type6000 intervals (single range) or 2x6000 interval (multi range)
Resolution16.000.000 internal, up to 30000d display resolution
Weight Unitg, kg, oz, lb
Display Size (mm)112x40 (extra wide angle backlighted LCD with 25mm digit height)
BuzzerDifferent buzzer mode for operator promting in classisfying mode
Auto Power OFFProgrammable for saving battery life
TaringSelectable as no tare, multiple, automatic and tare-clear squance in
FilterSelectable as very low, low ,medium, high and very high
G/N SelectionIf enable, G/N indication by pressing function key

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Accuracy
Feature
Key Features
- 25mm wide angle LCD
display with back light
- OIML approved
- Up to 30000d display
resolution
- 2 programmable function
keys and navigation keys
provide easy operation
- Linearity correction
- Li-ion long life rechargable
battery
- Multi-language ticket
- Accumulated weighing
- RS-232C data output
- 2nd RS-232C port option
- Stand and wall mount
accessories

Basic Weighing Mode
- Multiple tare
- Auto tare
- Unit change
- Ticket with Date, Time,
Ticket no, Gross,
Tare & Net Weight
Counting Mode
- 100 pcs Average Part
Memories (APW)
- APW optimization
Classifying
- 100 product memories
- Under, OK, Over Status
Bars on display
- Acoustic warning with buzzer
Animal Weighing
- Smart dynamic weighing
algorithm for animal
weighing

Ulasan Produk

Tidak ada ulasan