Beli anti-static di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Custom Anti-Static Wrist StrapDeskripsi:-A wrist strap equipped with velcro. .-With banana plug, alligator clip-1MΩ Resistance Built-In Ground Cord
- ERSES Shoe Cover CPE (Sarung Sepatu)atribut:
- Color: Blue
- Material: CPE
- STAC Compact Anti-Static Effect BrushDeskripsi:-Made of ultra-fine fibers of 40 denier with self discharge capacity, and can remove static electricity and dust without scratch. -Static removal and dust removal from film and plastic sheets.atribut:
- Wire Diameter: 0.07mm
- Surface Resistivity: 5.85x10-2Ω
- Hairs Materials: Organic conductive gold fiber
- AS Anti-Static Matatribut:
- Thickness (mm): 2
- Width (mm): 600
- Length (m): 10
- Surface resistance value (table): 10 [[8-9th power]] Ω
- Surface resistance (back): 10 [[4-5]] Ω
- Color: gray
- ACL STATICIDE All Purpose CleanersDeskripsi:General purpose cleaners, sometimes called all purpose cleaners, remove dirt, grime, and stains from a broad range of surfaces in residential, commercial, and industrial spaces.atribut:
- UNSPSC: 47131805
- Butyl Free: No
- Cleaner Form: Liquid
- Color: Blue
- Container Size (qt): 1
- Container Type: Bottle
- Fragrance: Pleasant Soap
- NSF Rating: Not Rated
- Non-Flammable: Yes
- PH Value: Neutral
- Primary Chemical: None
- Properties: Nonflammable
- Recommended Dilution: Ready to Use
- Rinse Required: Yes
- Surfaces for Use On: Hard Nonporous Surfaces
- VOC Content: 0%
- pH Level: 7; 9
- Non Brand Chemical-Resistant PTFE Flange GasketDeskripsi:Freestanding, one-bowl kitchen and bar sinks without faucets allow clearance below the sink for cleaning or storage purposes in commercial kitchens or food prep areas. Single bowls are deep for washing and rinsing hands, plates, glasses, and large cookware. Drainboards on both the right- and left-hand sides double as an extra prep area or drying surface. These freestanding kitchen and bar sinks without faucets have an opening for drainage and may have additional holes in the deck or splash for faucets and handles.atribut:
- Binder Material: None
- Color: White
- For Flange ANSI Class: 150
- Gasket Type: Ring Gasket
- Metal Detectable: No
- Minimum Operating Temperature (°F): -450
- Reinforced: No
- Reinforcement Material: None
- X-Ray Detectable: No
- TRUSCO Anti-Static Proofness Film SheetDeskripsi:-Complies with Article 4-3 of the Fire Services Act Law enforcement ordinance.-With a special mixture that prevents charges, the adhesion of dust it prevented.-Welder processing is possible ton both sides of the film.-With a special mixture that prevents charges, the adhesion of dust it prevented.atribut:
- Surface Resistivity: 1010 to 1011Ω
- Flame Retardant Performance: Japan Fire Retardant Association
- Material: Polyvinyl Chloride (PVC)
- ACL STATICIDE Pengkilap dan Pelapis LantaiDeskripsi:Finishes protect and restore floors with a scuff-resistant coating. These finishes are applied over sealed floor surfaces and are designed for use with high-speed buffing and burnishing machines.atribut:
- UNSPSC: 47131802
- Cleaner Form: Liquid
- Container Size (gal): 1
- Finish Type: High Gloss
- Flash Point Temperature (°F): 212
- For Floor Type: Ceramic; Linoleum; Vinyl
- Maximum Application Temperature (°F): 90
- Maximum Coverage Area (ft²): 2000
- Maximum Drying Time (hour): 2
- Minimum Application Temperature (°F): 50
- Minimum Coverage Area (ft²): 1500
- Minimum Drying Time (hour): 1
- Packaging: Jug
- Properties: Low Foam; Biodegradable; Nonflammable
- Ready to Use/Concentrated: Ready to Use
- Recommended Dilution: Ready to Use
- Standards: ESDA 20.20
- VOC Content: 4%
- OneMed Disposable Shoe Cover Non-Woven (Sarung Sepatu)Deskripsi:Penutup pelindung alas kaki/sepatu bahan non woven, sekali pakai buang. NOMOR IZIN EDAR: AKD 11603310260atribut:
- Material: Non Woven
- Eco Green Shoe Cover (Sarung Sepatu)Deskripsi:Shoes Cover Non Woven Disposable/Alas sepatu sekali pakai spounbond Warna Hijau Solida-Bahan:100% nonwoven spunbond-Detail produk:elastic ankles fit most shoe sizes,big size- Merk : Solida&EcoGreen (Kami kirim sesuai stok yang tersedia ya kakak)-Warna Hijau dan Putih-Ukuran : universal /big sizeTerdaftar di kemenkes RI AKD-Aplikasi:Rumah Sakit, industri,perawatan kesehatan,laboratorium,perawatan rumah
- SAJASE Shoe Cover (Sarung Sepatu)atribut:
- Material: 100% non woven spunbond
- Size: Universal
- monotaro Antistatic Wrist Strap (Gelang Anti Statis)Deskripsi:A wrist strap with a grand cord that can be used for a long and wide range. The ground cord reliably escapes static electricity. The rubber band is a rubber band type with conductive fiber, and it can be used by adjusting the length even for thicker arm. Static electricity elimination at semiconductor factory, laboratoryatribut:
- Specification: 1M ohm resistor built-in ground code, banana plug, alligator clip
- Size: (Band) 2x20cm
- Cord Length (m): The state before 0.23 to state 3.0 / stretch that extended
- Code: Yes
- Package Weight (g): 40
- Trasti Shoe Cover CPE (Sarung Sepatu)Deskripsi:Shoe Cover Plastik Trasti (Tutup Sepatu CPE).Elastis digunakan untuk menutupi sepatu (mengikuti bentuk sepatu).atribut:
- Color: Blue
- Material: PE
- SENSI Disposable Shoe Cover (Sarung Sepatu)atribut:
- Color: Green
- ERSES Wrist Strap ESDatribut:
- Color: Blue
- Nabakem Anti Static Agent (Semprotan Anti Statis)atribut:
- Volume (ml): 420
- HAKKO Anti-Static Mat (Static Electricity Measures Mat)Deskripsi:-OHas excellent wear resistance and optimum for clean rooms as it does not generate dust.-Optimum for work of handling precision electronic components, etc.-Improved ease of work. Soft enough that the edges of the mat do not curl up and the surface prevents slipping so it is easy to use.-Easy on the eyes of the worker. The surface is treated to eliminate gloss and light does not reflect so this causes less stress on the eyes and is better for health. -For tables and workbenches that require static electricity countermeasures.-Grounding Wire: 2m x 2atribut:
- Material: Nitrile Rubber (NBR)
- W x L: 1000mmx10m
- SOLID Disposable Shoe Cover (Sarung Sepatu)atribut:
- Color: White
- monotaro Antistatic Wrist StrapDeskripsi:Protect the board from static electricity.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Ground Wire Length (m): (Practical) About 1.5
- Current Limiting Resistor Value: 1 MΩ (± 5%)
- Band size (width x length) (cm): 2 x about 19 (around one circumference, with elasticity)
- Weight (g): 30
- Band Width (mm): 20
- Code: Yes
Daftar Harga anti-static Terbaru October 2026
| Custom Anti-Static Wrist Strap | Rp159.900 |
| ERSES Shoe Cover CPE (Sarung Sepatu) | Rp77.900 |
| STAC Compact Anti-Static Effect Brush | Rp449.900 |
| AS Anti-Static Mat | Rp6.899.900 |
| ACL STATICIDE All Purpose Cleaners | Rp229.900 |
| Non Brand Chemical-Resistant PTFE Flange Gasket | Rp98.900 |
| TRUSCO Anti-Static Proofness Film Sheet | Rp9.099.900 |
| Solida Disposable Shoe Cover (Sarung Sepatu) | Rp93.900 |
| ACL STATICIDE Pengkilap dan Pelapis Lantai | Rp3.299.900 |
| OneMed Disposable Shoe Cover Non-Woven (Sarung Sepatu) | Rp129.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)




















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sepatu%20Safety/Aksesoris%20Sepatu%20Safety/Pelindung%20Sepatu/ERSES%20Shoe%20Cover%20CPE%20(Sarung%20Sepatu)/pyP107651934-1.jpg)





%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sepatu%20Safety/Aksesoris%20Sepatu%20Safety/Pelindung%20Sepatu/Solida%20Disposable%20Shoe%20Cover%20(Sarung%20Sepatu)/9cP103673336-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sepatu%20Safety/Aksesoris%20Sepatu%20Safety/Pelindung%20Sepatu/OneMed%20Disposable%20Shoe%20Cover%20Non-Woven%20(Sarung%20Sepatu)/gcP105704588-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sepatu%20Safety/Aksesoris%20Sepatu%20Safety/Pelindung%20Sepatu/Eco%20Green%20Shoe%20Cover%20(Sarung%20Sepatu)/6tP106882245-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sepatu%20Safety/Aksesoris%20Sepatu%20Safety/Pelindung%20Sepatu/SAJASE%20Shoe%20Cover%20(Sarung%20Sepatu)/egP110153520-1.jpg)
/P101570471-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sepatu%20Safety/Aksesoris%20Sepatu%20Safety/Pelindung%20Sepatu/Trasti%20Shoe%20Cover%20CPE%20(Sarung%20Sepatu)/3bP106785119-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sepatu%20Safety/Aksesoris%20Sepatu%20Safety/Pelindung%20Sepatu/SENSI%20Disposable%20Shoe%20Cover%20(Sarung%20Sepatu)/P102036921-1.jpg)

/31P105444109-2.jpg)
/hvP102600643-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sepatu%20Safety/Aksesoris%20Sepatu%20Safety/Pelindung%20Sepatu/SOLID%20Disposable%20Shoe%20Cover%20(Sarung%20Sepatu)/ibP106236659-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)