ACL STATICIDE Pengkilap dan Pelapis Lantai

Sebelum PPN:
Rp3.299.900
Spesifikasi
UNSPSC47131802
Cleaner FormLiquid
Container Size (gal)1
Finish TypeHigh Gloss
Flash Point Temperature (°F)212
For Floor TypeCeramic; Linoleum; Vinyl
Maximum Application Temperature (°F)90
Maximum Coverage Area (ft²)2000
Maximum Drying Time (hour)2
Minimum Application Temperature (°F)50
Minimum Coverage Area (ft²)1500
Minimum Drying Time (hour)1
PackagingJug
PropertiesLow Foam; Biodegradable; Nonflammable
Ready to Use/ConcentratedReady to Use
Recommended DilutionReady to Use
StandardsESDA 20.20
VOC Content4%

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Finishes protect and restore floors with a scuff-resistant coating. These finishes are applied over sealed floor surfaces and are designed for use with high-speed buffing and burnishing machines.
Feature
Floor Finish Cleaner Form Liquid Container Size 1 gal Container Type Jug Finish Type High Gloss For Floor Type Ceramic Linoleum Vinyl Maximum Drying Time 2 hr Minimum Drying Time 1 hr Properties Biodegradable Low Foam Nonflammable Ready to Use Standards ESDA 20.20 VOC Content 4 Percent Flash Point 212 Degrees F Maintenance Frequency Low Maximum Application Temperature 90 Degrees F Maximum Coverage Area 2 000 sq ft Minimum Application Temperature 50 Degrees F

Ulasan Produk

Tidak ada ulasan