Beli anti static di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Custom Anti-Static Wrist Strap
    Mulai

    Rp159.900

    Custom Anti-Static Wrist Strap
    Deskripsi:
    -A wrist strap equipped with velcro. .-With banana plug, alligator clip-1MΩ Resistance Built-In Ground Cord
  2. monotaro.id Sepatu Safety Antistatik Slip Papua PU (Sepatu Proyek)
    Mulai

    Rp399.900

    monotaro.id Sepatu Safety Antistatik Slip Papua PU (Sepatu Proyek)
    atribut:
    • Color: White
    • Upper: Synthetic Leather
    • Outsole: Single Density PU
    • Slip Sole: Anti Static
    • Logo Tag: Direct TPR Injection
    • Model : Low Cut Slip-On Shoes
    • SNI License: Yes
    • SNI Number: SNI Number: JPA 009 016.5
    • Series: Papua
    • Toe Cap: Steel
  3. Vilene Anti-Static Wiping Goods
    Mulai

    Rp4.999.900

    Vilene Anti-Static Wiping Goods
    Deskripsi:
    -Remove static electricity with corona discharge.-There is hole processing on top of the tape that allows you to hold by applying adhesive and bolt. -Set to the left and right of the production line, and hang like a shop curtain.
    atribut:
    • Color: Black
    • Base Material: Micro-fiber non-woven fabric
    • Length (m): 5
    • Thickness (mm): 0.5
    • Width (mm): 35
  4. Japan Vilene Anti-Static Wiper
    Mulai

    Rp189.900

    Japan Vilene Anti-Static Wiper
    Deskripsi:
    Specification : Volume resistance: 5.0 to 10 -1ohmcm, thickness: 0.5mm, Electronic conjugation system conductive polymer - non-woven fabric material: polyester/nylon (Microfiber)
  5. Non Brand Baju Celana Topi Antistatic
    Mulai

    Rp339.900

    Non Brand Baju Celana Topi Antistatic
    Deskripsi:
    Baju Antistatic merupakan pakaian yang dirancang khusus untuk perusahaan Elektronik, Outomotive, Farmasi , dsb. Pakaian atau Baju Antistatik dibuat khusus untuk mengurangi aliran listrik yang ada pada tubuh manusia , sehingga bisa menekan angka kerusakan pada produk-produk yang dihasilkan ( komponen elektronik , dsb ) sangat aman dipakai, safety First .Kami juga menyediakan pakaian Antistatic dengan beberapa type dan jenis yang dapat disesuaikan dengan tempat kerja , adapun beberapa type tersebut adalah :1. Coverall / Jumpsuit2. Smock / JasLab3. Seragam Kerja / Setelan Baju + Celana +TopiAdapun beberapa kelebihan dari product kami :1. BAHAN TEBAL2. JAHITAN RAPI3. MODEL BISA CUSTOM4. HARGA BERSAING ( MURAH )5. Pengerjaan Cepat
  6. AS Anti-Static Mat
    Mulai

    Rp5.999.900

    AS Anti-Static Mat
    atribut:
    • Thickness (mm): 2
    • Width (mm): 600
    • Length (m): 10
    • Surface resistance value (table): 10 [[8-9th power]] Ω
    • Surface resistance (back): 10 [[4-5]] Ω
    • Color: gray
  7. Nabakem Plaguard (Anti Static Agent)
    Mulai

    Rp229.900

    Nabakem Plaguard (Anti Static Agent)
    atribut:
    • Volume (ml): 420
  8. AS ONE Anti-Static Hood And Dustpan Set
    Mulai

    Rp5.799.900

    AS ONE Anti-Static Hood And Dustpan Set
    atribut:
    • Material: ABS
    • Total Length (mm): 930
    • Surface Resistance Value (ohm): < 10 ^ 6
  9. Teramoto Anti-Static Mat
    Mulai

    Rp2.599.900

    Teramoto Anti-Static Mat
    atribut:
    • Color: Silver Gray
    • Thickness: 8mm
    • Leakage Resistivity: 4.5x106Ω
    • Rear Surface Materials: Special Polyvinyl Chloride
    • Surface Materials: Nylon 100% (B.C.F nylon, etc.)
    • Surface Resistivity: 3x108Ω
  10. SUNHAYATO Static Electricity Locator
    Mulai

    Rp6.699.900

    SUNHAYATO Static Electricity Locator
    Deskripsi:
    -Static electricity can be detected without contact.-A large display making the numbers more readable.-With backlight. -Static electricity control at manufacturing and inspection line.-Checking of charged coating.
    atribut:
    • Measuring Range: 0 to ±19.9 (kV)
    • Measurement distance: 50mm
    • Measurement Precision: ±7%±0.1kV
    • Display: -19.9 to +19.9
    • Power Supply: AA alkaline dry battery (DC4 to 8V)x4 (test batteries included)
    • Width x Depth x Height: 71.0x19.4x141.3mm
  11. ERSES Sepatu Safety Antistatik ESD Full (Sepatu Proyek)
    Mulai

    Rp129.900

    ERSES Sepatu Safety Antistatik ESD Full (Sepatu Proyek)
    atribut:
    • Color: White
    • Material: Upper : Leather, Sole : PVC
    • Durability: 800-100 times or washing
  12. Non Brand Lab, ESD, and Cleanroom Stool
    Mulai

    Rp6.499.900

    Non Brand Lab, ESD, and Cleanroom Stool
    atribut:
    • UNSPSC: 56112106
    • Assembled: No
    • Base: Cast Aluminium
    • Color: Black
    • Material: Polyurethane
    • Seat Depth (inch): 14
    • Seat Width (inch): 17
    • Standards: ANSI/BIFMA
    • Weight Capacity (lbs): 300
  13. AS ONE Green River
    Mulai

    Rp2.199.900

    AS ONE Green River
    Deskripsi:
    Since it is a laminated type, you can obtain the next new adhesive surface simply by peeling off the dirty sheet. The adhesive strength does not change until the end, and the sterilization effect continues. Ultra-thin special adhesive sheet is used and the frame is also thin, so the difference in floor surface is small and there is almost no vibration when the truck passes.
    atribut:
    • Material: A / B / C / LDPE (Low Density Polyethylene), Rubber Mat / Frame / PVC (Vinyl Chloride Resin), Base Sheet / PE (Polyethylene)
    • Set Content: 30 sheets
  14. Non Brand Jas Lab Antistatic
    Mulai

    Rp139.900

    Non Brand Jas Lab Antistatic
    Deskripsi:
    Baju Antistatic/Baju Clean Room/esd smock/Jas lab Antistatic murahBaju Antistatic merupakan pakaian yang dirancang khusus untuk perusahaan Elektronik, Outomotive, Farmasi , dsb. Pakain atau Baju Antistatik dibuat khusus untuk mengurangi aliran listrik yang ada pada tubuh manusia , sehingga bisa menekan angka kerusakan pada produk-produk yang dihasilkan ( komponen elektronik , dsb ) sangat aman dipakai, safety First .Kami juga menyediakan pakaian Antistatic dengan beberapa type dan jenis yang dapat disesuaikan dengan tempat kerja , adapun beberapa type tersebut adalah :1. Coverall / Jumpsuit2. Smock / JasLab3. Seragam Kerja / Setelan Baju + CelanaAdapun beberapa kelebihan dari product kami :1. BAHAN TEBAL2. JAHITAN RAPI3. MODEL BISA CUSTOM4. HARGA BERSAING ( MURAH )
  15. monotaro Anti-Static Wristband
    Mulai

    Rp189.900

    monotaro Anti-Static Wristband
    Deskripsi:
    Since it does not require a ground, it is easy to remove and is convenient when standing or moving. Since there are many cross-shaped discharge holes, the discharge efficiency is high, and the flat discharge lid is effective in preventing electric shock. Comes with a great spare band. (Principle) The static electricity of the human body is stored in the discharge lid via the conductive band, and further discharged to the conductive particles in the air from the cross-shaped discharge hole using the corona discharge principle. The band is made of elastic material and is easy to wear, and the length can be adjusted. By request, the band length is about 2 cm longer than the conventional product, making it easier for men to fit.
    atribut:
    • Cord: None
    • Band size (width x length) (cm): 2 x approx. 19 (around one circle and stretchable)
    • Resistance (ohm): 100 ± 10% (Without discharge lid)
  16. Non Brand Standing Pouch Zip 90mic
    Mulai

    Rp84.900

    Non Brand Standing Pouch Zip 90mic
    atribut:
    • Thickness (micron): 90
  17. STAC Anti-Static Brush Gold Type Fiber (Copper Tape)
    Mulai

    Rp1.999.900

    STAC Anti-Static Brush Gold Type Fiber (Copper Tape)
    atribut:
    • Total Length (mm): 1040
    • Bristle Length (mm): 35
    • Brush Length (mm): 1000
    • Finish Material: Copper embossed tape, Hairs: Organic conductive gold fiber
    • Surface Resistivity (ohm/sq): 10[[UE2]]
    • Wire Diameter (mm): 0.07
  18. Shishido Static Electricity Anti-Static Blower
    Mulai

    Rp10.999.900

    Shishido Static Electricity Anti-Static Blower
    atribut:
    • Size (mm): 150x62x182
    • Ion Balance (V): < ± 20
    • Ozone Concentration (ppm): 0.007
    • Input Power Supply DC (V): 24
    • Capacity (VA): 15
    • Output Voltage DC (kV): ± 7.5
    • Air Volume (m³/minute): 1.7 to 3.6
    • Noise (dB): 62
Daftar Harga anti static Terbaru March 2026
Custom Anti-Static Wrist StrapRp159.900
monotaro.id Sepatu Safety Antistatik Slip Papua PU (Sepatu Proyek)Rp399.900
Vilene Anti-Static Wiping GoodsRp4.999.900
Japan Vilene Anti-Static WiperRp189.900
Non Brand Baju Celana Topi AntistaticRp339.900
AS Anti-Static MatRp5.999.900
Nabakem Plaguard (Anti Static Agent)Rp229.900
AS ONE Anti-Static Hood And Dustpan SetRp5.799.900
Teramoto Anti-Static MatRp2.599.900
SUNHAYATO Static Electricity LocatorRp6.699.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)