monotaro Anti-Static Wristband

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp199.900
Spesifikasi
CordNone
Band size (width x length) (cm)2 x approx. 19 (around one circle and stretchable)
Resistance (ohm)100 ± 10% (Without discharge lid)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Since it does not require a ground, it is easy to remove and is convenient when standing or moving. Since there are many cross-shaped discharge holes, the discharge efficiency is high, and the flat discharge lid is effective in preventing electric shock. Comes with a great spare band. (Principle) The static electricity of the human body is stored in the discharge lid via the conductive band, and further discharged to the conductive particles in the air from the cross-shaped discharge hole using the corona discharge principle. The band is made of elastic material and is easy to wear, and the length can be adjusted. By request, the band length is about 2 cm longer than the conventional product, making it easier for men to fit.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait