Beli anti radiasi di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Lenovo Monitor 24inch
    BARU
    Mulai

    Rp1.699.900

    Lenovo Monitor 24inch
    atribut:
    • Display Size (inch): 23.8
  2. AOC Monitor
    Mulai

    Rp1.499.900

  3. Dell Monitor
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.599.900

    Dell Monitor
    Deskripsi:
    To meet the heavy demands of contracting work, use the workhorse 2-motor TYPHOON 463. It is mounted on an ergonomically designed chassis with sturdy and well positioned handles, rotating front castors and large rear wheels for easy transportation, even over kerbs and steps, while its discharge hose provides effortless, no-spill emptying of tanks.Accessories:- Flexible Hosepipe 1pc- Suction Pipe 1set- Wet Floor Tools 1pc- Dry Floor Tools 1pc- Ground Nozzle 2pcs- Sunni Filter 1pc- Filter Bag 1pc
    atribut:
    • Color Support: 16.7 million colors
    • Resolution: Full HD (1080p) 1920 x 1080 at 60 Hz
    • Aspect Ratio: 16:09
    • Contrast Ratio: 1000:1
    • Horizontal/Vertical Viewing Angle: 178
    • Diagonal Size (inch): 27
    • Brightness (cd/m²): 300
    • Built-in Devices: USB 3.2 Gen 1 hub
    • Dimensions (inch): 24x7.5x21
    • Display Type: LED-backlit LCD monitor / TFT active matrix
    • Panel Type: IPS
    • Screen Coating: Anti-glare
  4. Dell Slim Entertainment Monitor 24inch
    Mulai

    Rp2.899.900

    Dell Slim Entertainment Monitor 24inch
    atribut:
    • Display Size (inch): 23.8
    • Preset Display Area (cm): 52.70x29.64
    • Display Type: LED Edelight system
    • Aspect Ratio: 16:9
    • Resolution (native): Full HD (1920x1080) at 60Hz
    • Pixel Pitch (mm): 0.2745x0.2745
    • Brightness (cd/m²): 250
    • Color Depth: 16.7 millions
    • Contrast Ratio: 1000:1
    • Dimensions (mm): 412.8x537.8x152.8
    • Display Input Type: 2x HDMI 1.4 (HDCP)
    • Interface: Audio Line Out
    • Panel Type: IPS, Anti-glare with 3H Hardness
    • Response Time (ms): 4, grey to grey in extreme mode
    • VESA Mount Compatible (mm): 100x100
  5. Philips Monitor
    Mulai

    Rp1.799.900

    Philips Monitor
    atribut:
    • Backlight type: W-LED system
    • Temperature Range (°C): (operation) 0 to 40, (storage) -20 to 60
    • sRGB: Yes
  6. Dell Slim Entertainment Monitor 27inch
    Mulai

    Rp3.699.900

    Dell Slim Entertainment Monitor 27inch
    atribut:
    • Display Size (inch): 27
    • Aspect Ratio: 16:9
    • Contrast Ratio: 1000:1, typical
  7. ViewSonic Professional Monitor
    Mulai

    Rp4.499.900

    ViewSonic Professional Monitor
    Deskripsi:
    The ViewSonic VP2458 is a professional-grade 24inch (23.8inch viewable) Full HD monitor designed for enterprise professionals. The monitor's SuperClear IPS panel technology offers 100% sRGB colour coverage and Delta E
    atribut:
    • Refresh Rate (Hz): 60
    • Light Source: LED
  8. ViewSonic IPS Monitor
    Mulai

    Rp2.299.900

    ViewSonic IPS Monitor
    Deskripsi:
    The ViewSonic VA2432-h is a 24inch Full HD IPS monitor with HDMI and VGA input for business or home usage. With SuperClear IPS technology and Full HD resolution, images are clear and detailed from a wide range of viewing angles. The VA2432-h's three-sided frameless bezel design delivers a seamless viewing experience. This monitor provides six ViewMode presets that deliver optimized screen performance in different applications. Eye-Care technology and energy-saving Eco mode help to eliminate eye strain from extended viewing periods. With VESA-compatible mount support, this monitor is easy to setup in any environment.
    atribut:
    • Resolution: 1920x1080
    • Refresh Rate (Hz): 75
    • Light Source: LED
  9. Lenovo Monitor
    Mulai

    Rp2.299.900

    Lenovo Monitor
    atribut:
    • Screen Size (inch): 23.8
    • Display Resolution (mm): 1920x1080
    • Refresh Rate (Hz): 75
    • Viewing Angle: 178 / 178 degrees
  10. Lenovo Monitor 27inch
    Mulai

    Rp2.999.900

    Lenovo Monitor 27inch
    atribut:
    • Display Size (inch): 27
    • Aspect Ratio: 16:9
    • Anti-glare: Yes
    • Panel: In-Plane Switching
    • View Angle (H / V): 178 / 178
  11. SOS Karbol Wangi
    Rating:
    100% of 100
    (7)
    Mulai

    Rp13.900

    SOS Karbol Wangi
    Deskripsi:
    Karbol wangi SOS selain membersihkan dan mengharumkan juga efektif membunuh kuman.
    atribut:
    • Packaging: Pouch
    • Cleaner Form: Liquid
  12. LG Monitor TV LED 24inch
    Mulai

    Rp1.999.900

    LG Monitor TV LED 24inch
    atribut:
    • Resolution: 1366x768
    • Screen Size (inch): 23.6
    • Color Depth (Number of Colors): 16.7M
    • Panel Type: Wide Viewing Angle
    • Aspect Ratio: 16:9
    • Contrast Ratio With DFC: Mega
    • Power Consumption (W): 28
  13. LG LED Monitor
    Mulai

    Rp1.799.900

    LG LED Monitor
    atribut:
    • Screen Size (inch): 19.5
    • Panel Type: TN
    • Refresh Rate (Hz): 75
    • Resolution (Pixel): 1366 x 768
    • Aspect Ratio: 16:9
    • Brightness (cd/m²): 200
    • Color: Black
    • Color Range: NTSC 72% (CIE1931)
    • HDMI Input: 1
    • Headphone Out: 3-pole (Sound Only)
    • Power Consumption (W): 13 (Typical), 15 (Max), 0.3 (Sleep)
    • Response Time (ms): 2 (GtG at Faster)
    • VESA Mount: 75x75
  14. Lenovo Monitor 18.5inch
    Mulai

    Rp1.599.900

    Lenovo Monitor 18.5inch
    atribut:
    • Display Size (inch): 18.5
    • View Area (mm): 409.8x230.4
    • Aspect Ratio: 16:9
    • Resolution: 1366x768
    • Refresh Rate (Hz): 60
    • Anti-glare: Yes
    • Brightness (nits): 200
    • Color Gamut: 72% NTSC
    • Color Support: 16.7 Million
    • Contrast Ratio: 600:1
    • Dimensions (HxWxD) (mm): 344.66x448,4x179.88 (With Stand)
    • Dot Per Inch: 85
    • Maximum Power Consumption (W): 12
    • Panel: Twisted Nematic
    • Pixel Per Inch: 85
    • Pixel Pitch (mm): 0.30x0.30
    • Power Adapter: Integrated
    • Power Consumption Typical (W): 9
    • Response Time (ms): 5 (Extreme mode) / 5 (Typical mode) / 5 (Off mode)
    • Side Bezel Width (mm): 18.52
    • Video Connector: 1x HDMI 1.4, 1x VGA
    • View Angle (H / V): 90 / 65
Daftar Harga anti radiasi Terbaru March 2026
Lenovo Monitor 24inchRp1.699.900
AOC MonitorRp1.499.900
Dell MonitorRp3.599.900
Dell Slim Entertainment Monitor 24inchRp2.899.900
Philips MonitorRp1.799.900
Dell Slim Entertainment Monitor 27inchRp3.699.900
ViewSonic Professional MonitorRp4.499.900
ViewSonic IPS MonitorRp2.299.900
Lenovo MonitorRp2.299.900
Lenovo Monitor 27inchRp2.999.900

Data diperbarui pada 10/03/2026 (Harga belum termasuk PPN)