Beli angle die grinder di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KOBE RED LINE Angle Die GrinderDeskripsi:B3144 Short body length allowing access into hard to reach areas. Planetary gears for longer life and smoother running. Low profile teasing throttle for precise speed control. Rotating air inlet to prevent the air hose tangling. Collet size: 1/4 Inch (6mm), 1/8 Inch (3mm). Free speed: 20,000rpm. Air pressure: 6.2bar (90psi). Air consumption: 4cfm* (113ltr/min). Air inlet thread: 1/4 Inch NPT. Minimum air hose size (ID): 10mm (3/8 Inch). Sound pressure level: 90dBA. Sound power level: 97dBA. Vibration level: 1.24m/s2. Overall length: 165mm. Vibration: 1.24m/s *Based on a 15 second cycle per minute average use.atribut:
- Material: Aluminium with Grip
- Tool Application: Buffing Deburring Grinding Polishing
- Collet Size: 6mm
- Maximum No Load Speed: 20,000rpm
- Overall Width: 40mm
- Grinder Orientation: Angled
- Throttle Features: Teasing Throttle
- Part Number: KBE2704080K
- monotaro Air Grinder For Heavy GrindingDeskripsi:It is a straight grinder for heavy grinding. Air supply is a roll type, so it is suitable for long-time work.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Overall Length (mm): 173
- Working Pressure (MPa): 0.62
- Air Outlet: PT1/4
- Collet Size (mm): 6
- Use Hose Diameter (mm): 6.5
- Air Consumption (L/minute): 108
- Revolution Per Minute (rpm): 24000
- Non Brand Lab, ESD, and Cleanroom Stoolatribut:
- UNSPSC: 56112106
- Assembled: No
- Base: Cast Aluminium
- Color: Black
- Material: Polyurethane
- Seat Depth (inch): 14
- Seat Width (inch): 17
- Standards: ANSI/BIFMA
- Weight Capacity (lbs): 300
- Makita Angle Grinder (Mesin Gerinda Tangan)Deskripsi:Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
- MILWAUKEE Angle Grinder (Mesin Gerinda Tangan)Deskripsi:The standard head on these angle grinders is sized for material removal and cutting on surfaces without tight angles and corners. Their barrel grip positions the user's hand close just behind the grinder head to maintain control for detailed work and during one-handed use.
- Makita Mesin Potong Kayu MejaDeskripsi:Produk Mesin Potong Kayu Meja dari Makita ini memiliki kecepatan 3.4-3.8RPM, cocok untuk industri manufaktur, tukang kayu dan juga pemakaian sehari-hari
- BOSCH Table Sawatribut:
- Saw Blade Hole Diameter (mm): 30
- K3L License: Yes
- Saw Blade Diameter (mm): 254
- SPEEDAIRE Air-Powered Die GrinderDeskripsi:Right-angle die grinders set their grinding head 90° to the tool body for working in corners, between surfaces, and in other tight spaces. They're commonly used to grind and clean hubs, notches, and recesses.atribut:
- UNSPSC: 27131511
- Air Inlet Type: NPT
- Air Pressure (psi): 90
- Minimum Hose Size (inch): 3/8
- Power Source: Air Powered
- KOBE RED LINE Die Grinder With Safety ThrottleDeskripsi:GD2206L 1/2hp motor delivers 23.000 precisely controllable rpm in the palm of your hand making it ideally suitable for polishing, buffing and grinding. The robust and durable single piece aluminium body houses the 1/2HP motor and precision balanced bearings provide reliability in the most demanding of industrial/automotive applications. The trigger has a safety catch to prevent accidental starts. Collet size: 6mm. Air inlet thread: 1/4inch NPT. Minimum air hose size (ID): 10mm (3/8inch). Air pressure: 90psi. Air consumption: 4cfm*. Sound pressure level: 93dBA. Sound power level: 103dBA. Vibration level: 5.4m/s2. Overall length: 170mm. *Based on a 15 second cycle per minute average use.atribut:
- Air consumption: 4CFM
- Exhaust Location: Rear
- For use with: Carbide Burrs Flap Wheel Mounted Points & Wheels Quick Change Discs Sanding Bands
- Horsepower: 0.50hp
- Tool Application: Buffing, Grinding and Polishing
- Overall Height: 64mm
- Workplace Application: Industrial
- Part Number: KBE2702024K
- TEKIRO Heavy Duty Air Die GrinderDeskripsi:Air Die Grinder, adalah salah satu perkakas tangan yang tergolong kedalam air tools atau perkakas angin yang berfungsi untuk membuka/mengencangkan mur dan baut dengan bantuan dari angin kompresor dengan panjang 159 mm, diameter 18 mm, dengan ukuran 1/4 inchiDimensi Produk : 159mmx92mmx18mmFungsi : Air Die Grinder, adalah salah satu perkakas tangan yang tergolong kedalam air tools atau perkakas angin yang berfungsi untuk membuka/mengencangkan mur dan baut dengan bantuan dari angin kompresor.Material : Aluminiumatribut:
- Average Air Consumption (CFM): 4
- Length (inch): 6
- Free Speed (rpm): 25000
- Air inlet (inch): 1/4
- Material: Aluminium
- Collet Size (inch): 1/4
- Dimension 1 (mm): 169
- Dimension 2 (mm): 28
- Dimension 3 (mm): 37
- Dimension 4 (mm): 119
- Dimension 5 (mm): 32
- Dimension 6 (mm): 24
- Maximum Air Pressure (psi): 90
- Overall Length (inch): 5-1/4
- Recommended Hose Size (inch): 3/8
- DRI Webbing Sling Double Ply for Load 1Ton (Tali Angkat / Sling Sabuk)Deskripsi:Webbing sling umumnya terbuat dari bahan dasar 100% Materials webbing polyester berkekuatan tinggi yang diproduksi berdasarkan standard Eu-ropean Normalization (EN). Selain polyester, Materials dasar webbing juga dapat dibuat dari Nylon. Pembuatan webbing sling dilakukan secara spesifik sesuai kebutuhan berdasarkan penggunaan serta Batas Beban Angkat (Working Load Limit/WLL). Webbing sling dapat pula diproduksi bersamaan dengan aksesoris angkat lainnya yang seperti Masterlink, Shackles, Hooks dan lain-lain.atribut:
- Color: Purple
- Material: Polyester
- Safety Factor: 7:1
- Width (mm): 30
- Working Load Limit (t): 1
- Snap-on Foldable Hex Key SAE Type (Kunci L)atribut:
- Set, pc. 2, Size (inch): 1/16
- Set, pc. 5, Dimension A, Length (mm): 2.3
- Set, pc. 7, Size (inch): 9/64
- Set, pc. 1, Dimension A, Length (mm): 1.8
- Set, pc. 3, Size (inch): 5/64
- Set, pc. 6, Size (inch): 1/8
- Country of Origin: USA
- Finish: Industrial Finish
- Set, pc. 1, Size (inch): 0.05
- Set, pc. 2, Dimension A, Length (mm): 1.9
- Set, pc. 3, Dimension A, Length (mm): 2.0
- Set, pc. 4, Dimension A, Length (mm): 2.1
- Set, pc. 4, Size (inch): 3/32
- Set, pc. 5, Size (inch): 7/64
- Set, pc. 6, Dimension A, Length (mm): 2.4
- Set, pc. 7, Dimension A, Length (mm): 2.6
- Set, pc. 8, Dimension A, Length (mm): 2.7
- Set, pc. 8, Size (inch): 5/32
- Set, pc. 9, Dimension A, Length (mm): 2.9
- Set, pc. 9, Size (inch): 3/16
- FUJI INDUSTRIAL TECHNIQUE Small Angle GrinderDeskripsi:A small angle grinder for offset grindstones and shafted wheels.atribut:
- Working Air Pressure Range (MPa): 0.63
- Fivalco Wafer Butterfly Valve (Katup Kupu-Kupu)atribut:
- Body Design: Wafer
- Body Material: Ductile Iron
- Connection: JIS B2239 10K / 16K
- Optional Accessories: Chain Wheel, Limit Switch
- Seat Material: EPDM
- Seat Test Pressure (x1.1) (bar): 17.6
- Shell Test Pressure (x1.5) (bar): 24
- Suitable Media: Water
- Working Pressure (Bar): 16
- Working Temperature (°C): -20 to 110
- TRUSCO One Level Aluminum Alloy Work Bench (Tangga Pijakan / Tangga Platform)Deskripsi:For work in factory or warehouse.atribut:
- Foot Bar Width (mm): 200
- Maximum Working Load (kg): 150
- Number of Steps: 1
- Overall Height (cm): 30
- Specifications: Assembly Type
- Top Plate Height H (mm): 300
- KOBE RED LINE Gda2206L Angle Die GrinderDeskripsi:GDA2206L Safety lever throttle, reverse exhaust, ideal for polishing, grinding and buffing, suitable for use in confined areas. Free speed: 22,000rpm. Collet size: 6mm. Air inlet thread: 1/4 Inch NPT. Minimum air hose size: 10mm (3/8 Inch). Air pressure: 90psi/6.2bar. Air consumption: 4cfm*. Sound pressure level: 85dBA. Sound power level: 99dBA. Vibration level: 7.0m/s2. Overall length: 160mm. *Based on a 15 second cycle per minute average use.atribut:
- Air consumption: 4CFM
- Exhaust Location: Rear
- For use with: Carbide Burrs Flap Wheel Mounted Points & Wheels Quick Change Discs Sanding Bands Surface Conditioning Disc
- Horsepower: 0.30hp
- Tool Application: Buffing Deburring Grinding Polishing Sanding
- Overall Height: 76mm
- Workplace Application: Industrial Welding & Fabrication
- Part Number: KBE2702020H
Daftar Harga angle die grinder Terbaru October 2026
| KOBE RED LINE Angle Die Grinder | Rp2.299.900 |
| monotaro Air Grinder For Heavy Grinding | Rp2.799.900 |
| GETRA Mesin Press Gelas Plastik | Rp849.900 |
| Non Brand Lab, ESD, and Cleanroom Stool | Rp6.899.900 |
| Egamaster Pneumatic Angle Long Drill | Rp29.999.900 |
| Toptul Hex Bit Impact Sockets | Rp73.900 |
| Makita Angle Grinder (Mesin Gerinda Tangan) | Rp449.000 |
| MILWAUKEE Angle Grinder (Mesin Gerinda Tangan) | Rp1.699.900 |
| TOHNICHI Kunci Torsi | Rp2.199.900 |
| Makita Mesin Potong Kayu Meja | Rp13.999.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

























































































































































/P101578446-1.jpg)
/9vP107274355-1.jpg)






/4mP104963166-3.jpg)
/ocP103254876-1.jpg)

/49P113372153-1.jpg)
/P101001331-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)