Beli analyzer ac di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. OLYMPUS Handheld Fluorescent X-Ray Analyzer Olympus
    Mulai

    Rp1.299.999.900

    OLYMPUS Handheld Fluorescent X-Ray Analyzer Olympus
    atribut:
    • Size (mm): 83x289x242
    • Data Storage: Internal 4GB memory (Enhanced microSD card slot)
    • Display: 800 x 480 (WVGA) LCD screen
    • Measuring Objects: solids, liquids, and powders
    • Measurable Element: Mg, Al, Si, P, S, Ti, V, Cr, Mn, Fe, Co, Ni, Cu, Zn, Zr, Nb, Mo, Pd, Ag, Cd, Sn, Sb, Hf, Ta, W, Re, Pb, Bi, 28 Type
    • Number Of Steel Grade: Approximately 500 Type (Aluminium, stainless steel, nickel, copper, etc.)
    • Dust Control Waterproofing Performance: IP 65 compliant
    • Package Size (mm): 550x370x480
    • Power Supply: 14.4 V lithium-ion battery (test attachment) or AC adapter (AC100 to 240 V 50/60Hz)
    • USB Port: A type (x2)/B type port for USB 2.0 (x1)
  2. Mitech Portable Spectrometer
    Mulai

    Rp819.999.900

    Mitech Portable Spectrometer
    Deskripsi:
    MITECH MAS800 Portable spectrometer, also called alloy analyzer. It adopts the principle of energy and wavelength differences in X-ray generated by metal atoms when energy level flips, so as to analysis element type and content in alloy material. Small size and light weight makes it convenient to work on site. It is easy to operate without tricky skills. A variety of elemental content can be measured at once in solid/powder/liquid sample detection. It is also designed with low consumption, high speed analysis and high accuracy; widely used in the field of analysis of elements such as boiler containers, petrochemical refining, iron and steel smelting, nonferrous metals, aerospace, weapons manufacturing and other elements that need to analyze Na or above to U. MAS 800 is a necessary professional precision instrument to improve the production efficiency and pass rate as well as cost savings.
    atribut:
    • Power Systems: Intelligent battery management through MSBUS bus, real-time monitoring of the residual capacity
    • Safety: Built-in Double Beam TM technology automatically senses the presence of samples in front, improving
    • Data Processing: Built-in 32G memory, USB, Bluetooth, WIFI, the device can be connected to the Internet, remote control
    • Excitation Source (KV): 50
    • Applicable materials: For the detection of iron-based alloy series (Stainless steel, chrome / molybdenum alloy steel, low a)
    • Dimensions (mm): 254x79x280
    • Display: Industrial resistive touch screen with screen size of 4.3inch. Proprietary operating system software an
  3. AS ONE XRF Sample Cup Open
    Mulai

    Rp6.399.900

    AS ONE XRF Sample Cup Open
    atribut:
    • Size (mm): 31.0x23.1
    • Compatible Diameter (mm): 32
    • Material: HDPE
    • Package Size (mm): 420x330x30
  4. Thermo Fisher Handheld XRF Analyzer
    Mulai

    Rp1.299.999.900

    Thermo Fisher Handheld XRF Analyzer
    atribut:
    • Analysis Mode: Logam, Logam Mulia, Pelapisan, Pertambangan, Tanah, Paduan Elektronik, Plastik, Timbal Industri dalam Cat, Timbal dalam Produk Cat
    • Data Storage: Internal > 10000 reading with spectra
    • Data transfer: USB, Bluetooth & RS-232
    • Detector Type: Silicon Drift Detector (SDD)
    • Dimensions (mm): 256 x 275 x 100
    • Display Type: Layar sentuh berwarna
    • Elemental Analysis Range: Mg-U
    • Libraries: Default alloy libraries berdasarkan standard SAE, AISI, ASTM & AA Libraries dapat diubah & ditambah baru
    • Memory (Mb): Memory : 64, Storage : 128
    • Power Consumption: Baterai lithium-ion 7,4V, atau catu daya 12V DC, 3A, 36W Fungsionalitas hot swap menjaga daya penganalisa selama penggantian baterai
    • Safety features: Password
    • Spot Size (mm): 8 collimator
    • Voltage (kV): 6 to 45
    • X-ray Type: Ag anode (6-45kV, 1-200uA, 2W max) Pengaturan arus secara dinamis untuk sensitivitas optimal
  5. Baofeng Handy Talky BF Series
    Rating:
    80% of 100
    (1)
    Mulai

    Rp309.900

  6. Mitutoyo Bore Gauge
    Mulai

    Rp4.699.900

  7. SMEcom Handy Talky (HT)
    Mulai

    Rp949.900

    SMEcom Handy Talky (HT)
    atribut:
    • Dimensions (mm): 120x55x35.5
  8. SMT Power Stabilizer Single Phase
    Rating:
    100% of 100
    (1)
    Mulai

    Rp499.900

  9. PURERAY INSTRUMENT Precious Metal Analyzer
    Mulai

    Rp349.999.900

    PURERAY INSTRUMENT Precious Metal Analyzer
    Deskripsi:
    -Analysis elements : K(No.19)~U(No.92)-Max up to 30 elements could be analyzed at the same time-Support connect scale solution to get the value of weight-Coating warning-Rhenium and tungsten detection warning-Supporting multi-point continuous test, high test efficiency-Software interface is simple and intuitive, supports a variety of customized reportsXRF-K5 XRF-K5 precious metal analyzer is an X-ray fluorescence spectrometer made by PURERAY Instrument and which can be widely used in jewelry recycling, jewelry factories, hallmarking center, banks and other industries. The instrument adopts a USA AMPTEK Si-PIN detector, an embedded computer with a 10-core CPU and a touchscreen monitor. It applies the 45° angle optical path and the Smart FP algorithm. The cost-effective spectrometer provide the fast and accurate analysis.
    atribut:
    • Input Frequency (Hz): 50
    • Noise (dB): <65
    • Rated Power (W): 150
  10. WEILER Crimped Wire End Brush
    Mulai

    Rp749.900

    WEILER Crimped Wire End Brush
    Deskripsi:
    Weiler 4" Narrow Face Crimped Wire Wheel Brush provides a flexible brushing action and consistent performance for demanding light duty cleaning and deburring applications. Featuring Weiler's solid ring construction, these radial brushes are available in heat-treated steel, type 302 stainless steel and brass wire for use in a wide variety of applications. 1/2"-3/8" arbor hole for use on bench/pedestal grinder, CNC/milling/automatic machines and straight grinders.
    atribut:
    • Maximum Speed (rpm): 12500
    • Trim Length (inch): 7/8
    • Material Application: Steel
    • Arbor Hole Size (inch): 1/2 - 3/8
    • Face Width (inch): 1/2
    • Fill Diameter (inch): 0.006
    • ANSI Standard: B165.1
    • Attachment Type: Snap-In
    • Diameter (inch): 4
    • Fill Material: Steel
    • Stem Diameter (mm): 3.2
    • Thickness at Face Plates (inch): 7/16
  11. CONVERPAK Lunch Box 4 Sekat
    Mulai

    Rp379.900

    CONVERPAK Lunch Box 4 Sekat
    Deskripsi:
    Keunggulan :- Food Save / Food Grade- Microwave Save (Tahan Microwave) maksimal 1 menit- Hot Food Friendly (Tahan Panas)- Leak Proof (Anti Bocor)- Bagian dalam sudah dilaminasi
    atribut:
    • Top Size (cm): 22x18
    • Bottom Size (cm): 19.5x16
    • Height (cm): 4.5 to 5
    • Tray: 4
    • Material: Food Grade
  12. Spectrolab Microwave Digestion Systems
    Mulai

    Rp659.999.900

    Spectrolab Microwave Digestion Systems
    Deskripsi:
    MWD-610 series is a is out latest series of smart microwave digesters designed for both high performance and safe operator protection. The digestors are perfect for ICP and XRF applications. They are easy to use and offer a very high level of operator safety.
    atribut:
    • Vessel Quantity: 8
    • Temperature Controlling Range (°C): 50~400
    • Temperature Accuracy (°C): ±0.1
    • Display Accuracy (°C): ±0.1
    • Pressure Controlling Range (MPa): 0~15
    • Microwave Tank (L): 316; stainless steel tank with corrosion-proof coating
    • Dimensions (LxWxH) (mm): 490x560x630
    • Air Exhaust: High power corrosion-proof air blower
    • Display: 7-inch Touch Screen
    • Display Accuracy (MPa): ±0.01
    • Microwave Leakage (mW/cm²): <5
    • Microwave Power (W): 0-1000 (Adjustable)
    • Power (V/A): AC 220±10%, 10, 50/60Hz
    • Pressure Accuracy (MPa): ±0.01
    • Pressure Monitoring System: Contactless Sensor Pressure monitoring; Each Vessels Pressure Controlled
    • Protection Vessel Exhaust: Peek Glass Fiber, High power blower
    • Rotation: One Direction 360° continuous rotating
    • Sample Vessel Radiation Safety: HQ TFM; Less than 5mW/cm2
    • Temperature Monitoring System: Contactless IR Sensor Temperature Monitoring; Each Vessel Temperature Controlled
    • Vessel Volume (mL): 100
  13. SATA Infrared Thermometer
    Mulai

    Rp339.900

    SATA Infrared Thermometer
    Deskripsi:
    Infrared Thermometer mengukur suhu permukaan tanpa kontak dengan sensor inframerah yang responsif. Cocok untuk HVAC, otomotif, dan pengawasan suhu industri.
    atribut:
    • Resolution (°C): 1% of reading or 1°C
    • Temperature Range (°C): -20 to 350
    • D:S Ratio: 12:1
    • Made In: China
  14. allsafe Olympus Safety Spectacles
    Mulai

    Rp44.900

    allsafe Olympus Safety Spectacles
    Deskripsi:
    - Full wraparound design for maximum field vision and peripheral protection. - Universal fit nose bridge. - Incredibly light, resilient & durable protective eyewear for all day wear. - Single lens spectacle available with various tint/ mirror finish. - Soft nose pad provides superior comfort. - Scratch-resistant, hard coated polycarbonate lens filters out more than 99.9% of harmful UV light.
    atribut:
    • Lens: Polycarbonate
    • Screw: Stainless Steel
    • Nose Piece: PVC
    • Temple: Polycarbonate
  15. Fischer Instruments Coating Thickness Handheld Gauge
    Mulai

    Rp139.999.900

    Fischer Instruments Coating Thickness Handheld Gauge
    Deskripsi:
    Robust and powerful hand-held instrument for coating thickness measurement on ferrous substrates according to the magnetic inductive (DIN EN ISO 2178) and on non-ferrous metals according to the eddy current method (DIN EN ISO 2360); (ASTMD7091) with exchangeable probes.Supports the FPR1 profile probe for determining the depth of surface profiles according to ASTM 4471.– Ergonomic aluminum housing– Shockproof, dustproof and waterproof (IP64)– One-handed operation via 4 keys for optimal work– Visual, haptic and acoustic signal for user-defined limit values of specific or allparameters– High contrast, color, rotating display for any viewing angle– Robust probe connector– USB interface for secure and fast data transfer– Additional USB slot in battery compartment for Bluetooth dongle for wireless data transfer– Rechargeable lithium battery with up to 24 hours of run time– Intuitive menu navigation allows easy handling even by untrained personnel– Graphic operating aids guide the user through each step of the process– Memory for 250,000 values in up to 2,500 batches– Support of digital probes and F-probes (with optional DMP-F-PROBE-ADAPTER)– 22 languages can be set– External charger not included (optionally available)Scope of delivery:– Compact carrying case– Quick Guide in English– Interface cable– Rechargeable battery– Bluetooth dongle– Carrying strap with panic lock
    atribut:
    • Set Content: DUALSOPE DMP40 (WITH BT), D-FN, DMP-Li-ion Battery RRC1130, Charger for Li-on Battery RRC1130
  16. SKC Instrument Personal Modular Impactor (PMI) Coarse
    Mulai

    Rp96.999.900

    SKC Instrument Personal Modular Impactor (PMI) Coarse
    atribut:
    • 50% Cut-point (µm): 10 or 2.5
    • Final Collection Filter (mm): 37
    • Analyses: Gravimetric and chemical
    • Size (inch): 2
    • Flow Rate (L/minute): 3 for all models
  17. OLYMPUS Stereomicroscope
    Mulai

    Rp51.999.900

    OLYMPUS Stereomicroscope
    atribut:
    • Size (mm): 194x253x368
    • Cylindrical Type: binocular/inclination 45°
    • Integrated Magnification (x): 6.7 to 45
    • Width Of Eye (mm): 52 to 76
    • Zoom Ratio: 6.7: 1
    • Operating Distance (mm): 110
    • Eyepiece: WHSZ 10 x
    • Objective Lens (x): 0.67 to 4.5
    • Package Size (mm): 370x550x500
Daftar Harga analyzer ac Terbaru March 2026
OLYMPUS Handheld Fluorescent X-Ray Analyzer OlympusRp1.299.999.900
Mitech Portable SpectrometerRp819.999.900
AS ONE XRF Sample Cup OpenRp6.399.900
Thermo Fisher Handheld XRF AnalyzerRp1.299.999.900
Baofeng Handy Talky BF SeriesRp309.900
Mitutoyo Bore GaugeRp4.699.900
SMEcom Handy Talky (HT)Rp949.900
Pangestu Kevlar Arm SleeveRp279.900
Mitutoyo Indikator PanggilanRp559.900
SMT Power Stabilizer Single PhaseRp499.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)

Halaman Terkait