Beli analog timer di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- ABB Analog Timer Switch (Timer Analog)Deskripsi:AD1CO-R-15m Analog Time switchAnalog time switch, daily proramming, 1 channel CO, 15 minutes switch, with reserveatribut:
- Connecting Capacity (mm²): Solid 4
- Accuracy: Operating accuracy: ± 1 second/day at 23°C, Switching accuracy: ± 5 minutes
- Battery Chemical Composition: Nickel-Metal Hydride
- Battery Type: Button Cell
- Battery Weight (kg): 0.004
- Maximum Load Capacity (A): Resistive load 16, Inductive Load 4
- Meter Type: Electromechanical
- Minimum Switching Time (minute): 15
- Number of Batteries: 1
- Number of Channels: 1
- Operational Voltage (V): Maximum (Incl. Tolerance) 195 AC, Maximum (Incl. Tolerance) -253 AC
- Options Provided: With running reserve
- Power Consumption (W): 0.5
- Power Loss (W): 0.5
- Power Supply (V): (-15%..+10%) 230 AC
- Fort Timer - PIN Plug Mounting (Pengatur Waktu Otomatis)Deskripsi:On delay
- Autonics Analog Timers AT8 SeriesDeskripsi:The AT8PSN/AT8PMN series power-off delay analog timers are ideal for circuit protection and system restart in case of power failures. Simple time configuration and status monitoring is possible with the analog dial. Time range can be set in seconds or minutes depending on the model type. Standard DIN W 48 x H 48 mm size provides convenient installation.
- DV Mini Time Relay (Relay Penunda Waktu)Deskripsi:Time Switch & Timer. High Quality Material.atribut:
- Function: Mini Time Relay
- Size (mm): 28x21
- Setting Time: 0.1m-10h
- Current Rate (A): 5
- Voltage Rate (VAC): 220
- Display: Analog
- Mounting: Socket PYF08A-E
- Program Setting: 4 Output Mode
- Time Program: 4 Time Range
- Fort Saklar Timer Analog (Pengatur Waktu Otomatis)atribut:
- Voltage (V): AC 220
- Hour: 24
- Frequency (Hz): 45-60
- Autonics Timeratribut:
- Operation Method: Time setting
- Time Operation: power on start
- Terminal: 8-pin plug
- Autonics Temperature Controllers Modular Type TMH SeriesDeskripsi:The TMH series modular multi-channel high performance temperature controllers are capable of controlling up to 2 or 4 channels of input/output simultaneously, with 50 ms high-speed sampling cycle, ±0.3% measurement accuracy, and simultaneous heating and cooling control function.The control channels can be expanded without additional wiring for power or communication. The control modules can be expanded up to 32 units and 128 channels. With each communication module, the units can be expanded up to 32 units (16 control modules & 16 option modules). Up to 16 communication modules can be connected to a master device for a total of 1,024 control channels. The modular design allows flexible expansion depending on user requirements, with various option modules available including analog input/output modules, digital input / alarm output modules, CT input modules, PLC ladder-less communication (RS422/485) and Ethernet communication modules. Parameter configuration and status monitoring is available with PCs using USB, RS422/RS485, or Ethernet communication connection.atribut:
- Display Method: None-parameter setting and monitoring available on external devices (PC, PLC, etc.)
- Power Supply (V): 24 DC
- Voltage Range Availability: 90-110% voltage range
- Power Consumption (W): Max. 5 (for Max. load)
- MASKO Timer Analog Switch Panel (Saklar Timer)atribut:
- Insulation Resistance (MΩ): ≥ 100
- Coil Voltage (V): 110, 230 (AC)
- Contact Resistance (miliΩ): ≤ 50
- Operating Temperature (°С): -40 - +55
- Range Timer (hour): 24
- Theben Analog Time Switch (Saklar Pewaktu)atribut:
- Capacity Loss Maximum (W): 1.3
- Drive: Quartz-controlled stepper motor
- Frequency (Hz): 50 to 60
- Housing And Insulation Material: High-Temperature Resistant, Self-Extinguishing Thermoplastic
- Incandescent/Halogen Lamp Load (W): 1100
- LED Lamp < 2W (W): 20
- LED Lamp > 8W (W): 180
- Number Of Switching Segments: 96
- Number of Channels: 1
- Operating Voltage (V AC): 110 to 230
- Power Consumption Standby Mode (W): 0.5
- Power Reserve at 110V (days): 3 Approx. 1.5
- Programmable Every (minute): 15
- Shortest Switching Times (minute): 15
- Switching Capacity At 250 V AC, Cos φ = 0.6 (A): 12
- Switching Capacity At 250 V AC, Cos φ = 1 (A): 16
- Switching Output: Potential-Free And Phase-Independent
- Type of Connection: DuoFix Spring Terminals
- Type of Contact: Changeover Contact
- Type of Protection: IP 20
- Autonics Digital Timers LE8N Series (Pengatur Waktu Otomatis)Deskripsi:The LE8N series LCD timers feature an 8-digit display with backlight (backlight models). The compact size allows easy installation in tight spaces and the built-in lithium battery allows the units to operate without external power supplies. Various time setting ranges are supported and no-voltage input, voltage input, and AC/DC universal voltage models are available.
- TONE Hex Key T Handle (Kunci L)Deskripsi:Loosening and tightening of a bolt with a hexagon bolt .atribut:
- Shape: T type (point-angle type)
- OMRON Solid State Timer H3cr-A (Pewaktu)Deskripsi:Multiple time ranges and operation modes. High-voltage and low-voltage AC/DC free power supply. DIN48x48mm full multi-timer. Ecological design with reduced current consumption. Sequence check is easy with 0-set instantaneous output. Obtained UL, CSA, NK, LR. Compliant with EN61812-1. CE mark compatible. * Do not use the inverter output as a power source. * Since there is an inrush current, care must be taken when opening and closing the power supply of the timer body with a non-contact output such as a sensor.
- OMRON Timer Relay H3CR-A Type (Pengatur Waktu Otomatis)Deskripsi:Time range, multi mode of operation mode. High pressure, low pressure Two types of AC / DC free power supply. Full multi timer with DIN 48 x 48 mm. Ecology design with reduced current consumption. 0 Setting Easy sequence check by instantaneous output. UL, CSA, NK, LR acquired. Conformed to EN 61812-1. CE mark correspondence.Withstand voltage:Between the charging metal part and the non-charging metal part: AC 2000 V 50/60 Hz 1 min Between the control output and the operation circuit : AC 2000 V 50/60 Hz 1 min Between the different pole contacts: AC 2000 V 50/60 Hz 1 min Between the noncontinuous contacts: AC 1000 V 50/60 Hz 1 minPower consumption:Relay ON / About 2 VA (1.6 W) Relay OFF / About 1.3 VA (1.1 W ) (AC 240V at 60Hz)Input- Short circuit impedance 1 kΩ or less - Short circuit residual voltage 1 V or less - Open circuit impedance 100 kΩ or moreControl output- AC 250 V / DC 30 5 A DC 125 V 0.15 A Resistive load (cos Φ = 1) Minimum applied load DC 5 V 10 mA (P level, reference value)Set time:(Sec, min, hrs) 0.3 - 3, (10 h) 3 - 30 (sec, min, hrs) Number of graduations: (time unit) 1.2: (sec) 0.05 - 1.2, (min, hrs) 0.12 - 12: (sec, min, hrs) 1.2 to 12, (10 h) 12 to 120 30: (sec, min, hrs) 3 to 30, (10 h) 30 to 300atribut:
- Ambient Operating Humidity (%): 35 to 85
- Impact Resistance Durability (m/s²): 1000
- Inputs: No-voltage
- Installation Type: Socket
- Operating Temperature (°C): -10 to +55
- Outer Dimensions (mm): 48x81.6x48
- Output Type: Relay
- Size: 1/16 DIN (48x48mm)
- Storage Temperature Range (°C): -25 to +65
- Terminal: Plug-in
- Time Range (s-hour): 0.05 to 300
- Type: Analog
- OMRON Solid State Timer (Pewaktu)Deskripsi:The number of models in stock has decreased significantly due to the use of two types of AC / DC free power supplies. Ecology design that suppresses current consumption for various applications with 8-operation mode multi (11-pin type) and 5-operation mode multi (8-pin type) 0 Setting Instant output makes sequence check easy. Socket (P3G-08) is attached to shorten the body to 75 mm below the neck (H3CR-A8E AC100-240V / DC100-125V). PNP input type is also available UL, CSA, NK, LR, CCC acquisition, EN61812-1 compliant, CE mark compliant
- DV Timer Socket (Stop Kontak Timer)Deskripsi:Time Switch & Timer. High Quality Material.atribut:
- IP Rating: IP20
- Autonics Analog Timers ATN SeriesDeskripsi:The ATN series multi-function analog timers feature 6 output operation modes and 12 time setting ranges for application in diverse timing control tasks. The timers also feature a wide time setting range between 0.05 seconds to 100 hours. Simple time configuration and operation is possible with the analog dial control. The ATN series is available in 8-pin or 11-pin plug models.
- OMRON Timer H3YN-4 AC100-120 (Pengatur Waktu Otomatis)atribut:
- Product Code: H3YN8017C
- Family Type: H3YN
- OMRON Solid State Timer (Pewaktu)atribut:
- Adjustable Time: 0.05s to 300h
Daftar Harga analog timer Terbaru October 2026
| ABB Analog Timer Switch (Timer Analog) | Rp519.900 |
| Fort Timer - PIN Plug Mounting (Pengatur Waktu Otomatis) | Rp149.900 |
| Autonics Analog Timers AT8 Series | Rp189.900 |
| DV Mini Time Relay (Relay Penunda Waktu) | Rp159.900 |
| Chint Time Delay Relay | Rp57.900 |
| Fort Saklar Timer Analog (Pengatur Waktu Otomatis) | Rp289.900 |
| Autonics Timer | Rp119.900 |
| Autonics Temperature Controllers Modular Type TMH Series | Rp2.699.900 |
| MASKO Timer Analog Switch Panel (Saklar Timer) | Rp449.900 |
| Theben Analog Time Switch (Saklar Pewaktu) | Rp539.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/1tP106985065-1.jpg)
/6hP103846233-6.jpg)

/niP105169846-4.jpg)

/68P103846224-2.jpg)


/eyP107628538-1.jpg)
/hmP108909634-1.jpg)
/k0P108468720-1.jpg)
/P102067680-1.jpg)
/hcP105954624-4.jpg)
/lqP102413782-6.jpg)

/etP106930533-1.jpg)
/n9P105169837-6.jpg)

/6bP102372227-2.jpg)
/8gP105436304-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)