ABB Analog Timer Switch (Timer Analog)

Sebelum PPN:
Rp689.900 - Rp929.900
Spesifikasi
Connecting Capacity (mm²)Solid 4
AccuracyOperating accuracy: ± 1 second/day at 23°C, Switching accuracy: ± 5 minutes
Battery Chemical CompositionNickel-Metal Hydride
Battery TypeButton Cell
Battery Weight (kg)0.004
Maximum Load Capacity (A)Resistive load 16, Inductive Load 4
Meter TypeElectromechanical
Minimum Switching Time (minute)15
Number of Batteries1
Number of Channels1
Operational Voltage (V)Maximum (Incl. Tolerance) 195 AC, Maximum (Incl. Tolerance) -253 AC
Options ProvidedWith running reserve
Power Consumption (W)0.5
Power Loss (W)0.5
Power Supply (V)(-15%..+10%) 230 AC

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
AD1CO-R-15m Analog Time switch
Analog time switch, daily proramming, 1 channel CO, 15 minutes switch, with reserve

Ulasan Produk

Tidak ada ulasan

Halaman Terkait