Beli analizer di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Tasco Manifold Gauge (Pengukur Tekanan AC)
    Mulai

    Rp2.699.900

    Tasco Manifold Gauge (Pengukur Tekanan AC)
    Deskripsi:
    - The signature of TASCO Black - Light-weight Strong forged Aluminum body with Sight Glass - 4 O-ring : Leak Proof - 80mm. class 1.6 vibration free gauges and gauges boots - TPR knobs - Anodized fittings stain resistant black hose - R12, R22, R134a, R404a
    atribut:
    • Hose Capacity (psi): working pressure : 600, Bursting pressure 3000
    • Fitting (inch): SAE 1/4
  2. monotaro Manifold Kit For R410A (With Hose) (Pengukur Tekanan AC)
    Mulai

    Rp1.499.900

    monotaro Manifold Kit For R410A (With Hose) (Pengukur Tekanan AC)
    Deskripsi:
    Easy to use ball valve type. With sight glasses for convenient fluid confirmation. For R410a refrigerant
    atribut:
    • Compound Gauge (MPa): -1 to 3.8 (low pressure side)
    • Pressure (MPa): -1 to 5.3 (high pressure side)
    • External Dimensions (mm): 120×230
    • Accessories: Charge hose (red, blue, yellow x 1 each), storage case
    • Hose Length (mm): Approximately 920
    • Body Material: (Manifold) Aluminium, (Fitting) Brass
    • Connection Diameter: (Charge Hose) 5/16 Flare
    • Connection Port Diameter: (Manifold kit body) 5/16 flare
    • Coolant: R410A, R32
    • Gauge Diameter (Φmm): 80
    • Material (Hose): NBR
    • Mounting Screw: 1/8NPT
    • Normal Pressure (MPa): 5.5
    • Purpose: For R410A/R32 Refrigerant
  3. KRISBOW Testing Manifold (Pengukur Tekanan AC)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp349.900

  4. monotaro A/C Pressure Regulator Manifold Kit for R134A with Hose (Regulator Tekanan Ac)
    Mulai

    Rp1.699.900

    monotaro A/C Pressure Regulator Manifold Kit for R134A with Hose (Regulator Tekanan Ac)
    Deskripsi:
    For R134a car air conditioners
    atribut:
    • Material (Hose): 3 layers of inner pipe NBR (special rubber for refrigerant gas) + nylon + outer pipe NBR
    • Hose Length (mm): About 1410
    • Dimensions (Width W x Height H) (mm): 170×225
    • Pressure gauge (kPa): 0-3400 (high pressure side)
    • Included Accessories: Charge hose (red (M12 x 1.75), blue, yellow (M10 x 1.5) x 1 each), service can valve 1, quick joint (red, blue x 1 each), storage case 1
    • Material (Main Unit): (Manifold) Aluminium, (Fitting) Brass
    • Gauge Diameter (Φmm): 80
    • Compound meter (kPa): -100 to 1700 (low pressure side)
    • Refrigerant Used: R134a
  5. CP Brass Manifold Gauge Set
    Mulai

    Rp499.900

    CP Brass Manifold Gauge Set
    Deskripsi:
    Fungsi dari manifold gauge adalah untuk mengukur tekan negatif maupun tekanan positif dan digunakan untuk memperbaiki pendingan pada AC atau kulkas.
  6. Tasco Ball Valve Manifold Kit (4 Layered Structure Hose) (Katup)
    Mulai

    Rp4.299.900

    Tasco Ball Valve Manifold Kit (4 Layered Structure Hose) (Katup)
    Deskripsi:
    Primary Specification :- Charging Hose 92cm (red/yellow/blue) TA132AF- High Pressure Gauge-30in.Hg-750PSI (TA140GP)- Low Pressure Gauge-30in.Hg-540PSI (TA141GP)High/Low Pressure GaugeR410A/R32 Refrigerant Saturation Temperature ScaleZero Adjusting Function included
    atribut:
    • Ball Valve Type Open: Close Handle
    • Gauge Screw Size (NPT): 1/8
    • Connecting Port (Flare): 5/16
    • Connecting Diameter (Flare): 5/16
    • Normal Operating Pressure (PSI): 750
    • Sight Glass: TA122K-11
  7. Tasco R134A Car Air Conditioner Gauge ManiFold (Pengukur Tekanan AC)
    Mulai

    Rp2.799.900

    Tasco R134A Car Air Conditioner Gauge ManiFold (Pengukur Tekanan AC)
    Deskripsi:
    Alat ukur manifold dan tekanan AC untuk refregeran R134a dan R404A
  8. TEKIRO Manifold Gauge Sets (Pengukur Tekanan AC)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp999.900

    TEKIRO Manifold Gauge Sets (Pengukur Tekanan AC)
    Deskripsi:
    Solid Brass and seamless manifold body for R-12 & R-134a
    atribut:
    • Blue Gauge (low) (Psi): 0-350
    • Red Gauge (High) (Psi): 0-500
    • Dimension 1 (mm): 73
    • Burst Pressure (psi): 300
    • Working Pressure (psi): 600
    • Dimension 2 (mm): 73
    • Dimension 3 (mm): 11
    • Dimension 4 (mm): 11
    • Dimension 5 (mm): 11
    • Dimension 6 (mm): 175
    • Dimension 7 (mm): 17
  9. ASADA A/C Pressure Regulator Manifold Kit (Regulator Tekanan Ac)
    Mulai

    Rp5.899.900

    ASADA A/C Pressure Regulator Manifold Kit (Regulator Tekanan Ac)
    Deskripsi:
    -Forged aluminum body that is excellent in strength and durability.-With built-in sight glass, checking flow of refrigerant and the state of refrigerant during filling and recovery are possible. -Manifold AF main body-1/4 charging hose 92cmx3-Case
    atribut:
    • Gauge Diameter (mm): 80
    • Material: Aluminium, Brass, Resin
    • Connector Diameter: 5/16 flare (UNF1/2-20 mountain)
    • High Pressure Gauge (MPa): -0.1 to 5.5
    • Included Accessories: Case
    • Low Pressure Compound Meter (MPa): -0.1 to 3.5
    • Set Content: Ball valve type manifold body, 5/16 charging hose 92cm x 3, case
  10. JTC R-12 Manifold
    Mulai

    Rp2.399.900

  11. JTC R-134A Manifold
    Mulai

    Rp3.999.900

  12. Orange Testing Manifold (Pengukur Tekanan AC)
    Mulai

    Rp729.900

    Orange Testing Manifold (Pengukur Tekanan AC)
    atribut:
    • Item No.: 1255-60
    • Type: TM-572G
  13. Wipro A/C Pressure Regulator Refrigerant (Regulator Tekanan Ac)
    Mulai

    Rp619.900

    Wipro A/C Pressure Regulator Refrigerant (Regulator Tekanan Ac)
    Deskripsi:
    Blue: Low PressureRed: High Pressure
    atribut:
    • High Pressure (psi): 0 to 500
    • High Pressure (kg/cm²): 0 to 35
  14. ASADA Manifold Kit (for R12, R22, R502) (Pengukur Tekanan AC)
    61%
    Mulai

    Rp1.499.900

    ASADA Manifold Kit (for R12, R22, R502) (Pengukur Tekanan AC)
    Deskripsi:
    "Handle" A large and easy-to-use handle that opens the flow rate in one and a half turns. (Side type)"Double O-ring valve, high quality nylon packing" Excellent operability and airtightness."Sliding piston" The sliding type makes it easy to replace the piston."Guideline" Accurate guideline by adopting needle shake prevention technology."Gauge" Uses a reinforced crystal gauge with excellent impact resistance. Saturation temperature scale, with zero adjustment screw."Body" A forged brass body with strength and durability.Uses a plus II hose.Check the pressure and temperature of the system, etc. Check the system for vacuuming and drying. Refrigerant filling the system
    atribut:
    • Gauge Diameter (mm): 68
    • High Pressure Compound Gauge (MPa): -0.1 to 3.4
    • Low Pressure Compound Gauge (MPa): -0.1 to 2.4
    • Port Size: 1/4 flare (UNF7/16-20 thread)
  15. ASADA Manifold Kit (for R407C, R404A, R507A, R134A) (Pengukur Tekanan AC)
    Mulai

    Rp3.499.900

    ASADA Manifold Kit (for R407C, R404A, R507A, R134A) (Pengukur Tekanan AC)
    Deskripsi:
    "Handle" A large and easy-to-use handle that opens the flow rate in one and a half turns. (Side type)"Double O-ring valve, high quality nylon packing" Excellent operability and airtightness."Sliding piston" The sliding type makes it easy to replace the piston."Guideline" Accurate guideline by adopting needle shake prevention technology."Gauge" Uses a reinforced crystal gauge with excellent impact resistance. Saturation temperature scale, with zero adjustment screw."Body" A forged brass body with strength and durability.Uses a plus II hose.Check the pressure and temperature of the system, etc. Check the system for vacuuming and drying. Refrigerant filling the system
    atribut:
    • Gauge Diameter (mm): 68
    • High Pressure Compound Gauge (MPa): 0 to 3.5
    • High Pressure Gauge (MPa): 0 to 3.5
    • Low Pressure Compound Gauge (MPa): -0.1 to 1.7
    • Port Size: 1/4 flare (UNF7/16-20 thread)
  16. KARCHER HOME & GARDEN Pembersih Bertekanan Tinggi
    Rating:
    100% of 100
    (3)
    Mulai

    Rp1.799.900

  17. Morris Refrigerant
    Mulai

    Rp559.900

    Morris Refrigerant
    Deskripsi:
    Refrigerant R32 merupakan freon yang baru mulai digunakan tahun 2015 di Indonesia digunakan untuk sistem pendingin udara/AC. Memiliki tekanan cukup tinggi dan mampu terbakar. Oleh karena itu dalam penggunaannya perlu diperhatikan. Jenis freon R32 memiliki nilai GWP (Global Warming Potential) 675 dan Cooling Index (angka index pendinginan) 160. Freon R32 lebih ramah lingkungan dibandingkan R410a sekalipun memiliki nilai GWP yang lebih rendah dari R22 dan R410a. Freon R32 memiliki angka index dingin yang jauh lebih tinggi bahkan dari R22, jadi tidak akan ada masalah bahwa pemakaian AC inverter jadi lebih tidak dingin. Freon R32 memang memiliki potensi mudah terbakar yang lebih tinggi dari R22 dan R410a namun tidak perlu kuatir karena tidak dapat membuat AC meledak bahkan ketika terjadi kebakaran sekalipun. Aplikasi khusus: Sebagai pengganti refrigerant tipe 32 in idigunakan terutama pada air conditioner dan sistem pendingin.
  18. Refco Digital Vacuum Presure Gauge (Manometer/ Alat Ukur Tekanan)
    Mulai

    Rp10.999.900

    Refco Digital Vacuum Presure Gauge (Manometer/ Alat Ukur Tekanan)
    atribut:
    • Range: 0 to 18000 Microns
    • Resolution: 0-20: 0.2 micron;21-200: 1 micron;201-500: 5 microns
    • Sensor Type: Thermistor
    • Connector: Standard Male 1/4 inch SAE
    • Operating Temperature Range (°F): +32 to 104
    • Storage Temperature Range (°F): -4 to 140
    • Max. Over Pressure (psi): 500
    • Accuracy: +/- 10% 0-100 micron; +/- 6% 101-750 microns; 101 – 750 Microns +/- 45 Microns
    • Power Supply: 3 x 1.5 V AAA / LR03 batteries
    • Unit: Pascal, Microns, mbar, Torr, mTorr, psi, inHg
Daftar Harga analizer Terbaru October 2026
KWT A/C Pressure Regulator Manifold Set (Regulator Tekanan Ac)Rp1.999.900
Tasco Manifold Gauge (Pengukur Tekanan AC)Rp2.699.900
monotaro Manifold Kit For R410A (With Hose) (Pengukur Tekanan AC)Rp1.499.900
KRISBOW Testing Manifold (Pengukur Tekanan AC)Rp349.900
monotaro A/C Pressure Regulator Manifold Kit for R134A with Hose (Regulator Tekanan Ac)Rp1.699.900
CP Brass Manifold Gauge SetRp499.900
Tasco Ball Valve Manifold Kit (4 Layered Structure Hose) (Katup)Rp4.299.900
Tasco R134A Car Air Conditioner Gauge ManiFold (Pengukur Tekanan AC)Rp2.799.900
TEKIRO Manifold Gauge Sets (Pengukur Tekanan AC)Rp999.900
JTC Cold Light Service Manifold SetRp5.799.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)