Beli ampermeter di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. AEMC Clamp-on Meter
    Mulai

    Rp17.999.900

  2. Schneider Electric EasyLogic DM1000/DM3000 series (Meter Daya)
    Mulai

    Rp589.900

    Schneider Electric EasyLogic DM1000/DM3000 series (Meter Daya)
    atribut:
    • Device Application: Test Laboratories, Load Control, Genset
    • Range: EasyLogic
  3. FLUKE Clamp Meter (Tang Ampere)
    Mulai

    Rp6.999.900

    FLUKE Clamp Meter (Tang Ampere)
    atribut:
    • Dimensions (mm): 207 x 75 x 34
    • Standard: CAT III 600 V, CAT IV 300 V
    • DC Voltage (V): 600
    • Continuity (ohm): 70 or less
    • Weight (g): 265
    • AC Current (A): 400
    • AC Voltage (V): 600
    • Resistance (ohm): 400/4000
    • Wire Diameter (mm): ØUp to 300
  4. FLUKE True-RMS AC/DC Clamp Meters
    Mulai

    Rp7.299.900

    FLUKE True-RMS AC/DC Clamp Meters
    Deskripsi:
    Be ready for anythingThe Fluke True RMS Clamp Meter can read both AC and DC modes. Additionally, it is compatible with the new iFlex flexible current probe (sold separately), which increases the measurement range and provides increased display flexibility, and improved wire access.
    atribut:
    • Operating Humidity (without condensation) (%): Non condensing (<10 °C); ≤90 RH (10 °C to 30 °C); ≤75 RH (30 °C to 40 °C); ≤45 RH (40 °C to 50 °C)
    • Storage Altitude (m): 12000
    • Storage Temperature (°C): -40 to 60
  5. KYORITSU Multimeter Digital (Multitester)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

    KYORITSU Multimeter Digital (Multitester)
    Deskripsi:
    Multitester digital Kyoritsu terbaik di kelasnya dan memiliki perlindungan arus korslet, untuk kebutuhan elektronik dan laboratorium listrik dengan akurasi dan desain yang ergonomis. Tersedia beberapa pilihan multitester sesuai dengan kebutuhan pengukuran dengan fungsi yang profesional
  6. Hioki Output Cord
    Mulai

    Rp309.900

    Hioki Output Cord
    Deskripsi:
    -phi3.5 mini plugxbanana terminal
    atribut:
    • Corresponding Models: 3284, 3285, 3285-20
    • Cable Length: 1.5m
  7. Pro-Auto Digital Torque Wrench
    Mulai

    Rp12.999.900

    Pro-Auto Digital Torque Wrench
    atribut:
    • Blow Case Dimensions (mm): 471x121x60
    • Measuring Accuracy: Right ±2% Left ±3%
    • Minimum Scale (N m): 0.1
    • Overall Length (mm): 234
    • Square Drive (mm): 9.5
    • Torque Adjustment Range (N m): 4.2-85
  8. LARKIN Analog AC Ampere Meter Direct
    Mulai

    Rp129.900

    LARKIN Analog AC Ampere Meter Direct
    Deskripsi:
    Tipe Direct, tidak perlu menggunakan eksternal CT.
    atribut:
    • Size: 96x96
    • Class: 1.5
  9. FLUKE Digital Clamp Meter with Flexible Clamp (Tang Ampere)
    Mulai

    Rp22.999.900

    FLUKE Digital Clamp Meter with Flexible Clamp (Tang Ampere)
    Deskripsi:
    Tang Ampere Digital untuk mengukur arus listrik dan tegangan secara bersamaan dalam rentang ukur 1000A dan 1000V dan dapat di perbesar menjadi 2500A dalam arus AC (bolak balik) menggunakan tang fleksibel. Fluke 376 adalah pengganti dari tang ampere fluke 337
    atribut:
    • Battery: 2 AA batteries, NEDA 15A, IEC LR6
    • DC Current (A): 999.9
    • Capacitor Capacity (F): 1000microF, Resolution: 0.1microF (<= 100microF), 1microF (<= 1000microF)
    • Safety: CAN / CSA-C22.2 No.61010-1-04, ANSI / UL 61010-1: 2004, ANSI / ISA-61010-1 (82.02.01): 2004, EN / IEC 61010-1: 2001 ~, 1000V Measurement category (CAT) III, 600V Measurement category (CAT) IV, pollution degree 2, EN / IEC 61010-2-032: 2002, EN / IEC 61010
    • Dimensions (mm): 246x83x43
    • Weight (g): 388
    • AC Voltage (V): 1000
    • Altitude Used: 3000m
    • DC Voltage (V): 1000
    • Frequency Range (Hz): 5.0 to 500.0
    • Measuring Range (mV): DC500
    • Operating Humidity (%): Non-condensing (<10 degrees Celsius), ≤90% RH (10-30 degrees Celsius), ≤75% RH (30-40 degrees Celsius), ≤45% RH (40-50 degrees Celsius)
    • Operating/Storage Temperature (°C): 10 to + 50 / -40 to + 60
    • Resolution: 0.1A, 0.1V, 0.1mV, 0.1Hz
  10. Fort Analog AC Volt Meter (Panel Voltmeter)
    Mulai

    Rp94.900

  11. monotaro Substantial Microscope (Mikroskop)
    Mulai

    Rp3.699.900

    monotaro Substantial Microscope (Mikroskop)
    Deskripsi:
    It is 20 x magnification, 40 x switching type.
    atribut:
    • Working Distance (mm): 53
    • Base Dimensions (mm): W114 X D168 X H22
    • Stand: Pole stand type
    • Focus Adjustment: Mirror vertical movement type
    • Eyepiece: 10 x (20 fields of view)
    • Objective Lens: 2x, 4x (switchable)
    • Pillar Stand Diameter (mm): 14
    • Eyepiece tilt angle (degrees): 45
    • Height (mm): 220-300
    • Instruction Manual:
    • Mass (kg): 1.67
    • Total magnification (actual field of view): 20 times (phi 10mm) - 40 times (phi 5mm)
  12. Rehaze Microscope Binocular LED (Mikroskop Binokular)
    Mulai

    Rp6.399.900

    Rehaze Microscope Binocular LED (Mikroskop Binokular)
    Deskripsi:
    Microscope Binoculair Laboratorium REHAZE XSZ-107BN 1600X adalah microscope biologis yang canggih dengan double eyepiece untuk melihat benda obyek renik hingga pembesaran 1600X. Mikroskop jenis Binokular sangat cocok dengan Departemen Kesehatan, Laboratorium Biologi dan Kimia, Departemen Pertanian dan Perkebunan, Rumah Sakit dan Klinik. Mikroskop Binokuler dapat di hubungkan ke KAMERA DIGITAL untuk menpilkan hasil pengamatan secara LIVE.
    atribut:
    • Achromatic: 4X, 10X, 40X (S), 100X (S, Oil) Objectives
    • Eyepiece: Wide Eyepiece WF 10X (WF16X Optional)
    • Viewing Head: Sliding Binocular Head Inclined at 45
    • Stage: Double Layer Mechanical
    • Stage Size (mm): 140x150
    • Moving Range (mm): 75x45
    • Condenser: Abbe NA=1.25 With Iris Diaphgram and Filter
    • DC Output (V): 6
    • Focusing: Coaxial Coarse and Fine Adjustment
    • Focusing Interval (mm): 0.002
    • Focusing Range (mm): 30
    • Illumination: LED Lamp With Battery Charging, Adjustable Brightness
    • Power AC Input (V): 220/22/110 (50Hz)
  13. Amprobe Clamp Multimeter (Multitester)
    Mulai

    Rp4.699.900

    Amprobe Clamp Multimeter (Multitester)
    Deskripsi:
    The Amprobe ACD-10 PLUS clamp multimeter has thinner jaws than standard digital clamp multimeters (only 0.4″/10mm thick) allowing access to tight measurement areas and still handles conductors up to 1.0 (25mm).It combines the convenience and flexibility of an AC/DC current clamp meter with the most frequently used digital multimeter functions, including ac/dc current and voltage, capacitance, and frequency.
    atribut:
    • Voltage (V): 400, 4000, 40, 600 (DC)
    • AC Current (A): 40, 400, 600
    • Resistance (µΩ): 400
    • Capacitance (nF): 500
    • Frequency (Hz): 40 -400
    • Accommodates conductors (mm): 25
  14. OLYMPUS Microscope Biological (Mikroskop Biologi)
    Mulai

    Rp35.999.900

    OLYMPUS Microscope Biological (Mikroskop Biologi)
    Deskripsi:
    - Ergonomic grips add safety when retrieving the microscope from high places.- Colored grips indicate the appropriate places to hold the microscope.- Smooth, rounded design eliminates sharp edges.- The CX23 microscope is one of the lightest in its class, with a total weight of approx. 5.9 kg (13.01 lbs). - The arm is angled to keep users’ wrists in a comfortable, neutral position.- The eyepiece can be fixed in place to help prevent damage or loss during transport.- A rackless stage and stage cover enable safety and stability during long periods of use.- A locking pin keeps the observation tube in place.- Interpupillary adjustments, ranging from 48 to 75 mm (1.9 to 3 in.), enables individual users to set it to their needs.- Eyepoint adjustments accommodate the user’s height and provide greater comfort.- Left and right diopter adjustments enable optimal focus for each eye.
  15. Schneider Electric Instrumen Panel
    Mulai

    Rp2.099.900

    Schneider Electric Instrumen Panel
    Deskripsi:
    Digital Meter Seri 6200H dengan komunikasi
    atribut:
    • SS: 1
Daftar Harga ampermeter Terbaru November 2026
AEMC Clamp-on MeterRp17.999.900
Mitsubishi Electric Mechanical Indicating Instrument Ac Ammeter Square Instrument YS-8NAARp569.900
Fort Ampere Meter VIA CT/5A AC Analog (Amperemeter Panel)Rp91.900
Schneider Electric EasyLogic DM1000/DM3000 series (Meter Daya)Rp589.900
FLUKE Clamp Meter (Tang Ampere)Rp6.999.900
FLUKE True-RMS AC/DC Clamp MetersRp7.299.900
KYORITSU Multimeter Digital (Multitester)Rp1.199.900
Hioki Output CordRp309.900
Pro-Auto Digital Torque WrenchRp12.999.900
Mitsubishi Electric Analog Ammeter Mitsubishi Electric (Ampere Meter)Rp839.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)

Halaman Terkait