Beli alat spooring balancing di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KRISBOW Alat SpooringDeskripsi:Krisbow wheel aligment 3D auto lift flex base EPSWA3 adalah alat untuk penyetelan sudut geometeris seperti camber, steering axis incination, caster, toe angle dan turning radius, untuk menghasilkan stabilitas kendaraan, stabilitas pengemudian serta membuat komponen-komponen yang berkaitan (komponen sistem kemudi, sistem suspensi, ban dan lainnya) menjadi lebih awet.atribut:
- Height Dimension (cm): 121
- Length Dimension (cm): 288
- Width Dimension (cm): 81
- Crodium Mesin Spooring MobilDeskripsi:Accessories :- Camera Beam Assembly, Aluminium Stand Column- Cabinet, Three Point Clamps (4Qty),Wedge Rubber Block (2Qty)- 32"Monitor,22"LED Screen,Thermal Printer,Keyboard,PC- Target (4Qty), Turnrable (2Qty), Transition Block (2Qty)- Steering Wheel Holder, Brake Pedal Depressoratribut:
- Camber Accuracy (arcminute): ±3
- Camber Measurement Range (°): ±10
- Caster Accuracy (arcminute): ±3
- Caster Measurement Range (°): ±20
- KPI Accuracy (arcminute): ±3
- KPI Measurement Range (°): ±20
- Setback Accuracy (arcminute): ±2
- Setback Measurement Range (°): ±9
- Thrust Angle Accuracy (arcminute): ±2
- Thrust Angle Measurement Range (°): ±9
- Toe Accuracy (arcminute): ±2
- Toe Measurement Range (°): ±20
- Tread (mm): ±5
- Wheel Base Accuracy (mm): ±3
- Johnbean Spooringatribut:
- Camera System: 2 HD Cameras, 5.1 mega pixels
- PC System: Mainboard plus Mini PC
- Monitor Resolution: 1080P
- Track Width (inch): 48 - 96
- Wheel Base (inch): 79 - 180
- Wheel Clamp and Target Type: 4 x AC100 wth 8 inch x 8 inch targets
- Rim Size (inch): 11 - 22 (Optional to 26)
- Vehicle Specfications: 30+ Years
- HOFMANN Wheel Alignment SystemDeskripsi:Regional Specification : Back-up/Restore of Calibration and set-up Dataatribut:
- Camera System: 2 HD Cameras, 5.1 Mega Pixels
- PC System: Mainboard plus Mini PC
- Monitor Resolution: 1080P
- Track Width (inch): 48-96
- Wheel Base (inch): 79-180
- Wheel Clamp and Target Type: 4 x AC100 with 8\"x8\" targets
- Overall Dimension (LxWxH ) (mm): 3100x2290x920
- Rim Size (inch): 11 to 22(optional to 26)
- QUICKJACK Portable Car Liftatribut:
- Lifting Capacity (kg): 3175(7000lbs)
- Lowered Height (mm): 89(3.5inch)
- Lifting Point Spread (inch): 29.5-60 (749-1524mm)
- Frame Width (inch): 12.5 (318mm)
- Frame Length (inch): 71 (1803mm)
- Frame Weight (kg): 44 (96 lbs)
- Maximum Lifting Height (mm): 546 (21.5inch)
- Power Unit Weight (kg): 16 (35 lbs)
- Shipping Weight (kg): 110 (242lbs)
- TEKIRO Wheel BalancerDeskripsi:TEKIRO fully automatic wheel balancer uses automatic data entry for all 4 wheel parameters making it very simple to use. The 15inch color LED monitor produces high-quality images and feedback user information during every step of the balancing procedures. This makes the machine one of the easiest, error free balancing machine on the market.atribut:
- Balancing Accuracy (g): 1
- Balancing Speed (rpm): 200
- Rim Diameter (inch): 10-24
- Rim Width (inch): 1.5-20
- Maximum Wheel Weight (kg): 65
- HOFMANN Wheel Balanceratribut:
- Balancing Accuracy (g): 1
- Frequency (Hz): 50/60
- Phasa: 1Phase
- BRIGHT Tire Changer Bright Premium and Helperatribut:
- Outside clamp (mm): 279-610 (11-24inch)
- Inside Clamp (mm): 330-660 (13-26inch)
- Tire Width (inch): 3-14
- Turntable Rotation Speed (rpm): Fast : 65 ; Slow : 13
- Turntable Ram Cylinder Diameter (mm): 80
- Bead Breaker Force (kg): 2800
- Dimensions (LxWxH) (mm): 1900x1400x2050
- Frequency (Hz): 50
- Maximum Wheel Diameter (mm): 1100
- Noise Level (dB): <70
- Phase: 3
- Power (kW): 0.85-1.1 (2 speed)
- Power Supply Voltage (V) : 380
- Working Air Pressure (bar): 8-10
- BRIGHT Wheel Balancingatribut:
- Rim Diameter (inch): 1-28
- Rim Width (inch): 1.5-20
- Rotation Speed (car/truck) (rpm): 140
- Balancing Precision (g): ±1
- Maximum Wheel Diameter (mm): 1100
- Maximum Wheel Weight (kg): 75
- Net/Gross Weight (kg): 130/168
- One Balancing Time (s): 7
- Packing Dimension (mm): 990x760x1145
- Phasa: 1Phase
- Power (W): 90
- Power Supply Voltage (V) : 100/230
- AKS Wheel Balancer with Auto Rim's Distance and Diameter Inputatribut:
- Motor Power (kW): 0.35-0.50
- Rim Diameter (mm): 265-615 (10-24inch)
- Rim Width (mm): 40-510 (1.5-20inch)
- Balancing Accuracy (g): ± 1
- Balancing Speed (rpm): 200
- Maximum Wheel Weight (kg): 65
- Measuring Time (s): 8
- Noise Level (dB): < 70
- Packing Size (cm): 96x76x124 (Body), 100x60x57 (Cover)
- TEKIRO 2-Post Car Lift (Alat Pengangkat Mesin)Deskripsi:The TEKIRO offer the convenience of wide or narrow installation wrapped up into one configurable package. The durable, safe reliable car lift features an expandable top beam and Tru-Metric arms to suit virtually every vehicle lifting requirement. It's a simple yet highly sophisticated lift designed to minimize service and maintenance cost while delivering low operating expenses and high productivity.atribut:
- Lifting Capacity (t): 4
- HOFMANN Scissor Lift Alignmentatribut:
- Runway Length (mm): 4000
- Platform Width (mm): 620
- Lifting Height (mm): 300
- Maximum Front Turntable Length (mm): 476
- Overall Width (mm): 2160
- Rear Slip Plate Length (mm): 1517
- NOK Sealing Gasket IDI Typeatribut:
- Material: Iron rubber (polyurethane rubber)
- Type: IDI
- KRISBOW Mesin Pengangkat Dua Tiangatribut:
- Lifting Capacity (kg): 4000
- Lifting Height (mm): 1910
- Lowest height (mm): 110
- Overall Height (mm): 3750
- Overall Width (mm): 3583
- Electrical Connection (V/Ph/Hz): 220/1/50
- Max. Car Width (mm): 2616
- Motor Power (kW/W): 2.2/2200
- KRISBOW Mesin Penyeimbang Ban Mobil-MotorDeskripsi:Wheel Balancer 10-24inch Car-Motor 200Watribut:
- Rim Diameter (inch): 10 - 24
- Rim Diameter (mm): 254 - 610
- Rim Width (inch): 1.5 – 20
- Rim Width (mm): 40 - 508
- Balancing Accuracy (g/oz): ± 1/0.04
- Balancing Speed (rpm): <200
- Maximum Wheel Weight (kg): 65
- Measuring Time (s): <10
- Motor Power (W): 200
- Noise Level (dB): <70
- Packing Dimensions (cm): 91.5x76x123
- Power Supply (V/Ph/Hz): 220/1/50
- SKF Single Row Tapered Roller BearingsDeskripsi:Single row tapered roller bearings are designed to accommodate combined radial and axial loads and provide low friction during operation. The inner ring, with rollers and cage, can be mounted separately from the outer ring. These separable and interchangeable components facilitate mounting, dismounting and maintenance. By mounting one single row tapered roller bearing against another and applying a preload, a rigid bearing application can be achieved.
- Neomotech Diesel Smoke Testeratribut:
- Measuring Item / Method: Smoke Opacity(%). k(m-1): Light Absortion Coefficient, FPM(Option), Celcius Degree(Option) / Light Extinction method (Partial-Flow Sampling Type)
- Light Source: Green LED (565nm)
- Detector: Photo Diode
- Shell Length (mm): 215
- Inside Diameter (mm): 21
- Shell Temperature (°C): Maintain Constanly about 80
- Data Dispatch: RS232 Method, 4 Times per second (Ref. Protocol)
- Display of Smoke Density (time/s): 4
- Electricity source (V): 220/110
- Operating Temperature (°C): 0-40
- Power Comsuption (W): About 100
- Precision (%): Within ±1 (RPM: ±80rpm)
- Repeat (%): Within ±1
- Response Time (s): 0.5 (90% more)
- Size (mm): 450x200x245
- Using Filter Time (s): 0.5 Besel low pass digital filter
- Warming up time: About 6 Minutes
- AIRTRACK Mesin Balancing Mobilatribut:
- Power Supply (V/Hz): AC 110-220/50-60
- Rim Diameter (inch): 10-24 (254-610mm)
- Rim Width (inch): 1.5-20 (38-510mm)
- Max. Wheel Diameter (inch): 38 (960mm)
- Balancing Speed (rpm): 215
- Maximum Wheel Weight (kg): 70
- ADEMIN Aluminium Foil Bubble LiteDeskripsi:Bahan dasar adalah polymer PE, PET dan Aluminium, semua bahan ini ramah lingkungan, aman terhadap kesehatan dan 100% bisa didaur ulang.- Penghemat EnergiMeredam panas dan suara dengan optimal, menghemat energi listrik untuk pendinginan.- Aman terhadap kesehatanProduk ADEMIN tidak beracun, tidak berjamur dan tidak melepaskan debu yang bisa merugikan kesehatan.- Praktis, mudah dan irit waktu dalam pemasangan- Kuat, awet dan tahan lama- Varian lengkap sesuai kebutuhan- 100% recycle-ableBahan baku plastik PE dan aluminium yang dipergunakan bisa didaur ulang untuk dipergunakan kembali.atribut:
- Width (m): 1.20
- Length (m): 25
- Thickness (mm): ± 3.5
- Diameter (cm): 117
- Dimensions (cm): 38x120x38
- Heat Resistance Temperature (°C): 3 to 10
Daftar Harga alat spooring balancing Terbaru March 2026
| KRISBOW Alat Spooring | Rp179.999.900 |
| Crodium Mesin Spooring Mobil | Rp99.999.900 |
| Johnbean Spooring | Rp249.999.900 |
| HOFMANN Wheel Alignment System | Rp259.999.900 |
| QUICKJACK Portable Car Lift | Rp50.999.900 |
| TEKIRO Wheel Balancer | Rp28.999.900 |
| HOFMANN Wheel Balancer | Rp51.999.900 |
| BRIGHT Tire Changer Bright Premium and Helper | Rp54.999.900 |
| BRIGHT Wheel Balancing | Rp30.999.900 |
| AKS Wheel Balancer with Auto Rim's Distance and Diameter Input | Rp15.999.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)





























































































































































/9zP106846359-2.jpg)