Beli alat scan di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Garrett Handheld Security Metal Detector (Detektor Logam)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp4.999.900

  2. AND Timbangan Digital Anti Air Seri FS-i (Timbangan Kedap Air)
    Mulai

    Rp24.999.900

    AND Timbangan Digital Anti Air Seri FS-i (Timbangan Kedap Air)
    Deskripsi:
    AND Waterproof Scales FS-i Series is High-speed Weighing & High-speed Judgment! with
  3. GEA Showcase Cooler
    BARU
    Mulai

    Rp4.299.900

    GEA Showcase Cooler
    atribut:
    • Voltage (V): 220/1P
  4. HONEYWELL Mobile Computer
    Mulai

    Rp9.599.900

    HONEYWELL Mobile Computer
    Deskripsi:
    The durable EDA51K helps businesses automate and error-proof mission-critical workflows in light-duty warehouses, distribution centers, retail and delivery with low up-front costs. The device provides users with reliable network connectivity and a high-performance scanner for maximum productivity indoors and out. The EDA51K adds a keyboard to the field-tested, highly popular EDA51 computer, based on the Qualcomm® Snapdragon™ 1.8 GHz octa-core processor and Android 10 (Q). With up to 4 GB of RAM and 64 GB of flash memory, the EDA51K supports business environments that run many software applications. Available with Honeywell's best-in-class N6703 scan engine, the EDA51K provides high tolerance to motion and poor-quality barcodes to simplify barcode capture. The powerful, 13-megapixel color camera captures high quality images in pictures in dim environments. Rated IP65 for ingress protection, the EDA51K is dust and water-resistant and suitable for use in the elements. Tested to survive 500 half-meter tumbles and multiple 1.5 m (5 ft) drops to concrete across the operating temperature range, the EDA51K is designed to last. Lightweight and responsive, the EDA51K is equipped with a 4-inch touch screen and numeric keypad for data-input flexibility. Improved hard keys eliminate legend wear and include backlighting. Scan buttons on each side of the mobile computer enable both left-handed and right-handed users, ensuring an excellent user experience.
  5. KRISBOW Metal Detector (Detektor Logam)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp809.900

    KRISBOW Metal Detector (Detektor Logam)
    atribut:
    • Alarm Type: Buzzer sound, LED lighting alarm and vibration alarm
    • Standard Sensitivity Level (mm): Pin: 30-60, Coin: 75-100, 20cm Dagger:160-180, 64 types pistol:180-195
    • Adjustable Sensitivity: Yes, with knob adjuster
    • Operating Frequency (kHz): 25
    • Operating Current (mA) : <50
    • Operating Environment (°C): -5 to 55 (<85%RH)
    • Packing Dimensions (mm): 510x95x50
    • Power Supply: DC9V (6F22) battery, standard (alkaline type) or rechargeable
    • Unit Dimensions (LxWxH) (mm): 410x80x42
  6. Garrett Walkthrough Metal Detector (Gerbang Detektor)
    Mulai

    Rp129.999.900

    Garrett Walkthrough Metal Detector (Gerbang Detektor)
    Deskripsi:
    Walkthrough Metal Detector Model PD6500i adalah sebuah gerbang yang dilengkapi dengan detektor logam. PD6500i memiliki 33 Zona pendeteksian (Target Zones). Oleh Karena itu detektor ini dapat scan seluruh bagian tubuh dari kepala hingga kaki secara akurat. pengguna detektor ini tinggal memilih salah satu dari 20 Program yang telah disediakan seperti bandara, pengadilan, penjara, sekolah, acara khusus, gedung lain dan seterusnya. posisi benda logam seperti senjata bisa diketahui secara presis (horisontal: kanan atau kiri, posisi vertikal). sistem ini juga dilengkapi dengan fitur anti-interferensi agar alat lain disekitarnya tidak menyebabkan gangguan akurasi. setting dan akses ke sistem bisa dikunci agar tidak ada pihak ketiga yang bisa memanipulasi alatnya dan juga ada fitur untuk remote control dan akses (optional)
  7. GEA Showcase Cooler (Lemari Pendingin)
    Mulai

    Rp2.599.900

    GEA Showcase Cooler (Lemari Pendingin)
    atribut:
    • Voltage (V): 220
  8. KRISBOW Metal Detector Door 18Z Outdoor (Gerbang Detektor)
    Mulai

    Rp33.999.900

    KRISBOW Metal Detector Door 18Z Outdoor (Gerbang Detektor)
    atribut:
    • Detection Zone: 18 localization zones, Min. Height of Detection: 20mm
    • Outer Frame: 2210mm (H) x 845mm (W) X 710mm (D)
    • Power Supply: 100 to 240VAC, 50/60Hz, Max. Power Consumption: 12W
    • Adjustable Signal Frequency (Hz): 7000-8999
    • Alarm: - Sound and light, four LED light bars on back and front of the door frame, - Multi zones alarm when detected, - 9 sounds and 8 volume levels for selection
    • Frame Size (mm): 1980x710x608 (inner)
    • Gate Material: PVC surface board
    • Minimum Distance (m): 0.5 between two WTMD at high sensitivity
    • Operating Environment (°C): -20 to 45/0 to 98 %RH
    • Operation Way: Remote control only
    • Screen Size (inch): 5.5 (LCD)
    • Sensitivity: Adjustable from 0 to 1999, can detect a clip or 1/2 cutter blade
    • Serial Port Communication: RS 232 to connect to computer
    • Weather Proof: IP55, supporting outdoor work, avoid false alarm in wind or shock
  9. Daimaru PVC Insulation tape
    Mulai

    Rp279.900

    Daimaru PVC Insulation tape
    atribut:
    • Size (mmxm): 19x20
  10. Zebra Technologies Mobile Computer
    Mulai

    Rp10.999.900

    Zebra Technologies Mobile Computer
    Deskripsi:
    Running a small business is hard work. Finding the tool to help you run it better is easy. The TC20 mobile computer, available in an all-touch or keyboard form factor, has the right looks, the right business features and the right price. The TC20 is built to survive where work gets done, with a snap-on PowerPack to keep business running, integrated barcode scanning, push-to-talk and a Zebra OneCare service plan designed for the TC20. Get the small business tool that gives you more. More time. More money. More sales. More productivity. The TC20 – the small business tool done right.
  11. Zebra Technologies Mobile Computer
    Mulai

    Rp8.699.900

    Zebra Technologies Mobile Computer
    Deskripsi:
    HSPA+/TD-SCDMA, HF-RFID, ANDROID 4.4.2, 2D, NUMERIC, 1GB/8GB, SE4710, NON-CHINA
    atribut:
    • Included Accecories: Adaptor, Cable Charging
  12. KDS Marking Tools Metal Checker-Multi Checker
    Mulai

    Rp2.499.900

    KDS Marking Tools Metal Checker-Multi Checker
    Deskripsi:
    Deskripsi :Alat detektor 2-in-1 ini digunakan untuk mendeteksi keberadaan :> Metal/besi, berupa kawat, pipa gas, pipa air, pipa saluran, skrup.> Listrik, berupa kabel, saklar listrik yang ada arus listrik, di dalam kayu maupun tembok dengan jarak kedalaman max 50mm untuk logam dan 10mm untuk listrik (disesuaikan dengan keadaan lokasi).> Alat ini dikendalikan oleh CPU, auto kalibrasi dalam 3 detik dan akurasi yang tinggi.> Berfungsi untuk mengurangi resiko dari gangguan arus pendek, tegangan yang tidak stabil dan patahan bor.> Secara otomatis akan mati dalam waktu 2 menit jika tidak digunakan.> Jika lampunya berwarna merah-hijau dan mati dengan sendirinya dalam 10 detik, itu menandakan baterainya sudah harus diganti dengan menggunakan baterai 1 x 9 Volt.Cara kerja:> Tekan tombol FUNCTION untuk menyalakan alat tersebut dan pilih sesuai kegunakan yang diinginkan.> Tekan tombol CAL untuk mengaktifkan kalibrasi secara otomatis dan memeriksa daerah target.> Bel listrik (berbunyi tidak terputus-putus) dan lampu LED (berhenti berkedip) akan memberitahukanmu jika ada tempat berbahaya yang tersembunyi.
  13. AND Dust & Waterproof Digital Scales SK-WP Sereies
    Mulai

    Rp5.999.900

    AND Dust & Waterproof Digital Scales SK-WP Sereies
    Deskripsi:
    AND Dust & Waterproof Digital Scales SK-WP Series with stainless steel body.
    atribut:
    • Pan Size (LxW) (mm): 230x190
Daftar Harga alat scan Terbaru October 2026
Garrett Handheld Security Metal Detector (Detektor Logam)Rp4.999.900
AND Timbangan Digital Anti Air Seri FS-i (Timbangan Kedap Air)Rp24.999.900
GEA Showcase CoolerRp4.299.900
SIEMENS Electronic Module SIMATIC S7-1500Rp859.900
HONEYWELL Mobile ComputerRp9.599.900
KRISBOW Metal Detector (Detektor Logam)Rp809.900
Garrett Walkthrough Metal Detector (Gerbang Detektor)Rp129.999.900
GEA Showcase Cooler (Lemari Pendingin)Rp2.599.900
HONEYWELL Barcode Scanner (Tembakan Harga)Rp1.299.900
KRISBOW Metal Detector Door 18Z Outdoor (Gerbang Detektor)Rp33.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait