Beli alat rivet di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Blind Rivet
    Mulai

    Rp69.900

    TRUSCO Blind Rivet
    Deskripsi:
    The blind rivet can be easily fastened to the base material that does not turn around the back side, the sealed thin plate. Truck, bus, insulated car panel, train, water bike, home electric appliances, lighting equipment, steel furniture.
    atribut:
    • Finishing Material: Flange / shaft aluminum / iron
    • Purpose of Use: Trucks, buses, insulated car panels, trains, water motorbike, household appliances, lighting fixtures, steel furniture, etc. Sashes, doors, verandas, shutters, signboards, stepladders, kitchen equipment, etc.
  2. TEKIRO Tang Rivet
    Rating:
    100% of 100
    (1)
    Mulai

    Rp189.900

    TEKIRO Tang Rivet
    Deskripsi:
    TEKIRO Hand Rivet. Tang Rivet yaitu alat perkakas yang secara khusus didesain untuk membantu pekerjaan, terutama dalam memasang paku keeling pada saat dilakukan penggantian asbes, knalpot racing atau lainnya. Alat ini dapat digunakan untuk memasang berbagai ukuran paku keeling. Adapun cara kerja tang rivet sangat sederhana, yaitu dengan menarik paku keeling agar bisa membuat dua bagian yang ingin disatukan menjadi terpasang eratFungsi : Untuk memasang paku keling saat menyatukan 2 benda kerjaMaterial : Chrome vanadiumSpesifikasi:- Ukuran: 2.4, 3.2, 4.0, 4.8 mm- Aluminum Alloys- Baked Painting Finish- PVC Handle- Interchangeable Nozzle Bushings Fit Right on the Gun- Smooth, Easy, One-handed Operation- Contour Grip Handle with Vinyl Cover for Added Comfort
    atribut:
    • Material: Chrome Vanadium
    • Size (mm): 2-10
    • Dimension 1 (mm): 265
    • Dimension 2 (mm): 77
    • Dimension 3 (mm): 106
    • Dimension 4 (mm): 16
  3. monotaro Air Riveter (Tang Rivet Angin)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.399.900

    monotaro Air Riveter (Tang Rivet Angin)
    Deskripsi:
    Since it is air, it can caulk the rivet strongly and crimp a large amount of rivet quickly.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Accessories: PT1 / 4 coupler, dedicated spanner x 2, nose piece (2.4, 3.2, 4.0, 4.8, 5.6, 6.4), replacement jaw x 3 sets, replacement jaw case, replacement jaw busher, spring
    • Height (mm): 300
    • Air Connection Port: PT1 / 4
    • Compatible Materials: For iron, aluminum and stainless steel
    • Rivet Diameter Use Range (Ø mm): 2.4, 3.2, 4.0, 4.8, 5.6, 6.4
    • Stroke (mm): 14
    • Working Air Pressure Range (MPa): 0.62
  4. ALDO Mesin Rivet Kampas Rem Hydraulic
    Mulai

    Rp16.999.900

    ALDO Mesin Rivet Kampas Rem Hydraulic
    atribut:
    • Applicable Rivet Diameter (mm): Ø4-10
    • Cylinder Diameter (mm): 70
    • Frequency (Hz): 50
    • Maximum Center Height (mm): 220
    • Maximum Pressure (MPa): 10
    • Oil Pump Displacement (L): 8
    • Power (W): 1500 Copper
    • Voltage (V): 220
    • Working Operation (mm): 120
  5. NUFOSS Rivet Nut
    Rating:
    100% of 100
    (2)
    Mulai

    Rp80.900

  6. Sherlock Paku Rivet
    Rating:
    100% of 100
    (2)
    Mulai

    Rp6.900

    Sherlock Paku Rivet
    Deskripsi:
    Sekrup kayu untuk menggabungkan kayu yang lunak, Berbahan dasar Alumunium.
  7. POP Blind Rivet Open Type Rivet
    78%
    Mulai

    Rp349.900

    POP Blind Rivet Open Type Rivet
    Deskripsi:
    -A standard aluminum alloy rivet. Can be used in a wide range of uses. -Automobile sheet metal, electrical sheet metal, etc. -Packaged in a box
    atribut:
    • Caulking Board Thickness: 4.8 to 6.4mm
    • Rivet Length: 9.5mm
    • Flange Diameter: 6.4mm
    • Rivet Diameter: 3.2mm
    • Pilot Hole Diameter: 3.3mm
    • Mandrel (Shaft) Materials: Aluminium (High Tension Aluminium Wire)
    • Rivet Body (Flange) Materials: Aluminium (A5052)
    • Shear Load: 699N
    • Tensile Load: 980N
  8. SIP Blind Rivet (Paku Keling)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp239.900

    SIP Blind Rivet (Paku Keling)
    Deskripsi:
    Paku Rivet dari SIP ini mempunyai variasi ukuran 2.4, 3.2, 4, 4.8 mm dan biasa digunakan untuk kontraktor bangunan
  9. LOBSTER (LOBTEX) Blind Nut Rivet (Stainless Steel)
    Mulai

    Rp3.399.900

    LOBSTER (LOBTEX) Blind Nut Rivet (Stainless Steel)
    Deskripsi:
    -LOBSTER Nut is a blind fastener that has the features of both nuts and rivets.
    atribut:
    • Pilot Hole Diameter: 9.1mm
    • Applicable Screw: M6x1.00
    • Nut Outer Diameter: 9.0mm
    • Flange thickness: 0.7mm
    • Material: Stainless Steel (SUS303)
  10. JTC Industrial Nut Riveter (Power Saving)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.399.900

    JTC Industrial Nut Riveter (Power Saving)
    Deskripsi:
    The size are the same as JTC-5218
    atribut:
    • Overall Length: 325 mm
    • Capacity: 5, 6, 8, 10 mm
  11. LOBSTER (LOBTEX) Blind Nut Rivet with Serration
    Mulai

    Rp3.399.900

    LOBSTER (LOBTEX) Blind Nut Rivet with Serration
    Deskripsi:
    -Optimum for thin plates and soft base materials with soft setting.-Since the tip is tapered, easy to set in the pilot hole, optimum for automatic driving, etc.-Since the base material is firmly griped by knurling in the trunk, and co-rotation can be prevented.(However, it depends on conditions) -Packaged in a box
    atribut:
    • Material: Steel (SWCH)
  12. Niigata Seiki (SK) Blind Nut
    64%
    Mulai

    Rp30.900

    Niigata Seiki (SK) Blind Nut
    atribut:
    • Material: Corrosion Resistant Alumunium Alloy
    • Mass (g/unit): 1
  13. HEYCO Rivet Nut Set in Blister Packing
    Mulai

    Rp239.900

    HEYCO Rivet Nut Set in Blister Packing
    Deskripsi:
    Packing unit: 20 pcs.Rivet nuts made of aluminium alloy
  14. Niigata Seiki (SK) Aluminum Blind Rivet
    Mulai

    Rp73.900

    Niigata Seiki (SK) Aluminum Blind Rivet
    atribut:
    • Material: 20
    • Dimension A (mm): 3.2
    • Dimension B (mm): 6
    • Dimension C (mm): 6.4
    • Dimensions d (mm): 41
    • Mass (g/unit): 1
    • Pilot Hole Diameter (Ø mm): 3.3
    • Tightening Possible Thickness (mm): 1.5
  15. INGERSOLL RAND Air Riveter
    Mulai

    Rp4.899.900

    INGERSOLL RAND Air Riveter
    Deskripsi:
    The LA437-EU air riveter is dedicated to maintenance applications and light production needs. It is specially designed for ease of use and durability in a convenient easy to use package. - Aluminum rivet capacity up to 4.75mm (3/16inch). - Rivet stem reservoir. - Tool delivered with nosepieces: 2.4mm (3/32inch), 3.2mm (1/8inch), 4.0mm (5/32inch) and 4.75mm (3/16inch).
    atribut:
    • Rivet Capacity (inch): 3/32 - 3/16
    • Air inlet (inch): 1/4 NPTF
    • Minimum Hose Size (inch): 3/8
    • Sound pressure: 89
    • Air Consumption (L/minute): 1.7
    • Traction Power (lbs): 1940
    • Vibration (m/s²): 3.2 / 0.7
  16. TEKIRO Tang
    Rating:
    100% of 100
    (1)
    Mulai

    Rp109.900

    TEKIRO Tang
    Deskripsi:
    TEKIRO HAND RIVETER-1 / TANG RIVET-1 / TOOLS - ALAT PERKAKASSebuah pistol paku keling, juga dikenal sebagai palu pneumatik, [1] adalah jenis alat yang digunakan untuk menggerakkan paku keling. Pistol keling yang digunakan di sisi kepala diproduksi [jargon] keling dan bar bucking digunakan pada buck-ekor sisi [jargon] keling tersebut. Energi dari palu di pistol paku keling mendorong kerja dan keling terhadap inersia bar bucking. Akibatnya, ekor keling adalah cacat dan bekerja-keras. Pada saat yang sama pekerjaan erat ditarik bersama-sama dan dipertahankan antara kepala keling dan ekor diperluas dan diratakan. Hampir semua senjata keling yang pneumatik powered. Mereka senjata keling yang digunakan untuk menggerakkan paku keling baja struktural yang cukup besar sementara yang digunakan dalam perakitan pesawat yang mudah dipegang dengan satu tangan. Sebuah pistol paku keling berbeda dari palu udara di ketepatan kekuatan pendorong.Senjata keling pneumatik biasanya memiliki regulator yang mengatur jumlah udara yang masuk alat. Diatur masuk udara melewati katup throttle yang biasanya dikendalikan oleh pemicu dalam genggaman tangan. Ketika memicu diperas, katup throttle terbuka, sehingga udara bertekanan mengalir ke piston. Sebagai piston bergerak, port terbuka yang memungkinkan tekanan udara untuk melarikan diri. Piston pemogokan terhadap set keling. Gaya pada set keling mendorong keling ke pekerjaan dan terhadap uang [jargon]. Uang deformasi ekor keling. Piston dikembalikan ke posisi semula oleh pegas atau pergeseran katup yang memungkinkan udara untuk mendorong piston kembali ke posisi awal.
    atribut:
    • Size: 2.4 - 3.2 - 4.0 - 4.8
  17. JTC Heavy Duty 1/4inch Air Riveter
    Mulai

    Rp8.599.900

    JTC Heavy Duty 1/4inch Air Riveter
    atribut:
    • Air inlet: 1/4 inch PT
  18. Rivetti Blind Rivet/Paku Rivet
    Mulai

    Rp75.900

    Rivetti Blind Rivet/Paku Rivet
    Deskripsi:
    Paku Rivet dari Rivetti ini mempunyai variasi ukuran 3.2 mm dan biasa digunakan untuk kontraktor bangunan
    atribut:
    • Material: Aluminium
  19. Panasonic Mesin Cuci 1 Tabung
    Mulai

    Rp3.499.900

    Panasonic Mesin Cuci 1 Tabung
    atribut:
    • Display: LED
    • Color: Body : Grey; Door : Black
    • Material: Drum : PP; Tub : Stainless Steel
    • Spin Speed (rpm): 680
    • Temperature Selection: Cold
    • Efficient Washing: 1 Filter
    • Capacity (kg): 7
    • Corrective System: Fuzzy Control and Memory Back-up; Self Diagnosis; Auto unbalance Sensing & Control
    • Diameter of Inner Tub (mm): Φ410x390
    • Dimensions (WxDxH) (mm): 515x525x900
    • Power (W): 360
    • Voltage (V/Hz): 220/50
    • Water Pressure (MPa): 0.03-0.8
  20. monotaro Air Riveter Hydraulic
    Mulai

    Rp6.099.900

    monotaro Air Riveter Hydraulic
    Deskripsi:
    Because it is a hydraulic air riveter, it is suitable for continuous work because it has little recoil during work.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Rivet: (Usable materials) Iron, stainless steel, aluminum
    • Use Hose Diameter (mm): 9.5
    • Air Hose Connection: PT1/4
    • Air Consumption (L/minute): 113
    • Included Accessories: PT1 / 4 coupler, dedicated spanner x2, rivet shaft case, oil bottle
    • Suitable Air Pressure (MPa): 0.62
Daftar Harga alat rivet Terbaru March 2026
TRUSCO Blind RivetRp69.900
TEKIRO Tang RivetRp189.900
monotaro Air Riveter (Tang Rivet Angin)Rp3.399.900
ALDO Mesin Rivet Kampas Rem HydraulicRp16.999.900
NUFOSS Rivet NutRp80.900
Sherlock Paku RivetRp6.900
POP Blind Rivet Open Type RivetRp349.900
SIP Blind Rivet (Paku Keling)Rp239.900
LOBSTER (LOBTEX) Blind Nut Rivet (Stainless Steel)Rp3.399.900
JTC Industrial Nut Riveter (Power Saving)Rp1.399.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)