Beli alat press hidrolik di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TEKIRO Mesin PressDeskripsi:untuk mengepress media dengan cara di kenakan pressure, alat ini berkekuatan 15 tonBerdimensi 856mmx654mmx165mmFungsi : untuk mengepress media dengan cara di kenakan beban pressure, Material : chrome vanadium
- JTC Manual Hydraulic Press (Mesin Press Hidrolik)atribut:
- Capacity: 15 Ton
- NAGASAKI Hydraulic Pressatribut:
- Capacity (t): 15
- Total Height (mm): 1650
- Width (mm): 800
- Floor Area (mm²): 860x750
- Cylinder Bore (mm): 80
- Rod Stroke (mm): 100
- Adjustable Height of Table (mm): 580
- Adjustable Length of Ram (mm): 240
- Between - Center Distance of Aligning Machine (mm): 530
- Pressure (Kg/Cm²): 300
- Required Oil (L): Approx 1
- Screw Stroke (mm): 110
- V-Block (mm): 65x200
- CP Hydraulic Crimping HoseDeskripsi:Spesifikasi:- Dapat digunakan untuk menyambung atau mengklem ujung selang sprayer sehingga nepel dapat tersambung secara permanen.- Tidak mudah lepas jika terkena tekanan tinggi dari air, udara, minyak, dan lainnya.- Material : Steel, Working parameters : 6 Ton.- Umumnya digunakan untuk klem selang angin / selang kompressor ukuran 5/16" merek apapun.atribut:
- Handle Press (cm): 27
- Dimensions (cm): 14.5x11x26
- American Tool Hydraulic Shop Pressatribut:
- Capacity: 20Ton
- KRISBOW Mesin Press Hidrolik Floor TypeDeskripsi:Hydraulic Press Floor Type dengan spesifikasi kapasitas 10-20 Ton adalah alat hidrolik dari KRISbow untuk proses bending
- Airtac Standard Cylinder Bore 50mm (Tir-Rod)Deskripsi:Tie-rod cylinderThe cylinder barrel and front/rear cap is jointed by tie rods with high reliability.Convenient and fast fix sensor switchSensor switch can be directly fixed on the cylinder, which is convenient and fast. the counterpart sensor switch type is: CMSG, DMSG(S)Adjustable air bufferWith adjustable air buffer on the front and back coverInstallation and application1. When load changes in the work, the cylinder with abundant output capacity shall be selected.2. Relative cylinder with high temperature resistance or corrosion resistance shall be chosen under the condition of high temperature or corrosion.3. Necessary protection measure shall be taken in the environment with higher humidity, much dust or water drops, oil dust and welding dregs.4. Dirty substances in the pipe must be eliminated before cylinder is connected with pipeline to prevent the entrance of particles into the cylinder.5. The medium used by cylinder shall be filtered to 40 p m or below.6. Anti-freezing measure shall be adopted under low temperature environment to prevent moisture freezing.7. The cylinder shall be carried out test run without load before application. Prior to run, buffer shall be turned to the minimum and gradually released to avoid the damage on cylinder caused by excessive impact.8. The cylinder shall avoid the influence of side load in operation to maintain the normal work of cylinder and extend the service life.9. If the cylinder is dismantled and stored for a long time, please conduct anti-rust treatment to the surface. Anti-dust caps shall be added in air inlet and outlet ports.atribut:
- Bore Size (mm): 50
- Acting Type: Double acting
- Fluid: Air (to be filtered by 40μm filter element)
- Proof Pressure (MPa): 1.5 (215psi) (15bar)
- Temperature (°C): - 20 to 70
- Speed Range (mm/s): 30-800
- Stroke Tolerance: 0-250+1.00 , 251-1000+1.5 , 1001-1500+2.0
- Cushion Type: Variable Cushion
- Port Size (inch): 1/4
- Operating Pressure (MPa) : 0.15-1.0 (22-145Psi) (1.5-10.0Bar)
- KRISBOW Mesin Press Hidrolik Bench Typeatribut:
- Type: Press
- Dimensions (mm): 680x500x1070
- Capacity (t): 10
- Max. Material Height (mm): 340
- Max. Material Width (mm): 330
- Oil Tank Capacity (L): 1.5
- Piston Stroke (mm): 175
- Kennedy Hydraulic Bench Press (Mesin Press)atribut:
- Overall Width (mm): 480
- Work Bed Adjustable Height (mm): 3 x 100
- Table Aperture (mm): 140
- Additional Features: Ideal For Pressing; Bending; Extruding;Hydraulic Guage Included
- Min/Max Height of Ram to Table (mm): 90 to 300
- Base Size (W x D) (mm): 545 x 305
- Ram Stroke (mm): 150
- Base Size (W x D): 545 x 305mm
- Min/Max Height of Ram to Table: 90 to 300mm
- Overall Height (mm): 895
- Part Number: KEN9855000K
- Product Number: HBP010
- Product Type: Bench Press
- Ram Stroke: 150mm
- Table Aperture: 140mm
- Weight Each: 47kg
- Weight Each (Kg): 47
- Work Bed Adjustable Height: 3 x 100mm
- Working Table Width (mm): 360
- Kenmaster Mesin Press Hidrolikatribut:
- Size: 50ton
- TEKIRO Hydraulic Bottle Jack (Dongkrak Botol)Deskripsi:TEKIRO Botol Dongkrak [100 Ton] merupakan dongkrak yang disebut bottle jack karena bentuknya seperti botol. Fungsi bottle jack sama seperti crocodile jack, yaitu untuk mengangkat kendaraan pada ketinggian tertentu untuk dapat melakukan perbaikan pada bagian bawah kendaraan. Perbedaannya adalah penggunaan bottle jack dapat dimasukkan kedalam kendaraan sebagai perlengkapan utama kendaraan yang mutlak dibutuhkan untuk mengganti roda (ban) sewaktu ban kempes/ bocor. Untuk mendongkrak sebuah kendaraan, dongkrak harus diletakkan tegak lurus pada torak pengangkatnya supaya jangan sampai bengkok.untuk mendongkrak kendaraan dengan kekuatan 100 ton, berdimensi 540mm, 215mm, 325mmFungsi : untuk mendongkrak kendaraan dengan kekuatan 100 tonMaterial : Iron
- Kennedy Air/Hyd Floor Standing Workshop Press 30-Tonne 2018 VersionDeskripsi:Ideal for pressing, bending and extruding. The Hydraulic pump can be manually operated or by compressed air connecting the airline supplied to an air supply line or direct to a compressor providing at least 8 - 9.5bar at 4cfm. Hydraulic gauge is included. Ideal for industrial and automotive applications. 20 TonnesSturdy steel frame with end braces and wide feet for extra stability. Work bed height is adjustable in 8 increments of 120mm, allowing large work pieces to be worked on with maximum flexibility. Capacity: 20 tonnes.atribut:
- Base Size (WxD) (mm): 750x700
- Capacity (t): 30
- Min/Max Height of Ram to Table (mm): 140 to 980
- Ram Stroke (mm): 165
- Table Aperture (mm): 170
- Work Bed Adjustable Height (mm): 8x140
- Additional Features: Heavy Duty Steel Frame
- Overall Height (mm): 1835
- Overall Width (mm): 770
- Product Type: Bench Press
- Weight Each (Kg): 105
- Working Table Width (mm): 530
Daftar Harga alat press hidrolik Terbaru March 2026
| Melzer Hydraulic Shop Press | Rp3.999.900 |
| TEKIRO Mesin Press | Rp4.799.900 |
| JTC Manual Hydraulic Press (Mesin Press Hidrolik) | Rp46.999.900 |
| Wipro Hydraulic Press | Rp4.899.900 |
| NAGASAKI Hydraulic Press | Rp38.999.900 |
| CP Hydraulic Crimping Hose | Rp1.399.900 |
| WURTH Hydraulic press 30 Ton | Rp75.999.900 |
| Hinode Arbor Press | Rp6.299.900 |
| American Tool Hydraulic Shop Press | Rp7.599.900 |
| KRISBOW Mesin Press Hidrolik Floor Type | Rp6.599.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)





















































































































































/P101536330-1.jpg)







/P102054338-1.jpg)
/oiP105732882-1.jpg)

/81P102145289-4.jpg)
/P102037331-1.jpg)


/b3P101000399-5.jpg)