Beli alat potong keramik manual di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Rubi Mata Gerinda Potong Keramik Widia ScoringDeskripsi:For cuts with low average difficulties on ceramic & porcelian tiles
- INGCO Tile CutterDeskripsi:INGCO Tile Cutter (600 mm) // Alat Potong Keramik Marmer Granit
- ROMWAY Tile Cutteratribut:
- Maximum Cutting Thickness (mm): 12
- ROMWAY Granite Tile CutterDeskripsi:Pemotong keramik / Granit Presisi Lebih Lurus,hasil pemotong rapih dan bersih dan bebas cuil.mempercepat pekerjaan anda. - Type 2 Rek pipa besi- Mata pisau berkualitas type bearing GS taiwan- Bodi Kuat dan Tahan lama. -Untuk ukuran keramik yang dapat di potong sampai dengan 100cm-Movable scale for straight. cutting and universal cutting from 0-45°.-Solid steel supporting rids with ball bearing.
- ALDO Alat Potong Keramik ProfessionalDeskripsi:Untuk memotong keramik dan granite
- WOKIN Alat Potong Keramikatribut:
- Maximum Cutting Thickness (mm): 12
- Rubi Mata Gerinda Potong Keramik Gold ScoringDeskripsi:RUBI manufactures its wheels and rollers in tungsten carbide, whose main characteristic is its high resistance to friction wear. Most of the ceramic materials that, historically, have been used for surface coating, have used enamels and smooth finishes, with minimal roughness. With the appearance of non-slip materials or rustic stoneware (especially suitable for outdoors), the roughness of the ceramic was increased. To minimize the impact of this roughness on the wheels, RUBI designs the GOLD category of scoring wheels and rollers.Each roller is rectified in a unitary way so that each diameter has an incision angle according to its function and use. Each roller diameter offers different results and performances, depending on the type of ceramic material for which they have been designed.The recommended use of RUBI GOLD scoring wheels is for scratching glazed stoneware (BIIa / BIb), rustic or extruded stoneware (AIIa / AIb) and porcelain stoneware (BIa) with smooth and / or slightly rough finishes.The GOLD range of scoring wheels increases the resistance to natural wear of tungsten carbide, through a titanium coating. Thanks to this treatment, RUBI GOLD rollers offer a superior life than SILVER scoring wheels and rollers. This increase in life, under the same conditions of use as a SILVER wheel, this increase can be up to 50% more than the life of a SILVER wheel.The RUBI GOLD scoring wheels use a handle with a triple grooved geometry (design and RUBI patent), which guarantees, at all times, a correct assembly in the manual cutter, as well as a firm fixation and firm scratching and without vibrations. Conforming the best combination to always obtain the best results. For cuts with medium high difficultiy on ceramic & porcelian tilesatribut:
- Length (mm): 10
- TOPVEI Granite Tile CutterDeskripsi:-Alat potong keramik manual -Fungsi: Untuk Potong keramik dan Granitatribut:
- Blade Material: Tungsten Carbide
- Cut Precesion (mm): 0.5 (In)
- Tile Cutting Thickness (mm): 6 to 12
- Jason Heavy Duty Tile CutterDeskripsi:- Able to cut most ceramic tiles
- TOTAL Tile CutterDeskripsi:2pcs Cutting Stone Tungsten Carbide. Blade size: 16x6x3mm. Multi Function: Straight & Diagonal Cutting. Dia. As Sliding: 19mm.
- Wipro Alat Potong Keramik m/Dorongatribut:
- For use: Keramik m/Dorong
- KRISBOW Pemotong Keramikatribut:
- Dimensions (LxWxH)(mm): 420x220x330
- STRAUSS Alat Potong KeramikDeskripsi:Heavy duty potongan lebih lurusMata potong terbuat dari Tungsten Carbide yang di lapis titanium untuk hasil potongan yang rapi dan tahan tajam untuk pemakaian lamaatribut:
- Type: T- SERIES HEAVY DUTY
- Size (cm): 60
Daftar Harga alat potong keramik manual Terbaru March 2026
| Rubi Tile Cutter | Rp1.499.900 |
| Rubi Mata Gerinda Potong Keramik Widia Scoring | Rp169.900 |
| INGCO Tile Cutter | Rp509.900 |
| ROMWAY Tile Cutter | Rp999.900 |
| ROMWAY Granite Tile Cutter | Rp1.399.900 |
| ALDO Alat Potong Keramik Professional | Rp2.199.900 |
| WOKIN Alat Potong Keramik | Rp529.900 |
| Rubi Mata Gerinda Potong Keramik Gold Scoring | Rp309.900 |
| TOPVEI Granite Tile Cutter | Rp2.099.900 |
| Jason Heavy Duty Tile Cutter | Rp1.399.900 |
Data diperbarui pada 05/03/2026 (Harga belum termasuk PPN)































































































































































/chP103195449-2.jpg)