Beli alat polishing di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO High Durability with Rubber-Axis Grinding Stoneatribut:
- Shaft Diameter (mm): 6
- Shaft Length (mm): 35
- Shape: Cylindrical type
- Purpose of Use: Optimum for fine scratches and burring. Optimum for mirror surface finishing.
- TRUSCO Rubberized Stone (Shank Dia. 3mm)Deskripsi:Good finished surface and gloss can be obtained. Ideal for polishing work of general steel materials (S45C, S55C), steel (SCM type, SUS type), aluminum type, copper type metal.atribut:
- Finishing Material: AL203 Natural Rubber
- Maximum Rotation Speed (rpm): 30000
- Purpose of Use: Optimum for polishing work of standard steel material (S45C, S55C), steel (SCM type, SUS type), aluminum type, copper type metal. Optimum for polishing work of molding die (plastic, press, rubber, aluminum, etc.). Optimum for burring during drilling.
- Shaft Diameter x Shaft Length (mm): 3x30
- Usage Tool: Micro Grinder
- monotaro Shank Felt Wheel, Straight (Felt Polishing Buffing Wheels Straight)Deskripsi:Produk ini juga sering disebut dengan Felt Polishing Buffing Wheels Straight
- TRUSCO Rubberized Stone Cannon-ball Type (Shank Dia. 3mm)Deskripsi:-With the usability of conventional rubber whetstones as is, the whetstone portion has been molded into a bullet shape.-Can be used as is with no need for dressing and processing.-For detailed work on intricate shapes and edge portions.atribut:
- Purpose of Use: For detailed work on intricate shapes and edge portions.
- Kennedy Round Abrasive Sharpening Stone - Silicon Carbide - CoarseDeskripsi:Abrasive Files.A comprehensive range of sharpening stones to cover a wide variety of sharpening and honing applications. Most of the shapes and sizes are available in fine, medium and coarse grades. All stones can be used wet or dry to produce sharp cutting edges or to remove burrs.Silicon Carbide: Man-made abrasive with very hard, sharp particles. This makes it ideal for non-ferrous metals, hard surfaces, alloys and cemented carbides. Also used on stone, marble, glass and plastics. A superior abrasive that is able to penetrate and cut quickly with only light pressure being applied.Round Silicon Carbideatribut:
- Abrasive Material: Silicone Carbide
- Grade: Coarse
- Grit: P120
- Length (mm): 100
- Product Type: Abrasive File
- Shape: Round
- TRUSCO Mata Gerinda Tangkai Diameter 3mmDeskripsi:Purpose: For grinding of nonferrous metal such as aluminum and copper. Used tools: micro grinder.atribut:
- Grain Size: 320
- Shaft Length (mm): 30
- Maximum Rotation Speed (rpm): 30000
- Purpose of Use: For grinding non-ferrous metals such as aluminum and copper.
- Shaft Diameter (mm): 3
- TRUSCO PA (Pink) StoneDeskripsi:Please wear protective equipment, such as a safety helmet and safety goggles, at any cost at the time of work.atribut:
- Grit: 60
- Purpose of Use: Optimum: carbon steel (quenched), standard steel materials, forged steel, forged products. Suitable: carbon tool steel (SK), alloy tool steel (SKD, SKS), high-speed steel (SKH), stainless steel (SUS).
- monotaro Rubber WhetstoneDeskripsi:The granularity is abundant, and you can select the granularity suitable for work from grinding to polishing. It is very familiar to the shape of the work, it is a soft touch. Metallic sounds and noises at the time of processing are extremely small compared with the wheel with a shaft.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Shape: Cylindrical type
- Abrasive Grain: WA
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- TRUSCO Shank Mounted Stone PAatribut:
- Grain Size (#): 60
- Shape: Cylinder
- Purpose of Use: Optimum: carbon steel (quenched), standard steel materials, forged steel, forged products. Suitable: carbon tool steel (SK), alloy tool steel (SKD, SKS), high-speed steel (SKH), stainless steel (SUS).
- York Felt Bob Cylinder TypeDeskripsi:Plain End Cylinder (Bob) York Felt Bobs are made of pure wool in a variety of sizes, shapes. The mandrels are exactly centred for true-running operation. Suitable for product finishing/polishing with finishing/polishing compounds.atribut:
- For Use On: Aluminium Chrome Gold Non Ferrous Metals Plastics Silver Stainless Steel
- Material: Felt
- Shape: Cylindrical
- Product Type: Bobs
- Bagus Kantong Plastik Sampah (Trash Bag / Kresek)Deskripsi:Bagus Kantong Sampah merupakan kantong plastik sampah yang terbuat dari bahan yang mudah terurai, namun tidak mudah sobek untuk menampung sampah rumah dan mampu menahan panas hingga 60°C.Details:- Tersedia dalam beberapa ukuran : M, L, XL, dan XXL.- Ramah lingkungan mudah terurai dan dapat didaur ulang.- Plastik tidak mudah sobek, kuat, dan lentur.- Tahan panas sampai 60°C.
- Makita Gerinda Dudukatribut:
- No Load Speed (rpm): 2.850 / 3.450
- TRUSCO WA (Red) StoneDeskripsi:Use:Ideal for carbon steel (hardened), general steel, forged steel, forgings and suitable for carbon tool steel (SK), alloy tool steel (SKD, SKS), high speed steel (SKH), stainless steel (SUS).atribut:
- Purpose of Use: Working Tool: Micro grinder, electric drill. High hardness WA (red)shank mounted stone. Optimum: carbon steel (quenched), standard steel, forged steel, forged products. Suitable: carbon tool steel (SK), alloy tool steel (SKD, SKS), high-speed steel (SKH).
- Shaft Diameter x Shaft Length (mm): 3 x 30
- TAIYO Abrasive Abrasive Paper KSCW-SS Series (Kertas Amplas)Deskripsi:- Cocok untuk pengamplasan basah dan kering pada industrial metal dan body repair.- Amplas Waterproof.- Backing C-Paper.atribut:
- Size (mm): 230x280
- Type: Sandpaper Sheet
- Material: C-Paper (Waterproof)
- Use for: Metal, Coating
- Meikosha Power Socket Grounded (Stop Kontak Arde)atribut:
- Rated: Grounding 2P15A125V
- Width (mm): 44
- Length (mm): 50
- Thickness (mm): 28.5
- KINIK Abrasive Paper Waterproof (Kertas Amplas)atribut:
- Size (inch): 9 x 11
- Material: Silicon Carbide
- UNIK Polishing PadDeskripsi:Mudah dipegang, halus dan lembut, tidak menggores, aman untuk segala jenis cat.
Daftar Harga alat polishing Terbaru January 2026
| TRUSCO High Durability with Rubber-Axis Grinding Stone | Rp509.900 |
| TRUSCO Rubberized Stone (Shank Dia. 3mm) | Rp249.900 |
| monotaro Shank Felt Wheel, Straight (Felt Polishing Buffing Wheels Straight) | Rp18.900 |
| TRUSCO Rubberized Stone Cannon-ball Type (Shank Dia. 3mm) | Rp349.900 |
| Kennedy Round Abrasive Sharpening Stone - Silicon Carbide - Coarse | Rp72.900 |
| TRUSCO Mata Gerinda Tangkai Diameter 3mm | Rp309.900 |
| KINIK Finishing Stone Flat | Rp42.900 |
| TRUSCO PA (Pink) Stone | Rp269.900 |
| monotaro Rubber Whetstone | Rp9.900 |
| TRUSCO Shank Mounted Stone PA | Rp319.900 |
Data diperbarui pada 19/01/2026 (Harga belum termasuk PPN)




















































































































































/P101000720-1.jpg)
/P101563930-2.jpg)
/P102716315-1.jpg)


%20Stone/P101000534-1.jpg)



/biP102169414-12.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Helm%20Hard%20Hat/Blue%20Eagle%20Head%20Protection%20(Bump%20Cap)/puP104661930-1.jpg)

%20Stone/P101000721-1.jpg)
/i5P107697653-3.jpg)
/P102028346-1.jpg)
/5eP101000194-3.jpg)