Kondisi Barang:
Spesifikasi
| Shaft Diameter (mm) | 6 |
|---|---|
| Shaft Length (mm) | 35 |
| Shape | Cylindrical type |
| Purpose of Use | Optimum for fine scratches and burring. Optimum for mirror surface finishing. |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||




















































































































































