Beli alat perkakas di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KLEIN TOOLS Insulated Electrical Tool Set
    Mulai

    Rp3.599.900

    KLEIN TOOLS Insulated Electrical Tool Set
    Deskripsi:
    The tool case furnished with these sets folds open to make tools visible for selection and folds closed to protect tools from damage and dust when not in use. Slots within the case keep tools organized and prevent them from sliding around during transport.
    atribut:
    • Insulated: Insulated
    • Measurement Type: SAE
  2. BONDHUS TORX (R) Flag Tools
    Mulai

    Rp209.900

    BONDHUS TORX (R) Flag Tools
    Deskripsi:
    T6, T7, T8, T9, T10, T15, T20 (with stand) stand
    atribut:
    • Specifications: Proguard Black Dyeing Process
    • Shaft Length (mm): 39
  3. SK PROFESSIONAL TOOLS Combination Wrench Set (Kunci Ring Pas)
    Mulai

    Rp4.399.900

    SK PROFESSIONAL TOOLS Combination Wrench Set (Kunci Ring Pas)
    Deskripsi:
    These metric combination wrench sets have a 12-pt. box end with additional grooves that make it easier to connect with the head of the fastener and connect at more angles for better accessibility compared to a 6-pt. wrench. The opposite side has an open end design that allows top and side access to the fastener compared to the box end that can only access a fastener from the top. These wrenches have the same metric size on each end for use on one specific size fastener.
    atribut:
    • UNSPSC: 27111713
    • Corrosion Resistant: Yes
    • Finish: Chrome
    • Handle Type: One Piece
    • Head Offset Angle: 15°
    • Head Type: Offset
    • Material: Alloy Steel
    • Non-Magnetic: No
    • Non-Sparking: No
    • Opening Type: Rounded
    • Ratcheting: No
    • Standards: ASME B107.100
    • Tether Style: Not Tether Capable
  4. JONARD TOOLS Communication & Electronic Tool Set
    Mulai

    Rp759.900

    JONARD TOOLS Communication & Electronic Tool Set
    Deskripsi:
    The tools in communications tool sets prepare lengths of data and telecom cable and make connections that produce reliable signal transmission. They cut, strip, splice, terminate, and more.
  5. Kennedy Roller Cabinet
    Mulai

    Rp6.899.900

    Kennedy Roller Cabinet
    atribut:
    • Color: Red
  6. Asahi Tools Tool Set
    Mulai

    Rp9.999.900

    Asahi Tools Tool Set
    Deskripsi:
    Equipped with a metal tray that makes it easy to take tools in and out.It is shock resistant and can be used anywhere.This is a tool set with carefully selected products that are especially frequently used.The upper part of the case is a pull-out type.
    atribut:
    • Case Color: Blue
    • Set Contents: 36piece
    • Case Dimensions (mm): 395 (Width); 230 (Depth); 120 (Height)
    • Body Material: Steel
    • Drive Angle (mm): 12.7
  7. INGCO Cordless Grass Trimmer Lithium Ion
    Mulai

    Rp719.900

    INGCO Cordless Grass Trimmer Lithium Ion
    Deskripsi:
    INGCO String Grass Trimmer // Mesin Cordless Potong Pemotong Rumput Senar Baterai
    atribut:
    • Voltage (V): 20
    • Cutting Diameter (mm): 300
    • Line diameter (mm): twisted 1.6
    • Line Length (m): 5
    • No Load Speed (rpm): 8200
  8. KRISBOW Sarung Tangan Lapis Karet
    Rating:
    100% of 100
    (1)
    Mulai

    Rp21.900

    KRISBOW Sarung Tangan Lapis Karet
    Deskripsi:
    Sarung Tangan dari Krisbow merupakan salah satu alat keselamatan kerja yang dapat membantu melindungi tangan Anda dari barang-barang atau permukaan yang mengandung cairan seperti minyak, oli, kotoran, dan cairan kimia yang berbahaya. Sarung tangan ini terbuat dari material karet untuk memberikan grip yang lebih baik saat Anda memegang barang, dan juga memiliki tekstur yang lentur dan nyaman digunakan.
  9. KLEIN TOOLS Communication & Electronic Tool Set
    Mulai

    Rp1.499.900

    KLEIN TOOLS Communication & Electronic Tool Set
    Deskripsi:
    The tools in communications tool sets prepare lengths of data and telecom cable and make connections that produce reliable signal transmission. They cut, strip, splice, terminate, and more.
    atribut:
    • UNSPSC: 31162810
    • Cutting Tools Included: (1) Knife(1) Scissors
    • Number of Cutting Tools: 2
    • Tool Families Included: Cutting Tools
    • Tool Storage Type: Tool Pouch
  10. Kennedy Tool Control
    Mulai

    Rp5.499.900

    Kennedy Tool Control
    Deskripsi:
    25 Piece Set - TCD025 CAD designed and high precision laser cut foam tray inserts are designed to keep tools precisely and accurately in the correct position and drawers for improved productivity. In some applications a dropped tool is a serious hazard colour contrasting foam inserts are used to easily recognise lost tooling and also reduce audit time. Areas of use include food industry maintenance, automotive assembly. Professional Pliers: 1x 160mm snipe nose. 1x 160mm diagonal cutters. 1x 160mm combination. Pro-Torq Screwdrivers: Crosspoint: No.2 x stubby, No.2 x 100mm. Pozidriv: No.1 x 75, No.2 x 100, No.3 x 150mm. Flared: 6.3 x 150, 8.0 x 200mm. Parallel: 5.0 x 150mm. Metric Professional Combination Wrenches: 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18 and 19mm.
    atribut:
    • Drawer Height (mm): 100
  11. HIT (Tools) Flange Wrench
    Mulai

    Rp2.799.900

    HIT (Tools) Flange Wrench
    atribut:
    • Purpose of Use: Special tool for flange tightening.
  12. Kennedy Extra Heavy Duty Cabinet
    Mulai

    Rp8.799.900

    Kennedy Extra Heavy Duty Cabinet
    Deskripsi:
    7 Drawer Heavy gauge steel, welded and riveted to give an extremely rigid construction. Corrosion resistant powder coated finish. Locking mechanism locks all the closed drawers which have individual safety catches to prevent accidental opening. Four heavy duty castors, two fixed and two swivel which when combined with the heavy-duty side handle enable the user to move it with ease. All drawers have smooth running ball bearing drawer slides and aluminium edged handles. Drawer sizes (W x D x H): 1@ 560 x 390 x 40mm. 4@ 560 x 390 x 65mm. 1@ 560 x 390 x 95mm. 1@ 560 x 390 x 205mm.
    atribut:
    • Product Range: Classic Range
    • Mobility: Cabinets Should Only Ever Be Pushed Using The Side Handle Bar; Roller Cabinets When Loaded Are Not Suitable For Frequent Relocation; Strong Ergonomic Handles
    • Product Type: Roller Cabinet
    • Security: Fully Lockable
    • Number of Drawers: 7
    • Color: Red
    • Drawer Load Capacity (kg): 2 Drawers: 30, 5 Drawers: 20
    • Overall Height (mm): 993
    • Overall Length (mm): 699
    • Overall Width (mm): 458
  13. JONARD TOOLS Insulated Electrical Tool Set
    Mulai

    Rp5.099.900

    JONARD TOOLS Insulated Electrical Tool Set
    Deskripsi:
    The tool case furnished with these sets folds open to make tools visible for selection and folds closed to protect tools from damage and dust when not in use. Slots within the case keep tools organized and prevent them from sliding around during transport.
    atribut:
    • UNSPSC: 27113201
    • Drivers, Keys, and Bits Included: (3) Phillips Screwdrivers(4) Slotted Screwdrivers
    • Electrical and Telecom Tools Included: (1) Wire Stripper
    • Insulated: Insulated
    • Measurement Type: SAE
    • Number of Electrical and Telecom Tools: 1
    • Number of Pliers: 3
    • Number of Screwdrivers, Keys, and Bits: 7
    • Pliers Included: (1) Diagonal-Cutting Pliers(1) Lineman's Pliers(1) Long-Nose Pliers
    • Tool Families Included: Drivers and Bits; Electrical and Telecom Tools; Pliers
    • Tool Storage Type: Tool Case
  14. STANLEY Baterai Mesin Bor Fatmax
    Mulai

    Rp459.900

    STANLEY Baterai Mesin Bor Fatmax
    Deskripsi:
    Stanley SB202 BATTERY FATMAX 20VOLT 2.0AH merupakan teknologi baterai yang sudah ditingkatkan , tidak ada efek memori dan juga akan bertahan lebih lama yang memungkinkan Anda menjalankan pekerjaan dengan mudah . Baterai lithium ion V20 siap bekerja kapan pun dan di mana pun pekerjaan membawa Anda . Indikator status pengisian baterai yang sudah integral untuk pemantauan tingkat pengisian baterai yang nyaman.
    atribut:
    • Battery Voltage (V): 20
    • Battery Capacity (AH): 2
    • Battery Type: Lithium-Ion
    • Storage Temperature (°C): -30 hingga +75
    • Charging Time (minute): 45-50
  15. KUDA TERBANG Ultratex Gold Cat Tembok (Acrylic Emulsion Paint)
    Mulai

    Rp38.900

    KUDA TERBANG Ultratex Gold Cat Tembok (Acrylic Emulsion Paint)
    Deskripsi:
    Cat ini diformulasikan untuk menambah daya tahan terhadap lumut dan jamur. Dapat digunakan untuk pengecetan dinding di dalam dan di luar, juga bisa dipakai di segala macam tembok seperti triplex, plaster, tembok bata/semen dan asbes. Cat ini menghasilkan sapuan yang rata dan hasil cat yang doff dan tahan lama.
  16. JONARD TOOLS Punchdown Tool
    Mulai

    Rp1.699.900

    JONARD TOOLS Punchdown Tool
    Deskripsi:
    Spring-loaded punchdown tools reduce hand fatigue during long-term use and allow adjustment of the impact force to suit the wire gauge for proper seating and termination.
    atribut:
    • UNSPSC: 43222806
    • Blade Type: Terminate/Cut
    • Compatible Block Type: BIX, GigaBIX; UMOXS
    • Compatible Product Type: BIX; GigaBIX; UMOXS
    • Handle Type: Plain
    • Number of Blades Included: 1
  17. KRISBOW Gerinda Duduk
    Rating:
    100% of 100
    (1)
    Mulai

    Rp839.900

    KRISBOW Gerinda Duduk
    Deskripsi:
    Bench Grinder 10inch 1HP 220V EGB75-10D adalah alat yang digunakan untuk mengasah suatu objek atau untuk mengasah mesin mata bor (gerinda duduk). Gerinda duduk juga bisa digunakan untuk membuat objek baru misalkan membuatpisau untuk meraut kayu atau pun yang lainya, maka dari itu mesin gerinda duduk sangat bermanfaat agar efisien waktu.
  18. JONARD TOOLS Alignment & Connector Tool
    Mulai

    Rp429.900

    JONARD TOOLS Alignment & Connector Tool
    Deskripsi:
    Connector tools make snug, stable connections between connectors and coaxial cable to enable strong signal transmission. They fit specific connector types and tighten or loosen the connector onto the cable.
  19. KLEIN TOOLS Standard Electrical Tool Set
    Mulai

    Rp3.599.900

    KLEIN TOOLS Standard Electrical Tool Set
    Deskripsi:
    The tool pouch supplied with these sets holds tools in open-top slots that keep frequently used items within reach. It attaches to a belt and provides on-the-go storage to prevent tools from being misplaced or left at a jobsite.
    atribut:
    • Insulated: Uninsulated
    • Measurement Type: SAE
Daftar Harga alat perkakas Terbaru January 2026
KLEIN TOOLS Insulated Electrical Tool SetRp3.599.900
BONDHUS TORX (R) Flag ToolsRp209.900
SK PROFESSIONAL TOOLS Combination Wrench Set (Kunci Ring Pas)Rp4.399.900
JONARD TOOLS Communication & Electronic Tool SetRp759.900
Kennedy Roller CabinetRp6.899.900
Asahi Tools Tool SetRp9.999.900
INGCO Cordless Grass Trimmer Lithium IonRp719.900
KRISBOW Sarung Tangan Lapis KaretRp21.900
KLEIN TOOLS Communication & Electronic Tool SetRp1.499.900
Kennedy Tool ControlRp5.499.900

Data diperbarui pada 23/01/2026 (Harga belum termasuk PPN)