Beli alat penyemprot air listrik di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Sprayer (Alat Penyemprot)Deskripsi:Use:Disinfectant, liquid fertilizer, herbicide alcohol disinfectant spray.atribut:
- Accessories: Shoulder strap
- Capacity (L): 4
- Hose Length (m): 1.25
- Mass (kg): 1
- Material: Nozzle: Fiberglass / Polypropylene (PP), Tank: Polyethylene (PE), Hose: Vinyl Chloride (PVC)
- Nozzle: Two Head Opening
- Nozzle Length (mm): 710
- Purpose of Use: Antiseptic solution/herbicide/liquid fertilizer/alcohol disinfectant spraying.
- Rutland Knapsack Sprayer (Alat Penyemprot)Deskripsi:Produk sprayer dari RUTLAND ini memiliki kapasitas 16L, cocok untuk industri Manufaktur, Pertanian, jasa atau pemakaian sehari hari digunakan untuk penyemprotan air atau cairan lainnyaatribut:
- Capacity (L): 16
- Overall Height (mm): 590
- Tank Material: Polyethylene
- Takagi Semprotan AirDeskripsi:-One-touch lever which stops water flow by pulling lever and water stop is adopted.-Water sprinkling nozzle that can change ways to discharge water to mist, straight, stop, watering can or shower with the dial operation.
- Takagi Semprotan Airatribut:
- Specification: Connector with water flow switch lever included
- Material: Zinc-die-casting alloy
- Height (mm): 200
- Weight (g): 274
- Type: Back lever type
- Compatible Hose Inner Diameter x Outer Diameter (mm): 12 - 15x21
- monotaro Air Duster Gun With Flow Rate Adjustment (Semprotan Angin)Deskripsi:You can squeeze compressed air by pulling trigger. Adjustable flow rate with nozzle. Skipping dust before work, for cleaningatribut:
- Fluid: Air
- Connection: Coupler for normal pressure
- Nozzle type: Standard (with flow rate adjustment)
- Maximum Operating Pressure (MPa): 0.6
- Coupler connection thread diameter: G(PF)1/4
- Nozzle Screw Diameter: G(PF)1/8
- Air Consumption (L/minute): 280
- Material (Main Unit): Aluminium
- Nozzle Diameter (Φmm): 2
- Furupla Sprayer (Alat Penyemprot)Deskripsi:-Excellent usability and durability.-A fan shape nozzle allows mist to spread in a fan shape in appropriate roughness.-2 types of nozzles, namely, a fan shape spray nozzle and a conical type spray nozzle are included, allowing the operator to select the type of mist. -For concrete formwork peeling agent.atribut:
- Nozzle Materials: Brass
- Nozzle Pipe Materials: Stainless Steel (SUS304)
- Tank Material: Polyethylene (PE)
- Hose Material: Elastomer (TP)
- Sellery Semprotan AirDeskripsi:> Spray pattern can be adjusted (60-270/271/272/273/336)> Lock clip for continuous spray (60-270/271/272/273/336)> 3 spray pattern (60-274)> 8 pattern spray head: FLAT, SHOWER, MIST, CONE, VERTICAL, JET, RINSE, CENTER (60-275/276)> High pressure max 100 psi (60-277)atribut:
- Outside Diameter (inch): 3/4
- TRUSCO Air Duster Gun (Semprotan Angin)Deskripsi:For drying, cooling, dust work by blowingatribut:
- Connection Diameter: 1/4 plug
- Length (mm): 220
- Maximum Working Pressure (MPa): 1
- Nozzle Diameter: G1/8
- Nozzle Length (mm): 90
- Weight (g): 112
- Nozzle diameter (mm): 2
- Purpose of Use: For drying by air blow, cooling and dust work.
- Tasco Hand Sprayer (Semprotan Tangan)Deskripsi:Alat Penyemprotatribut:
- Tank Capacity: 2 Litres
- Dimension: 133 x 133 x 315 mm
- Sprayer Empty Weight: 0.5 kg
- Color: Green-White
- IK Sprayer (Alat Penyemprot)Deskripsi:-A professional spray with excellent alkali resistance that can also be used with alcohol and acetone.-It has a tough translucent tank with graduations that allows you to check how much liquid is left.-The opening of the tank is wide and it is easy to refill liquid.-A filter is included inside the nozzle pipe.-A strap is included to hang from the shoulder. -For cleaning.-For spraying disinfectant.atribut:
- Nozzle: A Mouthpc
- VAPE Semprotan Anti Nyamuk One Push 90daysDeskripsi:Fumakilla One Push VAPE 90hari*Semprot 1 detik, bunuh nyamuk 10 Jam*Masa pemakaian 90 hari
- VAPE Semprotan Anti Nyamuk One Push 30daysDeskripsi:Fumakilla One Push VAPE 30hari*Semprot 1 detik, bunuh nyamuk 10 Jam*Masa pemakaian 30 hariatribut:
- Usage Period (days): 30
- Bayfresh Pengharum Ruangan SemprotDeskripsi:Bayfresh penetral udara, senantiasa menghadirkan kesegaran menghadirkan kesegaran akan udara segar di ruangan anda. Wewangiannya yang diformulasikan secara khusus mampu menetralkan bau di udara dan menghadirkan kesegaran di ruangan anda.atribut:
- Packaging: Kaleng Aerosol
- TEKIRO Semprotan Angin Tiup (Spray Gun)Deskripsi:TEKIRO Air Blow Gun [5 Inch] merupakan air blow gun yang berfungsi membersihkan debu dan kotoran yang terdapat pada daerah yang tidak terjangkau oleh tangan. Dengan menggunakan alat ini, maka semua kotoran akan dapat dibersihkan dengan sempurna. Pembersihan pada daerah tersebut dilakukan dengan cara meniupkan udara bertekanan tinggi yang terdapat pada kompresor udara ini kemudian diarahkan ke daerah tersebut dengan menggunakan blow-gun. Jenis blow-gun yang digunakan sangat bermacam-macam, terutama dalam hal ukuran, ada yang berukuran panjang dan ada juga yang pendek. Pada blow-gun terdapat bagian yang mampu menahan udara supaya tidak keluar pada saat blow-gun tidak sedang digunakan.berfungsi membersihkan debu dan kotoran yang terdapat pada daerah yang tidak terjangkau oleh tangan dengan bantuan kompressor. Dengan menggunakan alat ini, maka semua kotoran akan dapat dibersihkan dengan sempurna. Pembersihan pada daerah tersebut dilakukan dengan cara meniupkan udara bertekanan tinggi yang terdapat pada kompresor udara ini kemudian diarahkan ke daerah tersebut dengan menggunakan blow-gun. alat ini mempunyai ukuran 5 inchiuntuk membersihkan / meniup debu, air /material ringan dengan bantuan kompressorMaterial : chrome vanadiumatribut:
- Dimension 6 (mm): 11
- Baygon Semprotan Anti Nyamuk, Lalat dan Kecoa WaterbaseDeskripsi:Baygon anti nyamuk, lalat & kecoa diformulasikan khusus untuk membunuh nyamuk Culex quinquefasciatus dan Lalat musca domestica di dalam ruangan.Keunggulan:- Daya kerja cepat dan effektif tanpa meninggalkan bekas- Daya usir serangga dari sarangnya- Keharuman lebih lembut karena berbahan dasar air.Petunjuk Penggunaan: Arahkan semprotan jauh dari wajah kemudian tekan tombol, pegang kemasan setegak mungkin. Semprotkan Baygon ke dalam ruangan atau permukaan yang sering dilalui dan dihinggapi oleh nyamuk dan lalat. Tutup semua pintu dan jendela. Semprotkan secara perlahan selama 8-10 detik mulai dari tengah ruangan ke arah belakang pintu. Jaga jarak semprotan sejauh 1 meter dari dinding, kain, dan perabot. Tutup ruangan aelama 15-20 menit Atur kembali ventilasi sebelum masuk.Bahan Aktif: tetrametrin 0.350%, d-fenotrin 0.125%, d-aletrin 0.100%, bahan tambahan 99.775%No. Pendaftaran RI 3518/7-2009/TKEMENKES RI PKD 30701900752atribut:
- Volume (ml): 750
- Scent: Waterbase
- TRUSCO Spray Bottle Manual Multi Direction (Botol Semprotan)Deskripsi:Cannot be used in solvent-based liquid.atribut:
- Discharge Volume (mL per Time): 1
- Finishing Material: Main Body: Polypropylene Container: Transparent PET/G Resin
- Heat Resistance Temperature (°C): -7 to 40
Daftar Harga alat penyemprot air listrik Terbaru April 2026
| TRUSCO Sprayer (Alat Penyemprot) | Rp599.900 |
| Rutland Knapsack Sprayer (Alat Penyemprot) | Rp779.900 |
| monotaro Semprotan Air | Rp81.900 |
| Takagi Semprotan Air | Rp209.900 |
| Kenmaster Botol Penyemprot Air | Rp3.900 |
| Kenmaster Semprotan AIr | Rp9.900 |
| Takagi Semprotan Air | Rp279.900 |
| monotaro Air Duster Gun With Flow Rate Adjustment (Semprotan Angin) | Rp119.900 |
| Furupla Sprayer (Alat Penyemprot) | Rp579.900 |
| Sellery Semprotan Air | Rp32.900 |
Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)



















































































































































/P101000994-1.jpg)
/1vP102062067-4.jpg)





/52P101001182-4.jpg)
/P102639061-1.jpg)

/P101001856-1.jpg)
/P102118672-1.jpg)
/2qP102639098-10.jpg)




/bmP101000418-2.jpg)

/P101000580-1.jpg)