TRUSCO Air Duster Trigger Type (Semprotan Angin Kompresor)

Kondisi Barang:
Sebelum PPN:
Rp249.900
Spesifikasi
DescriptionAdopt the (trigger) Large trigger fatigue, even if I use it for a long time.
SpecificationTrigger type
Finishing MaterialAluminium, brass, nickel-plated (O-ring) NBR
Weight (g)215
Maximum Working Pressure (MPa)1
Connection ThreadG1/4
Nozzle Length (mm)24
ApplicationsGeneral dust work
Nozzle diameter (mm)phi2.0
Purpose of UseBlowing of cutting chips etc. that is generated during machine processing.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Base plate has a resin cover to prevent floor damage.UsageMachine tools, vending machines, conveyors, work benches, computer stands, control panels, scientific machinery.

Ulasan Produk

Tidak ada ulasan