Beli alat pengukur jarak laser di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- DCA Laser Distance Meter (Meteran Laser)Deskripsi:A quality Power Tools with guaranteed spare parts, safe and comfortable to use, and an affordable price This type can be used to measure distance, area, volume, and Pythagorasatribut:
- Accuracy (mm): 1.5
- Laser Diode: 620-650nm, P<1mw
- Laser Class: 2
- Min. Display Unit: 1
- Auto Cut-off (without operation for): 180s
- Battery Lifetime (Individual Measurements): 5000
- Battery Specification: 2x1.5v (AAA) Alkaline battery
- Product Size(mm): 122x46x25
- Storage Temperature (°C): -25 to + 70
- Working Temperature (°C): -10 to + 50
- BOSCH Digital Laser Distance Meter (Meteran Laser)Deskripsi:The Bosch Laser Measure allows users to take distance measurements instantly and with ultimate precision. Simply press the measure button to activate the laser and begin measuring in real time. Put down the pad of paper and calculator
- BOSCH Laser Rangefinderatribut:
- Measurement Range (m): 0.15-40
- Laser Class: 2
- Power Supply: 2 x 1.5 V LR03 (AAA)
- Automatic Deactivation (minute): 5
- Dust and Water Protection: IP 54
- Laser Color: Red
- Laser Diode: 635nm, < 1mW
- Maximum Measurement Time (d): 4
- Measuring Range Up To (m): 40
- Memory Capacity (Values): 10
- Units of Measurement: m/cm, ft/inch
- Usual Measurement Accuracy (mm s): ±1.5
- Usual Measurement Time (s): 0.5
- BOSCH Meteran Laser Level (Laser Line)Deskripsi:The Bosch Line and Point Laser Level is a pocket-sized tool that allows the user to easily mount the laser, align it and go to work, making it a great tool for basic tasks. Handy for horizontal, vertical or angular applications, it has two built-in bubble vials, with quick and accurate leveling.
- Leica Disto D1atribut:
- Measurement Range (m): 0.2 s/d 40
- Accuracy (mm): + 2
- Protection Class: IP54
- Bluetooth Smart Battery: 2 x AAA
- Accuracy with Favourable Conditions (mm/inch): 2.0 / 0.08
- Accuracy with Unfavourable Conditions (mm/inch): 2/1/8
- Bluetooth: v4.0
- Box Height (mm): 30
- Box Length (mm): 150
- Box Width (mm): 105
- Diameter Laser Point at Distances (mm/m): 6 / 30 / 60 | 10 / 50 / 100
- Dimensions (mm): 115x43.5x23.5
- Included Accessories: Leica DISTO D1, 2 x AAA batteries, Calibration Certificate Silver, quick start guide.
- Product Weight with Packaging (kg): 0.188
- Range of Bluetooth (m): up to 10
- Range with Favourable Conditions (ft): 0.6 – 120
- Range with Favourable Conditions (m): 0.2 – 40
- Range with Unfavourable Conditions (ft): 0.6 – 100
- Range with Unfavourable Conditions (m): 0.2 – 30
- Smallest Unit Displayed (mm/inch): 0.1 / 1/32
- Temperature Range Storage Operation (°C/°F): -25 to 70 / -13 to 158 | 0 to 40 / 32 to 104
- Weight (g): 87
- KRISBOW Digital Laser Distance Meter (Meteran Laser)Deskripsi:Pilihan tepat alat bantu ukur yang lengkap untuk mengukur besaran area, volume dan jarak yang akurat dan lengkap adalah meteran laser digital dari Krisbow. Meteran digital ini menggunakan teknologi laser untuk mengukur dengan jarak hingga 100 meter dan akurasi hingga satuan mm. Praktis digunakan dengan display LCD yang besar dan mudah terlihat. Cocok digunakan untuk berbagai pekerjaan di bidang arsitektur, konstruksi atau penelitian.atribut:
- Auto Laser Off: After 30 sec
- Auto Power Off (minute): After 3
- IP Protection: IP54
- Laser Class: Class II (635 nm, <1mW)
- Power Supply: 2x1.5V AAA battery
- Resolution (mm): 1
- Makita Digital Laser Distance Meter (Meteran Laser)Deskripsi:Laser distance measures offer a fast and convenient solution to distance measuring applications that would otherwise require multiple steps to achieve. For added versatility, it provides both standard and metric units of measurement, and the following measurement functions: Distance; Area; Volume; Permanent; Min/Max; Add/Subtract & Pythagoras (2 point); Pythagoras (3 point). Convenience features include an auto power-off function that shuts off the device automatically for increased run time performance, and a simplified user interface button and screen.atribut:
- Power Supply: AAA batteries - 2pcs
- DCA Cordless Riveting Tool Blinkatribut:
- Battery Power Input: 12V/2Ah x 2
- Stroke Capacity (mm): 20
- Alumunium Blind Rivet (mm): Ø 2.4-5
- Max. Tension (N): 700
- BOSCH Laser ReceiverDeskripsi:The Bosch LR 7 Line Laser Receiver allows users of the GCL 2-160 Self-Leveling Cross-Line Laser to receive the line further, with precision. The LR 7 makes line laser detection possible at distances up to 165 Ft., and it extends its operation outdoors, in bright-light conditions, or catches beams midair when there is no surface to see the beam on. The receiver's oversized backlit LCD display offers easy viewing, even in dark work areas. It indicates battery level as well. The dual-sided LED arrow indicators make the receiver more flexible, and it has a volume-adjustable audio signal that give clear on-grade position indication and an accuracy button for fine or coarse adjustment. For mounting options, the receiver has built-in heavy-duty magnets that securely attach to metal surfaces, allowing easy setup on suspended-ceiling installations. The LR 7 includes a click-in mounting bracket, for simple and secure assembly, especially to a leveling rod.
- Deli Meteran Laser Level (Laser Line)Deskripsi:Line Laser Level memproyeksikan garis horizontal dan vertikal untuk penyelarasan presisi. Cocok untuk pemasangan plafon, lantai, dan pekerjaan interior lainnya.atribut:
- Color: Yellow
- RIDGID Laser Distance Meter Micro (Meteran Laser)Deskripsi:The RIDGID micro LM-100 Laser Distance Meter provides simple, quick and accurate distance readings at the push of a button. Simply push the measurement button to turn on the ultra-sharp Class II lasers, point the device at the spot to be measured, and push the measurement button. The distance reading will appear on the easy-to-read LCD display. This rugged, compact, portable instrument enables professional tradesman to quickly determine run distances for bidding, distance of piping run, measuring trouble spots down the line, and quickly determine spacing for code compliance.- Ultra Sharp Class II Lasers clearly highlight the point being measured.- Exceptional Distance Range allows accurate measurements up to 164 feet (50 m).- Adjustable Units enable you to quickly read in feet, inches or meters on the fly.- Bright Backlit Display for use in poorly lit areas.- Quick and Accurate calculations on the spot.- Displays up to the last three measurements, stores the last 20 measurements.- Rugged Over Molding allows you to keep a solid grip in the harshest of industrial environments.atribut:
- Power Source: Batteries (2 x AAA)
- IP Rating: IP 54
- Catalog Number: 36158
- Measurement Calculations: Area, Volume, and Indirect measurement calculations
- Measurement Accuracy: +/- 1/16 inch, (1,5 mm)
- Range: 164 feet (50 m)
- RYOBI Laser Distance Meter (Meteran Laser)atribut:
- Measurement Range: 0.3 to 40m
- Measurement Accuracy: ± 1.5mm
- Unit of Measurement: 1mm
- Operating Temperature Limit: 0 to +40℃
- Extech Laser Distance Meter (Meteran Laser)Deskripsi:It can calculate area and volume and the integrated Pythagorean Theorem allows the user to take indirect measurements. Other features include continuous measurement with Min/Max distance tracking, 20 point memory, addition/subtraction of sequential readin
- FLUKE Infrared ThermometerDeskripsi:- No contact type. Compact, low price and easy to operate.- Emissivity setting can be changed to match the material of the object.atribut:
- Minimum Temperature Display (°C): 0.1
- Mujingfang Laser Distance Meter (Meteran Laser)atribut:
- Laser Class: II
- Precision: +/- 1.5 mm
- Power: < 1 mW
- FLUKE Laser Distance Meter (Meteran Laser)Deskripsi:The Fluke 417D is accurate, durable, and easy to use-just point and shoot. The simple design and easy, one-button measurement operation allows you to minimize time spent measuring and maximize the reliability of measurements. Additional Product Features: - Large, 2-line illuminated LCD screen. - Three different measurement tasks can be completed quickly and easily with one hand. - The bright laser is clearly visible, so you can always see your target point even from a hard-to-reach spot or long distance. - Designed for both indoor and outdoor applications. - Operates with the Fluke durability and quality you expect. - Protected by a 3-year warranty.
Daftar Harga alat pengukur jarak laser Terbaru March 2026
| DCA Laser Distance Meter (Meteran Laser) | Rp809.900 |
| BOSCH Digital Laser Distance Meter (Meteran Laser) | Rp1.299.900 |
| BOSCH Laser Rangefinder | Rp1.899.900 |
| BOSCH Meteran Laser Level (Laser Line) | Rp649.900 |
| Leica Disto D1 | Rp2.299.900 |
| KRISBOW Digital Laser Distance Meter (Meteran Laser) | Rp739.900 |
| Makita Digital Laser Distance Meter (Meteran Laser) | Rp1.999.900 |
| DCA Cordless Riveting Tool Blink | Rp2.499.900 |
| BOSCH Laser Receiver | Rp839.900 |
| DCA Armature | Rp98.900 |
Data diperbarui pada 10/03/2026 (Harga belum termasuk PPN)



















































































































































/c0P103759432-1.jpg)
/P101518176-1.jpg)

/P101518183-1.jpg)

/63P104573219-2.jpg)
/P101578507-1.jpg)



/ocP106385876-1.jpg)
/h1P102047613-5.jpg)
/P101004312-1.jpg)

/P102173732-1.jpg)



/P102123317-1.jpg)
/fxP104703573-1.jpg)