DCA Laser Distance Meter (Meteran Laser)

Sebelum PPN:
Rp889.900 - Rp1.799.900
Spesifikasi
Accuracy (mm)1.5
Laser Diode620-650nm, P<1mw
Laser Class2
Min. Display Unit1
Auto Cut-off (without operation for)180s
Battery Lifetime (Individual Measurements)5000
Battery Specification2x1.5v (AAA) Alkaline battery
Product Size(mm)122x46x25
Storage Temperature (°C)-25 to + 70
Working Temperature (°C)-10 to + 50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A quality Power Tools with guaranteed spare parts, safe and comfortable to use, and an affordable price This type can be used to measure distance, area, volume, and Pythagoras

Ulasan Produk

Tidak ada ulasan