Beli alat pengukur debu di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Penghitung Partikel Udara
    Mulai

    Rp9.999.900

    KRISBOW Penghitung Partikel Udara
    atribut:
    • Channel: 2.5μm, 10μm
    • Mass Concentration: PM 2.5: 0 to 2000 μg/m3 PM 10: 0 to 2000 μg/m3
    • Resolution: 1 μg/m3
    • Air Temperature Range: 0 to 50 °C/32 to 122 °F
    • Air Temperature Resolution (°C): 0.1
    • Air Temperature Accuracy (°C): ± 1 (2°F)
    • Auto Power OFF: Adjustable 3, 10 or 30 mins inactivity
    • Dimensions (Unit/ Pack) (mm): 55x38x185/85x45x220
    • Display: 2inch TFT Color LCD display, 220x176 pixels
    • Humidity Accuracy: ± 3.5%RH @ 20 to 80 %RH
    • Humidity Range: 0 to 100 %RH
    • Humidity Resolution: 0.1 %RH
    • Power: 9V battery
  2. KRISBOW Environment Meter 5in1 Pro (Alat Ukur Multifungsi)
    Mulai

    Rp3.699.900

    KRISBOW Environment Meter 5in1 Pro (Alat Ukur Multifungsi)
    atribut:
    • Power: 1x9V NEDA 1604 battery
    • Resolution: 0.1
    • Dimensions (mm): 248x65x45
  3. CEM Particle Counter
    Rating:
    100% of 100
    (1)
    Mulai

    Rp20.999.900

    CEM Particle Counter
    atribut:
    • Air Temperature Range (°C): 0 to 50
  4. TSI Aerotrak Handheld Particle Counter
    Mulai

    Rp119.999.900

    TSI Aerotrak Handheld Particle Counter
    Deskripsi:
    Multiple AeroTrak 9306 particle counter configurations can be conveniently stored and uploaded as needed using the TrakPro Lite Secure data download and reporting software supplied as standard.The Model 9306 complies with all the stringent requirements set forth in ISO 21501-4. These particle counters are calibrated with NIST traceable PSL spheres using TSI’s world-class Classifier and Condensation Particle Counters, the recognized standard for particle measurements. Backed with a standard two-year warranty and TSI’s long-standing reputation for high quality, there are no other handheld particle counters like it on the market today.
    atribut:
    • Size Range (µm): 0.3 to 25
    • Size Resolution (µm): <15% @0.5
    • Light Source: Long life laser diode
    • Zero Count: <1 count per 5 minutes
    • Calibration: NIST Traceable with TSI calibration system
    • Sampling Frequency (cycles): 1 to 9999
    • Sampling Modes: Manual, automatic, beep; cumulative/diferential; count or concentration
  5. HTI Instrument Particle Counter Detector
    Mulai

    Rp5.499.900

    HTI Instrument Particle Counter Detector
    Deskripsi:
    Mendeteksi partikel 2.5 mikron, 10 mikron, debu, suhu, dan kelembaban
    atribut:
    • Flow Rate (L/minute): 1
    • Grain Size Channels (µm): 0.3, 2.5, 10
    • Light Sources: Laser Diode
    • Measurement Range (μg/m³): 0-1000
    • Principle of PM2.5 Sensor: Optoelectronic Type
    • Resolution Ratio (μg): 1
    • Sampling Method: Pumping Type
    • Sampling Time (s): 50
    • Test Method: Manual
    • Typical Precision: 250
  6. BECKMAN COULTER Portable Air Particle Counter
    Mulai

    Rp619.999.900

    BECKMAN COULTER Portable Air Particle Counter
    atribut:
    • Size (mm): 267x260x210
    • Light Source: Semiconductor Laser
    • Display Language: Japanese, English, Chinese, Korean, German, French, Spanish, Italian, Portuguese, Russian
    • Measurement Channel: 6
    • Power Supply (V AC): 100 to 240 (at 50/60Hz)
  7. FLUKE Particle Counter
    Mulai

    Rp199.999.900

    FLUKE Particle Counter
    Deskripsi:
    Take a new look at indoor air quality.The Fluke 985 Particle Counter is the preferred choice for HVAC and IAQ professionals. From filter testing to IAQ investigations, the Fluke 985 is the portable solution for determining airborne particle concentrations. Use the Fluke 985 to immediately respond to occupant complaints, or as part of a comprehensive preventive maintenance program.With the Fluke 985 you can: Measure filter efficiencyMonitor industrial cleanroomsPre-screen indoor air quality and confidently work with IAQ specialistsLocate particle sources for remediationReport the effectiveness of repairs to customersDrive additional business by demonstrating the need for maintenance and repairWith a large screen, intuitive icons for navigation and on-screen data presentation, the Fluke 985 allows users to run more tests quickly, with less time spent cycling through screens to obtain the data. The Fluke 985 is lightweight and easy to use in any position and with easy data export options using USB cable, memory stick it's easy to review and analyze the data anywhere and anytime.
    atribut:
    • Channels: 0.3μm, 0.5μm, 1.0μm, 2.0μm, 5.0μm, 10.0μm
    • Flow Rate (cfm): 0.1
    • Light Source (nm): 775 to 795, 90 mW class 3B laser
    • Count Modes: Raw counts, #/m3, #/ft3, #/liter in Cumulative or Differential mode
    • Counting Efficiency: 50% @ 0.3μm; 100% for particles > 0.45μm (per ISO 21501)
    • Zero Count (count/minute): 1/5
    • Alarms: Counts, low battery, sensor fail
    • Calibration: PSL particles in air (NIST traceable)
    • Communication mode: USB or Etheret
    • Concentration Limits: 10% at 4,000,000 particles per ft3 (per ISO 21501)
    • Data Storage: 10000 records (rotating buffer)
    • Delay Time (hour): 0 to 24
    • Dimensions (LxWxD) (cm): 27.2x9.9x5.3
    • Humidity (%): Operation : < 95% non-condensing relative humidity; Storage : Up to 98% non-condensing relative humidity
    • Operating Temperature (°C): 10 to 40
    • Power Adapter: 100 V AC to 240 V AC, 12 V DC, 2.5 A
    • Rechargeable Battery: Li-ion 7.4 V 2600 mAh; 10 hours typical use (5 hours continuous sampling) / 3.5 hours
    • Sample Inlet: Isokinetic probe
    • Security: Administrator password control (optional)
    • Storage Temperature (°C): -10 to 50
  8. Digipas 4in1 Multi Function Environment Meter
    Mulai

    Rp6.299.900

    Digipas 4in1 Multi Function Environment Meter
    atribut:
    • Resolution (dB): 0.1
    • Accuracy: ±3.5dB
    • Temperature Range (°C): -20 to 750
  9. B-ONE Handheld Particle Counter
    Mulai

    Rp389.999.900

    B-ONE Handheld Particle Counter
    Deskripsi:
    The GT-324 ia a full-featured, battery-operated, portable particle counter that provides the functionality of a bench unit with the convenience of a hand-held.
    atribut:
    • Concentration Range (particle/ft³): 0-3000000 (105900particle/L)
    • Accuracy: ±10% to calibration aerosol
    • Flow Rate (cfm): 0.1 (2.83lpm)
    • Data Storage Sample: 2200 samples
    • Battery: 7.2V Li-ion self-contained battery pack
    • Battery Charge Time AC (hour): Continuous operation: 11, Fully charged: 2.5
    • Communication: USB
    • Dimension (HxWxD) (cm): 15.9x9.3x5.1
    • Display: 16 character x 2 line LCD
    • Keyboard: 2 button membrane type with rotary dial knob
    • Light Source Battery: laser Diode, 90mW, 780nm
    • Operating Temperature (°C): 0 to +50
    • Particle Size Range (µm): Four Channel: >0.3, >0.5, > 0.7, >1.0, >2.5, >5.0 and 10.0 (selectable)
    • Storage Temperature (°C): -20 to +60
    • Time (s): Adjustable : 3 to 60
  10. HONEYWELL Detektor Gas Portabel (Pendeteksi Gas Genggam)
    Mulai

    Rp7.999.900

    HONEYWELL Detektor Gas Portabel (Pendeteksi Gas Genggam)
    Deskripsi:
    Pumped multi-gas detectors actively pump sampled air through a tube or wand to determine if an area is safe to enter. This type of detector is commonly used in confined space applications.
    atribut:
    • Alert Type: Light; Sound; Vibration
    • Communication Technology: Bluetooth
    • Display Type: Digital
    • Housing Color: Yellow
    • Included Battery Type: Rechargeable Lithium
    • Includes Pump: No
    • Includes_Combined: Probe No
    • Power Source: Battery
    • Sub-Brand [NEW]: BW
    • Temperature Code: T4
  11. KRISBOW Alat Ukur Kebisingan Suara
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.799.900

  12. HACH Particle Counter
    Mulai

    Rp86.999.900

    HACH Particle Counter
    atribut:
    • Interface: USB Ethernet
    • Memory (data): 10000
    • Light Source: Laser diode
    • Display: 3.5inch color LCD with LED backlight
    • Flow Rate (L/minute): 2.83
    • Optical Method: 90° lateral scattering system
    • Power Supply (V AC): 100 to 240 (at 50/60Hz)
    • Size (Excluding Protrusion) (mm): 99x53x245
  13. Non Brand Liquid Particle Counter
    Mulai

    Rp999.999.900

    Non Brand Liquid Particle Counter
    atribut:
    • Material: Stainless
    • Power (W): <80
    • Display: 5.7\" LCD touch screen
    • Accuracy (%): ± 5
    • Detection Method: LightObscuration
    • Computer Interface: RS232
    • Concentration Limit (particles/ml): 0-18000
    • Data Output: Built-in Printer
    • Environment Temperature (°C): 10-40
    • External Keyboard: Can be connected to the unit
    • No. of Size Channels: 16
    • Particle Size Range (µm): 1-500
    • Power Supply (V/Hz): 100-264/50 ±1%
    • Repeatability (%): RSD <2 (Particle counts more than 1000 particles per sample volume of 5ml)
    • Sample Flow Rate (ml/minute): 5ml/min-100ml/min
    • Sample Volume (ml): 0.5-1000
    • Sample Volume Accuracy (%): <±1
    • Sensor Resolution (%): <10 (USP)
    • Stirrer: Magnetic
    • User Selectable Standards: USP788,GB8368-2005, YY0321-2000
  14. TRUSCO Multi-function Environmental Meter
    Mulai

    Rp5.299.900

    TRUSCO Multi-function Environmental Meter
    Deskripsi:
    Use:Environment investigation, Temperature, humidity, wind speed and illuminance measurement in construction site.
    atribut:
    • Continuous Opreration Time: 30 Hours (When Using Alkaline Batteries)
    • Dimensions (Width x Depth x Height) (mm): 60 x 33 x 156
    • Measurement Method : Vane Type (Wind Speed)
    • Measurement Pricision: Wind Speed: + / Over 3% FS (0 Over 20m / S), + / Over 4% FS (20.1 Over 30m / S)
    • Measurement Range Wind Speed (m/s): 0.4-30.0
    • Power: Stacked 9V Battery x 1 (not Included)
    • Purpose of Use: Temperature/humidity/wind speed/illuminance measurement at environmental investigation and construction on site, etc.
    • Resolution Capability: 0.1m/s
    • Weight (g): 160
  15. KANOMAX Handheld Particle Counter
    Mulai

    Rp109.999.900

    KANOMAX Handheld Particle Counter
    Deskripsi:
    Kanomax's innovative Handheld Particle Counters (Models 3888 & 3889) set the standard of instrumentation in cleanroom / operating room monitoring and verification, filter testing, IAQ investigation, data center cleaning and many more highly specialized and highly sensitive applications. These beautifully engineered devices boast some of the most highly advanced technology in the industry. A combination of accuracy and practicality, these devices count airborne particles with high quality performance.
    atribut:
    • Particle Flow Rate (L/minute): 2.83
    • Maximum Measurable Concentration: 2,000,000 particles/cf, counting loss within 10%
    • Communication Standard: USB (transfers saved measurement data in CSV format)
    • Power Internal Supply: Li-ion rechargeable battery (Replaceable)
    • Power External Supply (V): AC Adapter 100-240
    • Continuous Usage Time (hour): 5 (Simple measurement)
    • Dimensions (mm): 213x100x55
    • False Counting: 1 or less per 5 minutes (compliant with ISO21501-4 and JIS B9921)
    • Particle Measurement: 6 Channels
  16. KRISBOW Welding Helmet (Helm Las)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp56.900

    KRISBOW Welding Helmet (Helm Las)
    Deskripsi:
    Helm las dari Krisbow ini dapat Anda gunakan sebagai pengaman mata dan kepala saat melakukan proses pengelasan. Helm ini memiliki teknologi pengisian ulang baterai serta pembersih udara sehingga semakin aman dan nyaman saat digunakan.
    atribut:
    • Color: Black
  17. KRISBOW Alat Ukur Kualitas Udara Tipe Compact
    Mulai

    Rp4.199.900

    KRISBOW Alat Ukur Kualitas Udara Tipe Compact
    atribut:
    • Accuracy: ± 5% F.S
    • Auto Power OFF: Adjustable 3, 10 or 30 min inactivity
    • Channel Size: 2.5micro m
    • Display: 2 inch TFT Color LCD display, 220x176 pixels
    • Mass Concentration Range (g/m³): 0 to 2000 micro
    • Power: 9V battery
    • Resolution: 0.1 Deg.C / 0.1 %RHAccuracy
    • Resolution (g/m³): 1 micro
    • Temperature Range (°C): -20 to 70 (0 to 100 %RH)
  18. Non Brand Compression Testing Machine
    Mulai

    Rp929.999.900

    Non Brand Compression Testing Machine
    atribut:
    • Material: Cast Steel
    • Motor: Servo Motor
    • Measure Range: 2%-100%FS
    • Controller Dimension (LxWxH) (mm): 1100x750x1000
    • Host Machine Dimension (LxWxH) (mm): 750x600x2000
    • Clamp Control: Hydraulic
  19. BECKMAN COULTER Laboratory Type Particle Counter in Liquid
    Mulai

    Rp1.499.999.900

    BECKMAN COULTER Laboratory Type Particle Counter in Liquid
    atribut:
    • Display Language: Japanese, English
    • Size (mm): 343x337x482
    • Measured Particle Size (µm): 1.2 to 150
    • Measurement Channel: 16 (Can be set arbitrarily within the measurement particle size)
    • Viscosity Range: < 50 cp
    • Power Supply: AC100V to 230 V 50/60 Hz (67 W maximum)
Daftar Harga alat pengukur debu Terbaru October 2026
KRISBOW Penghitung Partikel UdaraRp9.999.900
KRISBOW Environment Meter 5in1 Pro (Alat Ukur Multifungsi)Rp3.699.900
CEM Particle CounterRp20.999.900
Extech Particle CounterRp2.099.900
TSI Aerotrak Handheld Particle CounterRp119.999.900
HTI Instrument Particle Counter DetectorRp5.499.900
BECKMAN COULTER Portable Air Particle CounterRp619.999.900
FLUKE Particle CounterRp199.999.900
Digipas 4in1 Multi Function Environment MeterRp6.299.900
B-ONE Handheld Particle CounterRp389.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)