Beli alat penangkap jaringan wifi di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. monotaro Pressurized auto spray (Auto Sprayer)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp66.900

    monotaro Pressurized auto spray (Auto Sprayer)
    Deskripsi:
    Produk ini juga sering disebut dengan Auto Sprayer
    atribut:
    • Material: (container) PE, (spray) PP, (injection part) brass
    • Capacity (ml): 1000
    • Dimensions (Width W x Height H x Depth D) (mm): 180x280x100
  2. Kenmaster Botol Penyemprot Air
    Rating:
    100% of 100
    (4)
    Mulai

    Rp4.900

  3. PROLiNK Wireless Dual and Gigabit Router
    Mulai

    Rp1.399.900

    PROLiNK Wireless Dual and Gigabit Router
    Deskripsi:
    WiFi Standard : - Concurrent Dual-Band: IEEE 802.11 b/g/n (2.4GHz) IEEE 802.11 a/n/ac (5GHz) RF Output Power : - 2.4GHz: Max 20dBm; 5GHz : Max 20 dBm Date Rate : - 300Mbps (2.4GHz); 867Mbps (5GHz) Wireless Mode : - Router/AP/Repeater mode Security : - 64/128-bit WEP, WPA-PSK/WPA2-PSK MAC Address Filtering; Wi-Fi Protected Setup (WPS) Firewall : - DoS, IP/MAC Filtering, DMZ Interface : - WAN x 1 : 10/100/1000Mbps Auto MDI/MDIX Ethernet Port (RJ45) - LAN x 4 : 10/100/1000Mbps Auto MDI/MDIX Ethernet Port (RJ45) - USB2.0 x 1 (Optional) Buttons : - Power, WPS, WLAN, Reset Antenna : - 4 x Fixed High-Gain Antenna Power Adapter : - 12VDC/1A Power Consumption : - 10W (Maximum)
    atribut:
    • Fast Transfer Speed (Mbps): 1200
  4. Legrand Wi-Fi Access Point Arteor
    Mulai

    Rp20.999.900

    Legrand Wi-Fi Access Point Arteor
    atribut:
    • Color: White
  5. Rutland Knapsack Sprayer (Alat Penyemprot)
    Mulai

    Rp829.900

    Rutland Knapsack Sprayer (Alat Penyemprot)
    Deskripsi:
    Produk sprayer dari RUTLAND ini memiliki kapasitas 16L, cocok untuk industri Manufaktur, Pertanian, jasa atau pemakaian sehari hari digunakan untuk penyemprotan air atau cairan lainnya
    atribut:
    • Capacity (L): 16
    • Overall Height (mm): 590
    • Tank Material: Polyethylene
  6. monotaro Garden Spray (Alat Semprot)
    Mulai

    Rp269.900

    monotaro Garden Spray (Alat Semprot)
    Deskripsi:
    Produk ini juga sering disebut dengan Mesin Semprot Tanaman
    atribut:
    • Material: (Body) PE, (Nozzle) Glass fiber, (Other) PP
    • Type: Accumulator
    • Hose Length (mm): approx. 1000
    • Main Uses: gardening
    • Corresponding solution: Drug / water
    • Dimensions (mm): approx. 460
    • Mass (kg): approx. 1.33
    • Model : Shoulder type
    • Nozzle: One head
    • Nozzle Length (mm): approx. 575
    • Tank Capacity (L) : 7
  7. Furupla Sprayer (Alat Penyemprot)
    Mulai

    Rp689.900

    Furupla Sprayer (Alat Penyemprot)
    Deskripsi:
    -Excellent usability and durability.-A fan shape nozzle allows mist to spread in a fan shape in appropriate roughness.-2 types of nozzles, namely, a fan shape spray nozzle and a conical type spray nozzle are included, allowing the operator to select the type of mist. -For concrete formwork peeling agent.
    atribut:
    • Nozzle Materials: Brass
    • Nozzle Pipe Materials: Stainless Steel (SUS304)
    • Tank Material: Polyethylene (PE)
    • Hose Material: Elastomer (TP)
  8. tp-link Dual Band Gigabit Wi-Fi Router
    Mulai

    Rp869.900

    tp-link Dual Band Gigabit Wi-Fi Router
    atribut:
    • Dimensions (mm): 260.2x135.0x38.6
    • DHCP: Server, DHCP Client List, Address Reservation
    • Dynamic DNS: DynDns, NO-IP, TP-Link
  9. Rutland Pressure Sprayer
    Mulai

    Rp489.900

    Rutland Pressure Sprayer
    Deskripsi:
    5L capacity with fluid graduations, ideal for spraying water, herbicides, pesticides, insecticides, fungicides, de-icer and solvent free preservative.Spray lance with trigger and adjustable nozzle. Pressure release valve. Adjustable webbing shoulder strap.
    atribut:
    • Color: White
    • Tank Material: Polyethylene
    • Protection Features: Shatterproof
    • Capacity (L): 5
    • Type: Pressure Sprayer
    • Sprayer Features: Adjustable Nozzle Fluid Level Graduations Locking Trigger Shoulder Strap Spraying Lance
    • Overall Height (mm): 250
  10. tp-link Wireless N Router
    Rating:
    100% of 100
    (1)
    Mulai

    Rp169.900

  11. TRUSCO Sprayer (Alat Semprot)
    Mulai

    Rp639.900

    TRUSCO Sprayer (Alat Semprot)
    Deskripsi:
    Use:Disinfectant, liquid fertilizer, herbicide alcohol disinfectant spray.
    atribut:
    • Accessories: Shoulder strap
    • Capacity (L): 4
    • Hose Length (m): 1.25
    • Mass (kg): 1
    • Material: Nozzle: Fiberglass / Polypropylene (PP), Tank: Polyethylene (PE), Hose: Vinyl Chloride (PVC)
    • Nozzle: Two Head Opening
    • Nozzle Length (mm): 710
    • Purpose of Use: Antiseptic solution/herbicide/liquid fertilizer/alcohol disinfectant spraying.
  12. Tasco Knapsack Power Sprayer (Mesin Semprot Elektrik)
    Mulai

    Rp649.900

    Tasco Knapsack Power Sprayer (Mesin Semprot Elektrik)
    Deskripsi:
    Dengan mesin dan pompa yang handal, desain dengan bobot yang lebih ringan dan kapasitas tangki lebih besar, mesin penyemprot kami cocok untuk semua kebutuhan penyemprotan disetiap musim untuk pengendalian gulma, pengendalian hama dan pemupukan cair. Mesin Penyemprot Serbaguna
  13. Midori Semprotan
    Mulai

    Rp1.299.900

  14. Rutland Spray Bottle Manual Home Garden (Botol Semprotan)
    Mulai

    Rp38.900

    Rutland Spray Bottle Manual Home Garden (Botol Semprotan)
    Deskripsi:
    Manufactured from Polyethylene these robust trigger spray dispensers are suitable for many home and garden applications, will dispense various water based detergents, insecticides, soluble plant food, solvents and cleaning agents.
  15. Yuri Lysorin Disinfectant
    21%
    Rating:
    100% of 100
    (3)
    Mulai

    Rp10.900

  16. Rutland Knapsack Professional Sprayer (Alat Penyemprot)
    Mulai

    Rp1.599.900

    Rutland Knapsack Professional Sprayer (Alat Penyemprot)
    atribut:
    • Capacity (L): 20
    • Overall Height (mm): 600
    • Tank Material: Polyethylene
Daftar Harga alat penangkap jaringan wifi Terbaru October 2026
monotaro Pressurized auto spray (Auto Sprayer)Rp66.900
Kenmaster Botol Penyemprot AirRp4.900
PROLiNK Wireless Dual and Gigabit RouterRp1.399.900
Linksys Ruter Dual Band WirelessRp1.799.900
Legrand Wi-Fi Access Point ArteorRp20.999.900
Rutland Knapsack Sprayer (Alat Penyemprot)Rp829.900
monotaro Garden Spray (Alat Semprot)Rp269.900
Furupla Sprayer (Alat Penyemprot)Rp689.900
tp-link Dual Band Gigabit Wi-Fi RouterRp869.900
Rutland Pressure SprayerRp489.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)