Beli alat laboratorium pcr di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- DLAB High Speed Refrigerated Micro-CentrifugeDeskripsi:-Pre-cooling program ensures optimal protection of the sample before warming -Guaranteed 2°C cooling within only 7 minutes for both chamber and samples even at maximum speed and capacity utilization -Sound-alert allows your undivided attention on other tasks warming -Locked lid after operation maintains the chamber temperature -Intermittent temperature control mode, CFC-free refrigerant and low carbon life rotor capacity -Bio-safe rotor/anti-sample overflow prevents accidental leakage in centrifugal process allowing risk-free microbial contamination -High strength aluminum alloy rotor can be fully autoclaved for unlimited service life -Four rotors are optional complete with 24 place 1.5/2.0mL tubes, bigger 5.0mL, smaller 0.2mL and 0.5mL tubes with the use of adapters -Quiet running, noise level ≤ 54dBatribut:
- Temperature Range (°C): -20 to 40
- Rotor Capacity (ml): 1.5/2x24, 0.5x36, PCR8x4, 5x12, 5x18
- Dimensions (mm): 332x553x283
- Maximum RCF: 21380xg, step: 10xg
- Maximum Speed (rpm): 200-15000, Increment : 100
- Noise (dB): ≤ 56
- DLAB Real‐Time PCR System Accurate 96atribut:
- Reaction Volume: 10-15 μl
- Thermal cylle technology: Peltier
- Cooling rate: 6.0°C/s
- Heating temperature range: 5-100°C
- Temperature Accuracy: ± 0.2°C
- Temperature gradient setting range: 30-100°C
- Detection Mode: Time-resolved signal separating technology
- Detecton device: PMT
- Dynamic range: 10 order of magnitude copies
- Excitation light source: 4/6 monochrome high efficiency LEDs
- Excitation/detection wavelength range: 455-650nm/510-715nm
- Fluorescent channels: 4/6 channels
- Sensitivity: Single copy gene
- Temperature gradient difference setting range: 1-36°C
- Sigma-Aldrich TC-9639 Thermal Cycleratribut:
- Capacity (ml): 96x0.2 tubes/strip tubes or 39x0.5 tubes or 1 nonskirted 96 well plate
- Manufacturer/Tradename: Benchmark Scientific T5000-96-E
- Size (inch): 10.2x14.2x9.9
- Label Types: Non Dangerous/Safe Product
- Cole Parmer Gradient Thermal Cycleratribut:
- Frequency (Hz): 50/60
- Dimensions (mm): 238x419x238
- Max Heating Rateup to: 3.4°C/sec
- Maximum Temperature (°C): 100
- Maximum Temperature (°F): 212
- Maximum Temperature Gradient (°C): 30.0
- Minimum Gradient (°C): 1.0
- Minimum Temperature (°C): 39.2
- Power (V AC): 100 to 230
- Temperature Accuracy (°C): ±0.2°C at 50°C
- AS ONE Rak Tabung PCRDeskripsi:- Embossed alphanumeric characters are numbered for easy identification.- Comes with a removable lid.
- TIANLONG Full Automatic Nucleic Acid WorkstationDeskripsi:PANA 9600S automatic nucleic acid workstation is designed and developed according to the principles of magnetic beads method and rotary nucleic acid extraction technology by Tianlong (Patent number: ZL201710435931.8). This workstation integrates the workflow of sample information scanning, sample loading, nucleic acid extraction, and PCR system set-up, etc. With compatible nucleic acid extraction kits, the required nucleic acids can be extracted from various common samples including whole blood, serum and plasma, swab and urine very quickly and efficiently for specific downstream applications.FEATURESSample information scanning and management tool, easy connected with your LIS (Laboratory Information System)Reagent information bootscan and alert, with automated program analysisVisualized automatic material test technology (visualized status monitoring of all consumables)Intelligent Drop Catcher TechnologyStrict zoning and cross-contamination controlNon-contact accurate temperature control to ensure consistency between experimentsPrecise liquid transfer designRotary mixing extraction can protect nucleic acidsCORE TECHNOLOGYMinimized ContaminationDesigned to reduce cross-contamination by rotary nucleic acid extraction, smart drop capture, strict zoning, air filtration, and UV disinfection.Fast and High-ThroughputAutomated sample loading, nucleic acid extraction, and PCR system setup for 96 samples within 70min.Highly Flexible for Your NeedsCompatible with various sample types, single-strip kits, extraction from 3-6 wells, 4 PCR systems can be set up at the same time.Accurate and ReliablePrecise sample loading, accurate temperature ramp control, to enable consistent results for each of your assays. Even super-reliable with compatible kits by Tianlong. Easy-to-Use and Automated WorkflowPrepackaged extraction kits, automated workflow of PCR system setup, proteinase K dilution, sample and product retention for your hands-free operations.atribut:
- Sample Throughput: 1-96
- Principle: The principle of magnetic bead method, and the technology of rotational mixing
- Detectability: 192 assays can be completed per run, with 4 different systems of PCR-setup simultaneously.
- Specimen Types: Samples of plasma, serum, whole blood, swab solution, and urine, etc.
- Operation: Embedded 12-inch touch screen; multi-module real-time status light
- Dimensions (mm): 1370x810x890
- Labnet Multigene Optimax Thermal Cycleratribut:
- Parameter: 4-99.9 °C temp. range, 4-99.9 °C temp. range
- Manufacturer/Tradename: Labnet TC 9610-230
- WxDxH (cm): 24x42x24
- AXYGEN SCIENTIFIC Multi-barrier Pipette Tip Maximum RecoveryDeskripsi:The new Axygen® brand GEN3 multi-barrier filter pipet tips offer the ultimate in protection against cross contamination using tri-filter technology. These tips will prevent liquid or aerosol from passing through and will lock on contact. GEN3 tips effectively separate liquid from the self-sealing barrier using an additional protective layer of conventional polyethylene filter material. In addition to the self-sealing properties, our GEN3 multi-barrier pipet tips feature our exclusive Maxymum Recovery® technology which reduces the amount of reagent or sample adhering to the pipet tips. Offered in Racks, sterile, tips are nonpyrogenic and human gDNA and PCR inhibition free and DNase-/RNase-free.- Multi-barrier self-sealing filter prevents aerosol or liquid cross contamination- Human gDNA and PCR inhibition, RNase-/DNase-free- Nonpyrogenic- Proprietary filter design prevents possible PCR inhibition- Maxymum Recovery technology for ultra-low retention and high yield- Sterile, no need to autoclaveatribut:
- Color: Clear
- Filter: Yes
- Sterile: Yes
- Autoclavable: No
- BIOSAN Thermo Shaker For Microtubes And PCR PlatesDeskripsi:Thermo–Shaker TS-100 provides intensive mixing and temperature control of samples in microtest tubes or PCR plate. Functions of heating (up to +100°C) and mixing can be performed both simultaneously and independently, i.e. the unit implements three devices in one:1. Shaker;2. Dry–block Thermostat;3. Thermo–Shaker.TS-100 is used for DNA analysis sample preparation, for extraction of proteins, polysaccharides, lipids and other cellular components. Features of TS-100 meet the increased requirements of the user, including:Quickly reaches the set mixing speed and maintains same amplitude of rotation around the block;Stable maintenance of the temperature of a wide range over the entire surface of the block;LCD display shows the set and actual temperature, speed and time;Quiet engine operation, compact size, long service life.Heating source is a printed heating board (12 V). Mixing is provided by movement of orbital type.The instrument is applicable in:Genetic analysis-in extraction of DNA, RNA and further sample preparation;Biochemical study of enzymatic reactions and processes;Extraction of metabolites from cellular material.Temperature Calibration FunctionWith the help of the temperature calibration function the user can calibrate the unit approx. ±6% of the selected temperature to compensate differences in the thermal behaviour of tubes from different manufacturers.atribut:
- Temperature Setting Range (°C): +25 to +100
- Temperature Control Range (°C): 5 above ambient ... +100
- Temperature Setting Resolution (°C): 0.1
- Temperature Stability (°C): ±0.1
- Temperature Accuracy (°C): ±0.5 (at +37°C)
- Average Heating Speed (°C/minute): 4 (from +25 to +100°C)
- Digital Time Setting: 1 min–96 hrs (1 min increment)
- Display: LCD, 16 x 2 signs
- External Power Supply Input (V): AC 100–240 (50/60Hz); Output DC 12
- Input Current (V/A): 12/3.5
- Maximum Continuous Operation Time (hour): 168
- Overall Dimensions (WxDxH) (mm): 220x240x90
- Power Consumption (W): 42
- Speed Control Range (rpm): 250–1400
- Temperature Calibration Coefficient Range: 0.936...1.063 (± 0.063)
- Temperature Uniformity Over (°C): ±0.1 (the block at +37°C), ±0.2 (block at +100°C)
- Vivantis Centimark PCR MarkerDeskripsi:PCR marker is suitable for sizing linear double-stranded DNA fragment or PCR products in agarose. Plasmid is completely digested and yields 11 fragments in size (in bp): 706, 608, 406, 269, 215, 170, 118, 112, 43, 26, 13 (obscure bands).atribut:
- Size (μg): 50
- Packing Size (μl): 2x250
- Packing Size (Application): 100
- Benchmark Scientific TC 9639 Gradient Thermal CycleDeskripsi:Benchmark's TC9639 Thermal Cycler provides consistent, reliable results for laboratories with medium to high throughput. From its large, touch-screen user interface to its unique, multi-format block, this cycler is loaded with features. The program wizard and 10 preinstalled programs make it easier than ever to get up and running.A large, full-color touch screen serves as the operations center where all functions are accessed. From the "Home" screen, simply touch an icon to view the last run program, enter the program library, or use the program wizard to quickly enter a protocol. In addition, icons for favorite programs can be added for faster access.The program wizard guides users through quickly setting up a protocol on a single screen. Once entered, programs are shown graphically and can be edited by simply touching the step that requires modification. Time and temperature increments can be built into programs as well as slower ramp rates. Storage capabilities are unlimited; programs can be stored in public folders, private (password protected) folders, or on a flash drive. The full virtual keyboard allows for the alphanumeric naming of programs and folders.The fully adjustable heated lid prevents condensation and evaporation of samples. Lid temperature can be programmed, and when the block temperature is below 35°, the lid automatically shuts off. Heating and cooling of the block are precisely and accurately controlled within exceptionally tight tolerances by a proprietary algorithm that simulates sample temperature.With the multi-format block, there is no need for the expense of multiple interchangeable blocks. The TC 9639 has the flexibility to accept 96 x 0.2ml tubes, a 96 well plate or 39 x 0.5ml tubes all in the same sample block. An in-situ adapter is available for use with slides. Additionally, the unit may be purchased with a 384 well sample block.atribut:
- Temperature (°C): 0-100
- Temp. Control: Simulated Sample or Block
- Accuracy (°C): ± 0.2
- Dimensions (cm): 26x36x25
- Ramp Rate (°C): 4
- CORNING MaxyGene II Thermal CyclerDeskripsi:The new MaxyGene II Thermal Cycler replaces our successful and reliable MaxyGene. It brings increased speed and advanced features, providing the premium performance you have come to expect from Axygen brand products.- Unique flexible programming- Rapid run times- Improved workflow over traditional gradient cyclers- Ramping rates up to 5°C/sec.- Simple user interface- Adjustable heated lid accommodates strips, tubes and microplates- Pre-programmed standard protocolsatribut:
- Application: Diagnostics
- AS ONE Microcentrifugeatribut:
- AS ONE Part Number: 1-7720-01
- Specification: tube type
- DLAB Multi-Purpose CentrifugeDeskripsi:High Separation strength : Max.RCF Up to 25150xg/6000 rpm Maximum capacity of the centrifuge: 100 mL x4 : Set and display rotor speed shown in RPM or G-force and Timers can be set up to 99 min. for short run/ continuous run A wide range of accessories (fixed angle& swing-out bucket rotors) : Five different types of rotors are suitable for 9 different capacity capped tubes Long durable : Maintenance free Brushless motor Safe rotors : Certified CE, cTUVus, FCC, MCA/ IC/EN 61010-1/-2-20 and passed explosion proof tests and Biosafe rotor anti-aerosol, autoclavable aluminum rotor, overspeed detection, over- temperature, detection, automatic internal diagnosis -Speed can be set from 300 rpm to a max. of 6000 rpm -Maximum capacity of the centrifuge: 100 mL x4 -9 Acceleration/10 Brake speed settings to ensure optimal separation -A wide range of accessories(fixed angle and swing-out bucket rotors) -Automatic rotor identification -Timers can be set up to 99 min. for short run/continuous run -9 procedures stored in memory makes the operation much simplified -Maintenance-free brushless DC motorsatribut:
- Speed Range (rpm): 300-6000
- Speed Accuracy (rpm): ± 20
- Rotor Capacity: 9 types
- Run Time (s-minute): 30-99/continuous
- Maximum RCF: 43000xg
Daftar Harga alat laboratorium pcr Terbaru January 2026
| DLAB High Speed Refrigerated Micro-Centrifuge | Rp99.999.900 |
| DLAB Clinical Centrifuge | Rp9.999.900 |
| IWAKI Tissue Culture Centrifuge Tube (Napkin) | Rp109.900 |
| DLAB Real‐Time PCR System Accurate 96 | Rp749.999.900 |
| Sigma-Aldrich TC-9639 Thermal Cycler | Rp179.999.900 |
| AS ONE Centrifuge | Rp17.999.900 |
| Cole Parmer Gradient Thermal Cycler | Rp589.999.900 |
| AS ONE Rak Tabung PCR | Rp1.799.900 |
| TIANLONG Full Automatic Nucleic Acid Workstation | Rp3.599.999.900 |
| Labnet Multigene Optimax Thermal Cycler | Rp209.999.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)



















































































































































/DLAB%20High%20Speed%20Refrigerated%20Micro-Centrifuge/c0P103452432-1.jpg)
/DLAB%20Clinical%20Centrifuge/akP103452380-1.jpg)
/P102092514-1.jpg)
/DLAB%20Real%E2%80%90Time%20PCR%20System%20Accurate%2096/00P104883000-1.jpg)

/AS%20ONE%20Centrifuge/63P103477219-1.jpg)









/AS%20ONE%20Microcentrifuge/jtP103485713-3.jpg)
/DLAB%20Multi-Purpose%20Centrifuge/c9P103452441-1.jpg)