TIANLONG Full Automatic Nucleic Acid Workstation

Sebelum PPN:
Rp4.199.999.900
Spesifikasi
Sample Throughput1-96
PrincipleThe principle of magnetic bead method, and the technology of rotational mixing
Detectability192 assays can be completed per run, with 4 different systems of PCR-setup simultaneously.
Specimen TypesSamples of plasma, serum, whole blood, swab solution, and urine, etc.
OperationEmbedded 12-inch touch screen; multi-module real-time status light
Dimensions (mm)1370x810x890

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
PANA 9600S automatic nucleic acid workstation is designed and developed according to the principles of magnetic beads method and rotary nucleic acid extraction technology by Tianlong (Patent number: ZL201710435931.8). This workstation integrates the workflow of sample information scanning, sample loading, nucleic acid extraction, and PCR system set-up, etc. With compatible nucleic acid extraction kits, the required nucleic acids can be extracted from various common samples including whole blood, serum and plasma, swab and urine very quickly and efficiently for specific downstream applications.

FEATURES

Sample information scanning and management tool, easy connected with your LIS (Laboratory Information System)
Reagent information bootscan and alert, with automated program analysis
Visualized automatic material test technology (visualized status monitoring of all consumables)
Intelligent Drop Catcher Technology
Strict zoning and cross-contamination control
Non-contact accurate temperature control to ensure consistency between experiments
Precise liquid transfer design
Rotary mixing extraction can protect nucleic acids

CORE TECHNOLOGY
Minimized Contamination
Designed to reduce cross-contamination by rotary nucleic acid extraction, smart drop capture, strict zoning, air filtration, and UV disinfection.
Fast and High-Throughput
Automated sample loading, nucleic acid extraction, and PCR system setup for 96 samples within 70min.
Highly Flexible for Your Needs
Compatible with various sample types, single-strip kits, extraction from 3-6 wells, 4 PCR systems can be set up at the same time.
Accurate and Reliable
Precise sample loading, accurate temperature ramp control, to enable consistent results for each of your assays. Even super-reliable with compatible kits by Tianlong.
Easy-to-Use and Automated Workflow
Prepackaged extraction kits, automated workflow of PCR system setup, proteinase K dilution, sample and product retention for your hands-free operations.
Feature
Automatic scanning and identification of sample information + nucleic acid extraction + PCR system setup

Ulasan Produk

Tidak ada ulasan

Halaman Terkait