BIOSAN Thermo Shaker For Microtubes And PCR Plates

Sebelum PPN:
Rp78.999.900
Spesifikasi
Temperature Setting Range (°C)+25 to +100
Temperature Control Range (°C)5 above ambient ... +100
Temperature Setting Resolution (°C)0.1
Temperature Stability (°C)±0.1
Temperature Accuracy (°C)±0.5 (at +37°C)
Average Heating Speed (°C/minute)4 (from +25 to +100°C)
Digital Time Setting1 min–96 hrs (1 min increment)
DisplayLCD, 16 x 2 signs
External Power Supply Input (V)AC 100–240 (50/60Hz); Output DC 12
Input Current (V/A)12/3.5
Maximum Continuous Operation Time (hour)168
Overall Dimensions (WxDxH) (mm)220x240x90
Power Consumption (W)42
Speed Control Range (rpm)250–1400
Temperature Calibration Coefficient Range0.936...1.063 (± 0.063)
Temperature Uniformity Over (°C)±0.1 (the block at +37°C), ±0.2 (block at +100°C)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Thermo–Shaker TS-100 provides intensive mixing and temperature control of samples in microtest tubes or PCR plate. Functions of heating (up to +100°C) and mixing can be performed both simultaneously and independently, i.e. the unit implements three devices in one:
1. Shaker;
2. Dry–block Thermostat;
3. Thermo–Shaker.

TS-100 is used for DNA analysis sample preparation, for extraction of proteins, polysaccharides, lipids and other cellular components. Features of TS-100 meet the increased requirements of the user, including:
Quickly reaches the set mixing speed and maintains same amplitude of rotation around the block;
Stable maintenance of the temperature of a wide range over the entire surface of the block;
LCD display shows the set and actual temperature, speed and time;
Quiet engine operation, compact size, long service life.
Heating source is a printed heating board (12 V). Mixing is provided by movement of orbital type.

The instrument is applicable in:
Genetic analysis-in extraction of DNA, RNA and further sample preparation;
Biochemical study of enzymatic reactions and processes;
Extraction of metabolites from cellular material.
Temperature Calibration Function

With the help of the temperature calibration function the user can calibrate the unit approx. ±6% of the selected temperature to compensate differences in the thermal behaviour of tubes from different manufacturers.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait